非接触型体温計DT-104アイリスオーヤマ(22件のレビュー)当日出荷
わずか1秒の短時間測定で、触れずにすばやく測れるスティックタイプの体温計です。
大きくて見やすく、暗闇でも光る液晶ディスプレイ搭載です。体温測定モード時にはバックモニターの色が、緑(平熱時)・黄緑(微熱時)・赤(発熱時)の3色でお知らせします。
体温測定と物体表面温度測定の選べる2つのモードで、体温だけでなく、赤ちゃんのミルクや食事などの温度測定にも便利です。
自動電源オフ機能搭載で、30秒間操作を行わない場合自動で消えます。
32回分の測定結果を記録することができます。電池は別売りとなります。
用途体温測定・物体表面温度計測測定範囲(℃)体温測定モード:32.0~43.0・物体表面温度測定モード:0.0~99.0表示3桁+℃表示(0.1℃毎)電池単4アルカリ電池(1.5V)×2本(電池別売り)使用環境温度(℃)15~40測定距離3~5cm温度測定精度:±0.2℃ 35.5~42.0℃、±0.3℃ 32.0~35.4℃、±0.3℃ 42.1~42.9℃電池寿命約2000回測定可能モード体温測定モード・物体表面温度測定モードアズワン品番65-2320-16保管環境`-20℃~55℃、湿度≦93%RH(結露なし)、気圧70~106KPa使用環境湿度(%)85RH以下医療機器承認・認証・届出番号医療機器認証番号:303AGBZX00029000測定部位額バックライト[体温測定モード時] 緑:32.0~37.4℃(平熱時)・黄緑:37.5~37.9℃(微熱時)・赤:38.0~42.9℃(発熱時)一般的名称皮膚赤外線体温計医薬品医療機器等法医家向け管理医療機器ディスプレイサイズ(目安)幅31×縦42mm