インディゴバッテリー(米国車)INDIGO3日以内出荷
〇バッテリーの状態(良好・液不足・要充電)が一目で分かるインジケーター付き!〇充電済みですので、到着後すぐに使用可能です!〇インディゴバッテリーは年間約770万個製造されており、ヒュンダイ自動車、キア自動車など大手自動車メーカーの新車及び補修部品として納品されています。〇 ISO9001,14001,QS9001認証工場で厳重な品質管理のもと生産、またPL保険にも対応しています。〇密閉型メンテナンスフリーバッテリーです。AGMバッテリーはVRLA制御弁を採用していますので、補水及び液量のチェックは一切不要です。〇これまでにない高出力・長寿命。内部抵抗値を従来の製品より大幅に低下したので、これまでにない高出力、長寿命を体感いただけます。【本製品はAGMバッテリーです】AGMバッテリーとは…電解液をスポンジ状のガラスマットに染み込ませてあるバッテリーのことを指します。内部構造を最適化し、電解液をガラスマットに吸着させることにより、従来品に比べ低温での始動性能を飛躍的に高め、同時に強い耐振動特性を備えています。AGMバッテリー搭載車にはAGMバッテリーの搭載が必要です。
電圧(V)12保証期間2年または4万km生産国韓国端子位置R
スタックラダーファミリー・ライフ税込¥7,038¥6,398