ポータブルマルチ電源Mitsukin(三金商事)4日以内出荷から11日以内出荷
コンパクトで持ち運びも収納も便利なポータブルマルチ電源。アウトドアはもちろん、緊急時の電源としても大活躍。突然の車のバッテリー上がりも簡単始動のセルフスターター機能搭載(12V車専用)。多重安全保護システムも搭載しているので安心して利用できます。AC/DC/USBの3種類の出力ポートでいろんなシチュエーションでお役立ち!本体上面のLEDライトは、懐中電灯/ランタン切り替えや光量切り替えが可能。また、有事の際はSOS信号の代わりにも使える点滅パターンも搭載で安心。
仕様(定電流保護)9±5A付属品本体、ブースターケーブル、出力用DCケーブル、充電用ACアダプター、収納袋、説明書質量(kg)約1.2使用温度範囲(℃)0~40出力AC100~120V出力電圧【USB】最大6A出力電圧(V)【DC】12入力電圧(V)【AC】DC12.6出力電流(A)【DC】最大6、【USB】最大2.4寸法(幅W×奥行D×高さH)(mm)104×104×133出力波形修正正弦波バッテリーリチウムイオン電池(PES適合品)充電時間(時間)約4.5(12.6V2Aアダプタ)入力電流(A)【AC】2無負荷電流(A)0.2A±0.05標準容量(mAh)268000過電流保護13.5±0.5ARoHS指令(10物質対応)対応過負荷保護>80W