12V・24Vバッテリー充電器 SMART CHARGE 25A大橋産業(BAL)(25件のレビュー)当日出荷
電流/電圧/容量/各種エラー内容を表示。電流選択ボタンで2A・5A・12A・25Aに充電電流の設定が可能。12V/24Vを自動で認識。セルスタート(エンジン始動補助)機能搭載。オープンバッテリー(開放型)、シールドバッテリー(密閉型)、AGMバッテリー、ディープサイクルバッテリーに対応。バッテリーターミナルを外さずに充電できます。充電完了後、充電器をつないだままでも過充電の心配がありません。充電クリップと充電ケーブル、電源コードを本体裏面の収納フックに巻き付けが可能。バッテリー活性化機能搭載。スイッチング電源の採用により、充電器の軽量・小型化を実現。軽自動車から農機・建設機械など、幅広いバッテリーの容量に対応。充電クリップ逆接続時のエラー表示など、各種保護回路を搭載した安全設計。
適合バッテリーDC12V/DC24V、20Ah~250Ah(5時間率容量)質量(kg)1.9消費電力(W)450コード長さ(m)(充電)1.8、(電源)1.8出力電圧(V)DC12Vバッテリー/DC14.4(STANDARD)、DC14.8(AGM)、DC15.3(DEEP CYCLE)DC24Vバッテリー/DC28.8(STANDARD)、DC29.6(AGM)、DC30.6(DEEP CYCLE)入力電圧(V)AC100(50/60Hz)出力電流(A)25(充電時)、35(セルスタート時)本体寸法(幅W×奥行D×高さH)(mm)260×210×142
LEDランプDAIKO(大光電機)税込¥4,178~¥3,798~