新型超音波センサーGX-209JET INOUE(ジェットイノウエ)4日以内出荷
バックセンサーとしてだけではなく、フロントや巻き込みなどのサイドにも設置可能なセンサー死角の多いトラックなどにおいて危険をいち早く察知し、安全をサポートする多目的センサーですディスプレイは障害物までの距離を10cm単位で表示!1年間の安心保障付きで12V車/24V車共用センサーの最大感知距離は脅威の3m!センサーの最大感知距離は脅威の3m!!フロント等にも使用できるように感知距離を1mに変更可能!!
用途電装規格12V・24V共用角度(°)感知:各60 ±20%※完治距離1m基準消費電力ディスプレイ12V使用時250mA・24V使用時125mA保証期間1年保証警告表示:FND距離表示・LEDセンサー位置(左右)表示、音:4段階音声及びビープ音入数1セット入り作動温度(℃)-25~+60
LEDミニパイロットランプ12V/24VJET INOUE(ジェットイノウエ)(29件のレビュー)当日出荷
LEDミニパイロットランプ新登場!!12V/24V共用で様々な車種にご使用いただけます!!
用途電装パーツ材質本体:銅/メッキ、ナット:ステンレス、ワッシャー:ステンレス定格DC24V時 約140mAボルト(mm)Φ8×12
LEDランプENDO(遠藤照明)税込¥2,748~¥2,498~