前後2カメラドライブレコーダー(ADAS付き)WATEX(ワーテックス)3日以内出荷
前後FHDソニー製スタービスADAS付きドラレコ・駐車録画標準搭載・3年保証・SDフォーマットフリー・あおり運転対策に後方車接近お知らせ・ナイトビジョン・WDR
仕様液晶明るさ:3段階設定質量(g)メインカメラ:約118、リアカメラ:約25形式AVI(H.264 / PCM)外形寸法(幅W×高さH×奥行D)(mm)メインカメラ:106×65×30、リアカメラ:53.3× 36× 26.5記録媒体microSD (32GB~128GB) class10以上液晶パネル3.5インチLCDタッチパネル解像度メインカメラ:FHD1920×1080 (SONY IMX307 STARVIS )、リアカメラ:FHD 1920×1080 (SONY IMX307 STARVIS )、液晶解像度:480×320映像記録常時録画、イベント録画、駐車録画、(モーション録画+衝撃録画)再生可能ファイル形式常時録画:1分、イベント/モーション録画:20秒(前5秒、後15秒)フレームレートメインカメラ:29fps固定、リアカメラ:29fps固定画角メインカメラ:水平約114°、垂直約67、対角約 138°、リアカメラ:水平約116°、垂直約90°、対角約 1460