焦点距離(mm)1800(F9)等級(極限等級)13.3等ファインダー暗視野7倍50mm、実視界7°分解能0.58秒仕様(集光力)肉眼の816倍、アタッチメントレール仕様、金属製キャリーハンドル、(太陽観察)不可寸法(mm)Φ232×600質量(kg)6.9有効径(Φmm)200(6次非球面、マルチコーティング)焦点調整ラックアンドピニオン取付サイズ(ねじ込み)60mm・42mmTリング用ねじ、(差し込み)50.8mm・31.7mm<フリップミラー付>撮影時機能(写真撮影)拡大、直焦、コンパクトデジカメ<コリメート>撮影可