絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(362)
  • メディアカバーマーケット(38,530)
  • エレコム(4,833)
  • アーテック[学校教材・教育玩具](4,798)
  • ナリカ(3,044)
  • サンワサプライ(2,983)
  • コクヨ(2,388)
  • エスコ(2,129)
  • ナカバヤシ(2,054)
  • HP(日本ヒューレット・パッカード)(1,925)
  • StarTech.com(1,883)
  • レイ・アウト(1,332)
  • BUFFALO(バッファロー)(1,249)
  • RS PRO(1,186)
  • サンワダイレクト(1,112)
  • トーエイライト(1,032)
  • Canon(1,025)
  • オーム電機(974)
  • サクラクレパス(967)
  • 永岡書店(966)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
特価
本日9月23日(水)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
734件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • デュアルモータードライバー基板 TB6612FNG搭載 SPARKFUN

    デュアルモータードライバー基板 TB6612FNG搭載

    SPARKFUN
    3,998税込4,398
    1個
    当日出荷
    出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
  • Flexible Qwiic Cable - Female Jumper 4-pin SPARKFUN

    Flexible Qwiic Cable - Female Jumper 4-pin

    SPARKFUN
    579税込637
    1個
    当日出荷
    Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our origina
    アズワン品番67-0420-61
  • Qwiic - NAU7802搭載 ロードセルアンプモジュール SPARKFUN

    Qwiic - NAU7802搭載 ロードセルアンプモジュール

    SPARKFUN
    4,998税込5,498
    1個
    欠品中
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
  • HX711搭載ロードセルアンプモジュール SPARKFUN

    HX711搭載ロードセルアンプモジュール

    SPARKFUN
    3,500税込3,850
    1個
    当日出荷
    仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
  • ADXL345搭載三軸加速度センサモジュール SPARKFUN

    ADXL345搭載三軸加速度センサモジュール

    SPARKFUN
    5,898税込6,488
    1個
    当日出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2104-30
  • SWD Cable - 2x5 Pin SPARKFUN

    SWD Cable - 2x5 Pin

    SPARKFUN
    999税込1,099
    1個
    33日以内出荷
    Description。This is a 150mm(~6")long, 10-conductor cable that's especially ideal for many JTAG applications. Both ends are terminated with 2x5 pin female connectors with 1.27mm(0.05")spacing.
    アズワン品番67-0420-48
  • SparkFun Haptic Motor Driver - DRV2605L SPARKFUN

    SparkFun Haptic Motor Driver - DRV2605L

    SPARKFUN
    3,298税込3,628
    1個
    当日出荷
    アズワン品番67-0426-31
  • LOAD CELL AMP HX711 SPARKFUN

    LOAD CELL AMP HX711

    SPARKFUN
    3,500税込3,850
    1個
    33日以内出荷
    。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejection
    アズワン品番67-0362-17
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    259税込285
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • ロジックベル双方向変換モジュール SPARKFUN

    ロジックベル双方向変換モジュール

    SPARKFUN
    999税込1,099
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:インターフェース●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2056-91
  • SparkFun Transceiver Breakout - MAX3232 SPARKFUN

    SparkFun Transceiver Breakout - MAX3232

    SPARKFUN
    2,198税込2,418
    1個
    当日出荷
    仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:レベル変換●項目5:MAX3232●項目8:RS232Cトランシーバーアズワン品番67-0452-36
  • SparkFun I2C DAC Breakout - MCP4725 SPARKFUN

    SparkFun I2C DAC Breakout - MCP4725

    SPARKFUN
    2,098税込2,308
    1個
    当日出荷
    仕様●項目1:組込み(完成機能)●項目2:AD、DA変換●項目4:DA変換●項目5:MCP4725アズワン品番67-0452-42
  • Molex Flexible GNSS Antenna - U.FL Adhesive SPARKFUN

    Molex Flexible GNSS Antenna - U.FL Adhesive

    SPARKFUN
    2,298税込2,528
    1個
    33日以内出荷
    Description。The Molex GNSS Flex antenna is a great option for basic GNSS applications and will work with any of our GNSS boards equipped with a U.FL at a fraction of the cost of many of its big brothers. This antenna supports GPS, Galileo, BeiDou, and GLONASS in three different frequency bands(1561 +/-3MHz, 1575 +/-3MHz, 1602 +/-3MHz).。The Molex Flexible GNSS Antenna has an incredibly small footprint at 40.40mm×15.40mm, while the adhesive pad is a bit bigger at 56.40mm×20mm. Even better, the antenna is only 0.1mm thick(or about the thickness of a piece of paper). Simply remove the backing and stick this to any surface, or leave the backing on(just be careful of the fragile U.FL connector).。Features。Cable length:50mm。Connector:U.FL。Radiation Pattern:Omnidirectional。Polarization:Linear。Weight:0.466 g。Mounting Style:Adhesive。Protocol:BeiDou, Galileo, GLONASS, GPS。Return Loss:< -8dB。Peak Gain(Max):1.1 dBi+。Efficiency:>74%。Input Impedance 50 Ohms
    アズワン品番67-0423-78
  • SparkFun Single Lead Heart Rate Monitor - AD8232 SPARKFUN

    SparkFun Single Lead Heart Rate Monitor - AD8232

    SPARKFUN
    6,898税込7,588
    1個
    33日以内出荷
    仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:生体センサー●項目5:AD8232アズワン品番67-0455-45
  • SparkFun Qwiic SHIM for Raspberry Pi SPARKFUN

    SparkFun Qwiic SHIM for Raspberry Pi

    SPARKFUN
    669税込736
    1個
    33日以内出荷
    Description。The SparkFun Qwiic SHIM for Raspberry Pi is a small, easily removable breakout that easily adds a Qwiic connector to your Raspberry Pi. The SHIM design allows you to plug directly to the Pi's I2C bus with no soldering required and the thin
    アズワン品番67-0422-90
  • Flexiforce圧力センサー 25lbs SPARKFUN

    Flexiforce圧力センサー 25lbs

    SPARKFUN
    8,098税込8,908
    1個
    33日以内出荷
    Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.
    アズワン品番67-0444-30
  • 汎用メタルギア小型サーボ SPARKFUN

    汎用メタルギア小型サーボ

    SPARKFUN
    5,998税込6,598
    1個
    5日以内出荷
    6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。
    寸法(mm)28.8×13.8×30.2質量(g)20電源電圧(V)4.8~6.0速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V)ワイヤー長(mm)180アズワン品番64-5660-20回転角度(°)160トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
  • SparkFun Logic Level Converter - Bi-Directional SPARKFUN

    SparkFun Logic Level Converter - Bi-Directional

    SPARKFUN
    999税込1,099
    1個
    5日以内出荷
    アズワン品番63-3035-71
  • MyoWare用センサーケーブル 3個の電極パッド付き SPARKFUN

    MyoWare用センサーケーブル 3個の電極パッド付き

    SPARKFUN
    2,798税込3,078
    1個
    5日以内出荷
    アズワン品番64-5659-73
  • Arduino Pro Mini328-3.3V/8MHz SPARKFUN

    Arduino Pro Mini328-3.3V/8MHz

    SPARKFUN
    2,998税込3,298
    1個
    5日以内出荷
    Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
    アズワン品番63-3047-64
  • W5500-EVB-Pico SPARKFUN

    W5500-EVB-Pico

    SPARKFUN
    4,698税込5,168
    1個
    33日以内出荷
  • TMF8821搭載 ミニdToF距離センサ SPARKFUN

    TMF8821搭載 ミニdToF距離センサ

    SPARKFUN
    5,098税込5,608
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2057-21
  • SparkFun 超小型ブレッドボード 青 SPARKFUN

    SparkFun 超小型ブレッドボード 青

    SPARKFUN
    1,198税込1,318
    1個
    10日以内出荷
  • MyoWare 2.0 リンクシールド SPARKFUN

    MyoWare 2.0 リンクシールド

    SPARKFUN
    1個
    欠品中
    仕様●タイプ:オプション品●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:オプション品アズワン品番68-2101-16
  • MS5803-14BA搭載気圧センサモジュール SPARKFUN

    MS5803-14BA搭載気圧センサモジュール

    SPARKFUN
    21,980税込24,178
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-53
  • MLX90614搭載赤外線温度センサ評価ボード SPARKFUN

    MLX90614搭載赤外線温度センサ評価ボード

    SPARKFUN
    9,998税込10,998
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:温度、湿度●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-49
  • LIS3DH搭載 三軸加速度センサモジュール SPARKFUN

    LIS3DH搭載 三軸加速度センサモジュール

    SPARKFUN
    1個
    欠品中
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-58
  • 6DoF IMU Breakout - ISM330DHCX Qwiic SPARKFUN

    6DoF IMU Breakout - ISM330DHCX Qwiic

    SPARKFUN
    9,798税込10,778
    1個
    33日以内出荷
  • SparkFun Qwiic HAT for Raspberry Pi SPARKFUN

    SparkFun Qwiic HAT for Raspberry Pi

    SPARKFUN
    2,298税込2,528
    1個
    33日以内出荷
    Description。The SparkFun Qwiic HAT for Raspberry Pi is the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic HAT connects the I2C bus(GND, 3.3V, SDA and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic Pi HAT has four Qwiic connect ports, all on the same I2C bus. In addition, many of the useful GPIO pins on the Raspberry Pi are broken out. This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header. It has been designed to sit to the side of the Pi, allowing it to work conveniently with a Pi Tin enclosure to connect boards to the Qwiic ports.。Note:。There is a small silk error that has reversed the SDA and SCL. This is simply a cosmetic mix-up and will not impact any function with this board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Pi HAT Guide。Features。4x Qwiic Connection Ports。Select GPIO Pins Broken Out。Pi Tin Compatibility
    アズワン品番67-0422-50
  • SparkFun Qwiic Adapter SPARKFUN

    SparkFun Qwiic Adapter

    SPARKFUN
    479税込527
    1個
    33日以内出荷
    Description。The SparkFun Qwiic Adapter provides the perfect means to make any old I2C board into a Qwiic-enabled board. This adapter breaks out the I2C pins from the Qwiic connectors to pins that you can easily solder with your favorite I2C-enabled device.。The Qwiic Adapter has two Qwiic connection ports, all on the same I2C bus. Four plated through holes are broken out for SCL, SDA, 3.3V and GND. These pins can be used to convert an old I2C-enabled device into a Qwiic-enabled board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Adapter Guide。Features。2x Qwiic Connection Ports。Broken-out I2C Pins
    アズワン品番67-0419-69
  • Load Cell - 10kg, Straight Bar TAL220 SPARKFUN

    Load Cell - 10kg, Straight Bar TAL220

    SPARKFUN
    3,998税込4,398
    1個
    33日以内出荷
    Description。This straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。80mm×12.7mm×12.7mm, 250mm Wire
    アズワン品番67-0426-52
  • SparkFun Triple Axis Magnetometer Breakout - MLX90393 Qwiic SPARKFUN

    SparkFun Triple Axis Magnetometer Breakout - MLX90393 Qwiic

    SPARKFUN
    5,798税込6,378
    1個
    当日出荷
    アズワン品番67-0426-74
  • SparkFun I2S Audio Breakout - MAX98357A SPARKFUN

    SparkFun I2S Audio Breakout - MAX98357A

    SPARKFUN
    1,998税込2,198
    1個
    33日以内出荷
    Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.
    アズワン品番67-0422-64
  • Raspberry Pi Zero Case SPARKFUN

    Raspberry Pi Zero Case

    SPARKFUN
    2,298税込2,528
    1個
    当日出荷
    Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
    アズワン品番67-0425-31
  • SparkFun Pi Wedge SPARKFUN

    SparkFun Pi Wedge

    SPARKFUN
    4,898税込5,388
    1個
    33日以内出荷
    Description。This is the SparkFun Pi Wedge, a small board that connects to the 40-pin GPIO connector on the Raspberry Pi and breaks the pins out to breadboard-friendly arrangement and spacing, and even adds a couple of decoupling capacitors on the power
    アズワン品番67-0419-89
  • Slip Ring - 12 Wire 2A SPARKFUN

    Slip Ring - 12 Wire 2A

    SPARKFUN
    8,198税込9,018
    1個
    33日以内出荷
    仕様●項目1:スリップリング●項目2:Slip Ring - 12 Wire(2A)アズワン品番67-0455-26
  • Mini Load Cell - 500g, Straight Bar TAL221 SPARKFUN

    Mini Load Cell - 500g, Straight Bar TAL221

    SPARKFUN
    4,998税込5,498
    1個
    33日以内出荷
    Description。This miniature straight bar load cell(sometimes called a strain gauge)can translate up to 500g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proport
    アズワン品番67-0426-83
  • Interface Cable for RP-TNC to RP-SMA - 1m SPARKFUN

    Interface Cable for RP-TNC to RP-SMA - 1m

    SPARKFUN
    2,398税込2,638
    1個
    33日以内出荷
    Description。This is a very simple 1m long Male RP-TNC to Male RP-SMA cable. We like to use this cable to connect our ultra high-frequency RFID antennas to an equally powerful reader board. This cable is perfect for extending pre-existing cables to give
    アズワン品番67-0420-29
  • Arducam Upgraded Camera Pan Tilt Platform SPARKFUN

    Arducam Upgraded Camera Pan Tilt Platform

    SPARKFUN
    9,998税込10,998
    1個
    33日以内出荷
    Description。If you're looking for a sturdy pan-tilt mechanism for most of the cameras that are used with Arduino and Raspberry Pi but don't want the weight of metal, this is the rig for you. The Upgraded Camera Pan Tilt Platform from Arducam takes the
    アズワン品番67-0426-45
  • SparkFun OpenLog SPARKFUN

    SparkFun OpenLog

    SPARKFUN
    4,698税込5,168
    1個
    5日以内出荷
    microSDカードを使用したデータロガー。32GBまでのmicroSDカードを使用して、シリアル接続により動作するデータロガーです。大量のデータを保存することができます。16MHzで動作するATmega328を搭載し、記録していないアイドルモードでの消費電力は約2~3mAです。
    仕様●電源電圧:3.3V~12V(3.3V~5Vを推奨)●microSDカード:最大32GB、FAT16/32に対応●シンプルなコマンドインターフェース●ボーレートを設定可能(115200bpsまで)●ATmega328にブートローダを設定済み●SPI×4●LED×2(書き込み状態を示す)●消費電力:アイドル時 2mA、記録時 6mA●※Arduino IDE 1.6.7 ではコンパイルできません。1.6.5でのコンパイルが必要です。1.6.5以外は未検証となります。アズワン品番67-0398-95
...