中央精機(1件のレビュー)5日以内出荷
粗動、微動送りが出来る回転ステージです。標準型、対称型があり左右対称が構成できます。バーニアが左右両方にあり、どちらからでも位置の読み取りが可能です。テーブル面をつかんで粗動360度回転可能です。微動は粗動クランプの上、マイクロメータヘッドで行います。粗動と微動両方のクランプをすることで、任意の位置で固定できます。カメラ、センサ、ワークなどの精密位置決め用途に広く利用いただけます。
種類回転ステージ耐荷重(N)14.7送り方式CMH-6.5R(標準マイクロメータ)移動ガイドすり合わせ質量(kg)0.07クランプ複合クランプ平行度(mm)0.03目量バーニヤ読み10分/マイクロメータ式0.01mm(1目盛約0.020度)材質/処理(テーブル)アルミ合金/黒アルマイト梨地RoHS指令(10物質対応)対応ステージ寸法(mm)Φ39移動方向回転方向モーメント剛性(sec/N・cm)1.8許容モーメント荷重(N・cm)30心円度(mm)0.05面振れ(mm)0.02移動量(°)粗動360・微動±5移動量(ツマミ1回転)約0.99°