エアー式矯正油圧プレスマサダ製作所7日以内出荷
シャフトの曲がり修正、芯出し、ブッシュ、ベアリングの脱着など、広範囲にご使用になれます。手動・エア兼用タイプです。作動エア圧力は0.59~1.37MPaです。適合コンプレッサーは3.7kWです。
用途大型車両、建機、フォークリフトの修理工場などで主に使用します。付属品ハンドル、ヤゲン台トラスコ品番465-4366ストローク(mm)150ピッチ(mm)150間口(mm)1450全高(mm)1920能力(t)60使用空気圧力(MPa)0.6~1.0シリンダー径(Φmm)120油量(mL)2700適合コンプレッサ出力(kW)3.7能力(kN)600設置寸法(mm)1450×1090テーブル幅(mm)内幅:234/動幅:600フレーム内幅(mm)1100