DC/ACインバーター(ノイズ対策仕様)24VNew-Era(ニューエラー)4日以内出荷
無線機や測定器、ソナー(魚群探知機)などのわずらわしいノイズを大幅にカット。また、フィルターセット(NFI-1500-DC、NFI-1500-AC)をプラスすることで、よりクリアー度をアップ。測定器やマイコン制御製品など、すべての電気製品が使用可能。大容量出力の為、モーター等の起動力の大きな負荷駆動の余裕が大きい。安定した電源を供給する、新設計PWM(パルス幅変調)方式を採用。各種の保護回路機能を装備。スイッチング方式採用により、軽量、コンパクト設計。切り忘れ防止オートパワーオフ機能搭載。ヒューズ付入力ケーブルを装備。2コンセントで同時に2台使用可能(定格出力以内)。
入力電圧(V)DC24(21~31)出力電圧(V)AC100質量(kg)5.2使用温度範囲(℃)-20~+60寸法(幅W×奥行D×高さH)(mm)255×408×86入力方式バッテリー直結方式(ヒューズ付入力ケーブル付属:2.5m)出力周波数(Hz)50/60切替式出力波形正弦波変換効率(%)約85連続出力電力(W)1300保護装置電子式過電流保護回路/低電圧入力保護回路/ブレーカー/+-入力逆接保護回路/過熱保護回路/オートパワーオフ回路回路方式スイッチングPWM方式無負荷電流(A)約0.8(オートパワーオフ作動時:約0.015)最大出力電力(W)1500