研磨剤(青棒)を付けて研磨すると鏡面仕上げができます。お好きなサイズ・形状にてご使用できます。ハードとソフトの2タイプをご用意しております。
厚さ(mm)2
RoHS指令(10物質対応)対応
貼るだけ簡単!きれいにはがせてくり返し使える!
しっかり吸着!ズレない!
広げてワイド!自由にカット!
表面は柔らかなポリエステル生地なので、設置面をキズや衝撃から守ります。
汚れた場合は洗濯して繰り返し使用できます
形状シート
材質表面/ポリエステル100%、裏面/アクリル樹脂
厚さ(mm)2
RoHS指令(10物質対応)対応
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥4,998
税込¥5,498
7日以内出荷
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 1.5mm。密度 = 250kg/m3。カラー = 白
RoHS指令(10物質対応)対応
1個
¥1,298
税込¥1,428
7日以内出荷
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥28,980
税込¥31,878
7日以内出荷
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥7,098
税込¥7,808
7日以内出荷
スピーカー周辺の吸音・ビビリ音対策に!
用途吸音材・クッション材・保護材として使用してください。
厚さ(mm)1
長さ(m)1
材質ポリエステル・アクリル系粘着剤
RoHS指令(10物質対応)対応
幅(m)0.91
長さ(m)10
材質表面:ポリエステル100%、裏面:アクリル樹脂
厚さ(mm)2
質量(kg)4.8
RoHS指令(10物質対応)対応
プレス加工により、表面の平滑性、厚みの均一性に優れ、火花受け性能が向上しました。
軽く、しなやかで作業性に優れています。
シリコンコーティング無しなので、水をまいてのご使用はより一層効果的です。
ハサミでもカットでき、カット面がほつれません。
ノンアスベスト・ノンセラミックの安全な製品です。
用途火花、ノロ受けシートとして
JIS規格JIS A 1323 A種合格品 第01A1779号
種別ロール
仕様(公財)日本防炎協会防炎性能試験適合 試験番号CO080018
材質耐炎繊維100%
長さ(mm)20000
厚さ(mm)約2
長さ(m)20
RoHS指令(10物質対応)対応
ホットマーカーに最適な高品質チューブ
印字が鮮明に仕上がります
耐候性にも優れた塩ビ製チューブ
配線表示には、チューブが一番!
色白
長さ(m)100
30mmΦ丸型の平滑面用の標示用ポイントマーカーシールです。耳付きはく離紙なので剥がしやすく、作業性抜群です。通常ラインテープと比較して「見た目がキレイに仕上がる」「コストダウンが図れます」。基材はアルミ+ポリエステルフィルムで耐摩耗性に優れ、床用洗剤にも強いアクリル系粘着剤を採用しています。表面のヨコ筋状の線=「ヘアライン加工処理」によりつや消しイメージ効果と金属的な質感を演出します。
用途店舗の陳列什器の位置決めや動線標示に。事務所・オフィスの机や書庫の位置目印に。非常扉の開閉スペース確保標示にも(物置厳禁箇所標示)目立つことなく便利です。
自動ドアなど透明ガラスに貼れば追突防止の注意喚起目印シールになります。
サイズ(Φmm)30
RoHS指令(10物質対応)対応
被着材の素材金属
用途電気絶縁、保護、マーカーチューブ用としてお使い下さい。JIS-C2410に準拠
色白
1巻長さ(m)10
肉厚(mm)0.5
RoHS指令(10物質対応)対応
こんなお得な商品も!

マグネットシート マットタイプ
モノタロウ
¥169~
税込¥186~
スチール面にぴたっと貼れるレギュラータイプ
油性マーカーで書き込み出来ます。
ハサミで切れます。
本体は環境に配慮したオレフィン系樹脂を使用しています。
寸法(mm)200×300
厚さ(mm)0.8
材質(表面/裏面)オレフィン系カラーフィルム/非塩素系ゴムマグネット
台座にフェルトが付いた小型タイプのアジャスターです。
台座とノブが独立回転しますので、相手物をネジ部に取り付けた状態のまま高さ調整が可能です。
フェルトにはキズ・汚れ防止、移動時の消音効果があります。
ポリエステル100%(RoHS対応)のフェルトを採用、荷重がかかっても痕が残らず潰れる心配もありません。
フェルト以外に滑り止めシートタイプもございます。
用途計測機器、事務機器などの各種産業機器
耐荷重(N)垂直:490
色(フェルト)茶色
RoHS指令(10物質対応)対応
材質(本体)POM(黒)、(ねじ部)SUS304相当、(フェルト)ポリエステル100%
ねじ山種類メートル並目
仕様RS 364-6665は50個のラベルホルダのみを含む1パック. Helafixマーキングシステム. 強力なポリエステルラベルと、ナイロン6.6タイで固定される透明なポリエチレンラベルホルダから構成されるシステム ケーブルやパイプなどのマーキング及び識別 一時的又は永久的なマーキングに最適 レーザープリンタに適したA4シート 動作温度: -60 → +65 ℃
RoHS指令(10物質対応)対応
アクセサリタイプラベルホルダ
併用可能製品ケーブルタイスタイルケーブルマーカー
特長:ビックサイズ50mmΦ丸型の屋内平滑面用標示粘着シールです。耳付きはく離紙なので剥がしやすく、作業性抜群です。基材は厚み0.05mmの薄手で段差も出にくく、基材強度もあり耐久性にも優れます。バイオマスアクリル系粘着剤を採用していますので従来の製品と比べ、化石資源の利用削減や、温室効果ガス(CO2)排出の抑制に貢献できる製品です。表面のヨコ筋状の線=「ヘアライン加工処理」によりつや消しイメージ効果と金属的な質感を演出します。
用途用途:店舗の陳列什器の位置決めや動線標示に。事務所・オフィスの机や書庫の位置目印に。非常扉の開閉スペース確保標示にも(物置厳禁箇所標示)目立つことなく便利です。自動ドアなど透明ガラスに貼れば追突防止の注意喚起目印シールになります。
材質アルミ+ポリエステルフィルム
厚さ(mm)0.05
色シルバー
径(Φmm)50
表面処理ヘアライン加工
粘着剤アクリル系(バイオマス)
粘着力(N/10mm)6:対ステンレス
使用場所屋内
RoHS指令(10物質対応)対応
バイオマスマーク認定
バイオマスマーク認定番号220416
バイオマス配合率(%)10
こんなお得な商品も!

マグネットシート ボードタイプ つや有り
モノタロウ
¥199~
税込¥219~
ホワイトボードマーカーでかき消しの出来るタイプ。
ハサミで切れます。
本体は環境に配慮したオレフィン系樹脂を使用しています。
等方性マグネット。
寸法(mm)200×300×0.8
材質(表面/裏面)オレフィン系カラーフィルム/非塩素系ゴムマグネット
タイプホワイトボード
こんなお得な商品も!

マグネットシート マットタイプ
モノタロウ
¥169~
税込¥186~
スチール面にぴたっと貼れるレギュラータイプ
油性マーカーで書き込み出来ます。
ハサミで切れます。
本体は環境に配慮したオレフィン系樹脂を使用しています。
等方性マグネット。
寸法(mm)100×300
材質(表面/裏面)オレフィン系カラーフィルム/非塩素系ゴムマグネット
厚さ(mm)0.8
ホワイトボードマーカーでかき消しの出来るタイプ。
ハサミで切れます。
本体は環境に配慮したオレフィン系樹脂を使用しています。
ツヤあり
寸法(mm)100×300×0.8
材質(表面/裏面)オレフィン系カラーフィルム/非塩素系ゴムマグネット
タイプホワイトボード
非常に高い接着強度を示し、耐熱性や耐水性に優れています。
柔軟なアクリルフォーム基材の使用により、被着体の伸縮にも追従し、安定した接着性を発揮します。
耐熱性、耐久性、耐候性に優れており、屋内外の幅広い場所で優れた接着性能を発揮します。
ハイパージョイントはJISZ1541(超強力両面粘着テープ)1種1号に相当します。*この製品は日東電工(株)のH-9004です。
接着できる素材:各種プラスチック(アクリル・ポリカーボネート等)、金属、紙、フェルト、木材、ガラス類、ウレタンフォーム。
接着出来ない素材:フッ素処理面、軟質塩化ビニル、シリコーン面、ポリエチレン、ザラザラ面、ポリプロピレン
用途各種建材、住設部品の接着、金属、セラミック、ABS、ポリカーボネートの接着、固定、自動車のエンブレム、車内小物、アクセサリーの固定
材質アクリルフォーム(アクリル系粘着剤)
RoHS指令(10物質対応)対応
粘着タイプ強接着
被着材の素材金属、PP・PE、シリコーン
主なワーク大面材、パーツ
こんなお得な商品も!

ハンディボード 伸縮式
モノタロウ
¥1,698~
税込¥1,868~
写真撮影時のフラッシュが反射しにくく、はっきり写す事ができます。項目マグシート付です。
用途現場記録、写真撮影用のホワイトボード
付属品項目マグシート、ホワイトボードイレーザー、ホワイトボードマーカー
材質ボード/スチール、フレーム/ジョイント、固定ネジ・キャップ/ABS樹脂、伸縮部/真ちゅう、グリップ/シリコンゴム
RoHS指令(10物質対応)対応
極細タイプ(筆記線幅 0.7mm)のクリップ付きマジックインキです。
臭いの少ないアルコール系インキを使用しています。
事務用や封筒の宛名書きに最適です。
色々な物への名前書きに、OHPシートに、園芸用の名札に、写真のメモに適しています。
CD-R/RW、DVD-R/RW、BD-R/REなどのディスクメディアへの表記にも適しています。
キャップとペン先ホルダーにプラスチック重量の65%の再生プラスチック(R-PP)を使用しており、グリーン購入法適合及びGPNエコ商品ネット掲載商品です。
用途事務用、宛名用に適しており、名前書き、園芸用、CD-R、DVD-R、BD-Rへの表記など
タイプシングル
線幅(mm)0.7
インク染料、油性アルコール系インキ
グリーン購入法適合
商品タイプ使い切り本体
壁面に押しピンで固定することも可能です。ソフトシートを使用し、カーブのある面にもぴたっと貼れます。
付属品マーカー(黒1本)、マーカーホルダー(1個)
材質表面/オレフィン系カラーフィルム、裏面/ゴムマグネット
寸法(縦×横×厚さ)(mm)182×257×0.6
RoHS指令(10物質対応)対応
1枚
¥999
税込¥1,099
当日出荷
マグネットシートのため磁石の付くところならどこでも取付ける事ができます。
付属品マーカーペン(赤・黒)、イレイザー、ペントレー
厚さ(mm)0.7
RoHS指令(10物質対応)対応
強磁力の異方性カラーマグネットシートです。柔軟性に優れていますので取り扱いが簡単で、ハサミで容易に裁断できます。表面が白ですので表示を油性マーカーで書き込みできます。ロール状になっているため、小さい物から大きな物まで使用の幅が広がります。
用途各種製品のアタッチメント、工業用部品、建材、POP、ディスプレイなどに。
材質ストロンチウムフェライト、ポリ塩化ビニール(PVC)
長さ(mm)10000
形状ロール
厚さ(mm)0.9
色白
タイプのりなし
長さ(m)10
RoHS指令(10物質対応)対応
特性強力
表面磁束密度(T)0.042
吸着力(N/cm2)0.58
特殊不織布研磨剤を使用。スコーライトに比べて仕上げ面にツヤが出ます。
用途酸化皮膜やサビ取り、汚れ落とし溶接、メッキ前のクリーニングアルミ、銅のスリ傷のぼかし、つや出し塗装、ラミネート前の肌荒らしシール材のクリーニング金属小物の微小なバリ取り鏡面仕上げの
軸径3mm
最高使用回転数(min-1[r.p.m])12000
軸長(mm)35
適合材アルミ、銅など
RoHS指令(10物質対応)対応
グリーン購入法適合
簡単施工です。取付ける下地をきれいに掃除してから裏紙をはがして、300mm角の台紙ごと貼付けて、圧着してください。台紙をゆっくりはずして、再度圧着して完成です。
用途両面テープ付のシート貼付け式視覚障がい者用マーカー
材質樹脂製
スチール面に貼れる投影にも最適な大判サイズのマグネットホワイトボードシートです。
用途会議やミーティングに。教育現場の黒板との併用に。プロジェクタースクリーン用に。
付属品ボードマーカー(黒・赤)・マグネット付トレイ・マグネット付イレーザー ・タックハンドル
材質●表面:ポリエチレンテレフタレート(PET)、マグネット:異方性マグネット
色白
RoHS指令(10物質対応)対応
関連資料(0.48MB)
持ちやすさにこだわり、作業のしやすい角度にしました。長時間でも快適に作業できます。 裏面はマジックテープになっていますので、簡単に取替えができます。 3種類の先端アイテム(ペーパー・ナイロン・フェルト)をご用意しています。用途に合わせてお使いください。
RoHS指令(10物質対応)対応
持ちやすさにこだわり、作業のしやすい角度にしました。長時間でも快適に作業できます。 裏面はマジックテープになっていますので、簡単に取替えができます。 3種類の先端アイテム(ペーパー・ナイロン・フェルト)をご用意しています。用途に合わせてお使いください。
RoHS指令(10物質対応)対応
ホットマーカーの能力を100%引き出します。
各ワーク材に対応したテープをご用意
消えにくく、鮮明な印字ができる印字テープです
T3テープルです。ハンマタッカ・ガンタッカ・バッテリタッカなどに使えます。
用途各種シート留め、見切り材留め、断熱材留め、アスファルトフェルト留め、布・薄ベニヤ留めに。
トラスコ品番119-4899
材質本体:鉄
足長(mm)13
肩幅(mm)12
RoHS指令(10物質対応)対応
1箱(20パック×1000本)
¥2,998
税込¥3,298
当日出荷
台座にピットクッション(滑り止め)シートが付いた小型タイプのアジャスターです。
台座とノブが独立回転しますので、相手物をネジ部に取り付けた状態のまま高さ調整が可能です。
ピットクッションシートにはキズ防止、滑り止め効果があります。
滑り止めシート以外にフェルトタイプもございます。
用途計測機器、事務機器などの各種産業機器
ねじ山種類メートル並目
RoHS指令(10物質対応)対応
耐荷重(N)垂直:490
材質(本体)POM(黒)、(ねじ部)SUS304相当、(ピットクッションシート)ポリウレタン
反射しにくい。写真撮影時のフラッシュが反射しにくく、はっきり写すことができます。
項目マグシート(別売)を貼るだけで、簡単に変更できます。
使わない項マグシートは裏面に貼り付けて保護できます。
任意の角度でガッチリ固定できます。
付属品ホワイトボードイレーザー、ホワイトボードマーカー
材質ボード:スチール、フレーム・ジョイント・固定ねじ:ABS樹脂、伸縮部:真鍮、グリップ:シリコンゴム、キャップ:ABS樹脂
質量(g)206
本体寸法(mm)(折りたたみ時)198×176×30
RoHS指令(10物質対応)対応
1個
¥1,798
税込¥1,978
当日出荷
遮へい波長範囲(nm): 570~650。
衝撃強度は、ノッチ付シャルピー衝撃強さで60kJ/m2あり、一般のPVC透明板(2.0kJ/m2)と比較して非常に高くなっています。
難燃性が高く、全てのグレードでUL94 V-0を認証取得しています。JIS K7201-2の燃焼試験では、酸素指数53(難燃性)です。
欧州のRoHS指令、REACH規制に対応しています。
食品衛生法平成24年厚生労働省告示595号に適合しています。
表面抵抗率が10の6乗~10の9乗Ω/□であり、優れた静電気防除効果を有します。
湿度、摩擦に対して安定した制電機能を保持します。
用途570~650nmの波長レーザーを用いる加工装置及びレーザーマーカーのカバー
570~650nmの波長レーザー加工機周辺のパーテーション
材質ポリ塩化ビニル(PVC)
長さ(mm)50~2000
幅(mm)50~1000
厚さ(mm)3.5
色青透明
波長範囲(nm)570~650
比重1.4
可視光線透過率(%)1
公差(mm)幅:-0、+4 長さ:-0、+4
切断方法丸のこ切断
RoHS指令(10物質対応)対応
関連資料(0.22MB) 製品情報シート(0.29MB)
OD値5<
サービス分類オーダー・加工
関連キーワード
1
2
次へ