研磨剤(青棒)を付けて研磨すると鏡面仕上げができます。お好きなサイズ・形状にてご使用できます。ハードとソフトの2タイプをご用意しております。
厚さ(mm)2
RoHS指令(10物質対応)対応
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 1.5mm。密度 = 250kg/m3。カラー = 白
RoHS指令(10物質対応)対応
1個
¥1,298
税込¥1,428
7日以内出荷
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥28,980
税込¥31,878
7日以内出荷
クッション性がある為、キズからの養生に最適。裏面滑り止め&浸透防止フィルム付。自由にカット出来て、ほつれにくい。
用途フェルト繊維の為、塗料の跳ね防止に。塗装養生、建築養生に。
長さ(m)10
材質リサイクル繊維・合成繊維約85% 綿約15%
幅(m)1
RoHS指令(10物質対応)対応
1本
¥1,898
税込¥2,088
当日出荷
簡単施工です。取付ける下地をきれいに掃除してから裏紙をはがして、300mm角の台紙ごと貼付けて、圧着してください。台紙をゆっくりはずして、再度圧着して完成です。
用途両面テープ付のシート貼付け式視覚障がい者用マーカー
材質樹脂製
関連キーワード