Deepcool 空冷CPUクーラーDEEPCOOL5日以内出荷
フラグシップCPUクーラー「ASSASSIN」シリーズベース部にベイパーチャンバー採用最大300WのTDPに対応4つのセグメント(CPU温度、使用状況、ワット数、周波数)をモニタリング可能なディスプレイを天面に搭載温度によって色が変わるインジケーターにより、アップグレードされた温度警告アラートシステムUSB 2.0ヘッダーに接続することで専用ソフトにより制御可能ディスプレイパネルはマグネット式で着脱が容易スイッチでパフォーマンスモード/静音モードの切替が可能高密度デュアルタワーヒートシンク6mm径×7本のヒートパイプ搭載優れたメモリークリアランス三相6極モーター採用120mm・140mmのデュアルFDB静音ファン120mmファンは設置位置(高さ)の調整が可能工業グレードのDM9サーマルグリス同梱Intel LGA1851、AMD AM5対応6年保証
仕様●ヒートパイプ(mm):Φ6×7pcs●ファン回転数:Performance Mode、140mm:500~1800RPM±10%、120mm:500~1700RPM±10%、Quiet Mode、140mm:500~1450RPM±10%、120mm:500~1350RPM±10%●ファン定格電圧/電流/消費電力:12VDC、0.2A / 0.2A、2.4W / 2.4W●ファン風量:Performance Mode、140mm:61.25CFM、120mm:58.06CFM、Quiet Mode、140mm:48.55CFM、120mm:46.75CFM●ファン騒音値:(Performance Mode)140mm:≦23.7 dB(A)、120mm:≦22.5 dB(A)、(Quiet Mode)140mm:≦20.5 dB(A)、120mm:≦19.9 dB(A)<最大騒音値>Performance Mode、≦29.3db(A)、Quiet Mode、≦22.6db(A)寸法(mm)ヒートシンク:140×110×160、ファン:140×140×25、120×120×25質量(g)1780消費電力(W)Performance Mode:4.8、Quiet Mode:3.6定格電圧(V)12DCベアリングファン:流体動圧軸受本体寸法(mm)147×144×172型番R-ASN4-BKNVMD-Gファン翼数2個ディスプレイ定格電圧:5VDC、定格電流:0.08 A±10%、消費電力:0.4W、寸法:44.6×53.6mm適合ソケットIntel:LGA2066/2011-v3/2011/1851/1700/1200/1150/1151/1155、AMD:AM5/AM4コネクタファン:4-pin PWMファン静圧:(Performance Mode)140mm:3.76mmAq、120mm:2.1mmAq、(Quiet Mode)140mm:2.46mmAq、120mm:1.35mmAqRoHS指令(10物質対応)対応