電池式赤外線センサ送信機(4周波/二重変調)TAKEX(タケナカエンジニアリング)5日以内出荷
ワイヤレス送信機と専用電池を組み合わせた、電池駆動式の対向型赤外線センサ送信機です。メーカー独自の二重変調方式を赤外線ビームに採用することで、外乱光(太陽光や車のヘッドライトなど)との識別性を高め、信頼性の高い屋外警戒を実現します。ビームの天地方向の寸法を拡大し、落ち葉などによる誤動作を低減します。電池駆動式と送信機内蔵により、外部配線が不要になり配線材費用並びに配線工事を大幅に削減できます。環境に配慮したRoHS指令に対応しています。(鉛、水銀、カドミウム、六価クロム、ポリ臭化ビフェニル、ポリ臭化ジフェニルエーテル、フタル酸ビス、フタル酸ブチルベンジル、フタル酸ジブチル、フタル酸ジイソブチルを排除しています)※(RoHS:電気電子機器に特定有害物質の使用を制限したEU加盟国で定められた指令)止水構造により、IP55相当の防塵・防滴・防虫対策を実現しています。降雨・降雪時に、雨水や雪がカバーの前面に流れて赤外線が減衰するのを防ぎます。特に冬期の雪融け水がカバー前面で再凍結するのを避けられるので誤動作を低減します。照準器に二重リングを採用し、光軸調整時の視認性を向上させています。目を近づけた時と離した時で、それぞれ適切な見え方になります。内部に視認性の高い色を採用し、カバーをはずした際に、遠くからでも確認しやすくして、光軸調整時の作業性を向上させています。また、投光器と受光器でそれぞれ異なる色を採用して、施工・点検時にも確認しやすくなりました。水平方向±95°に加えて、ロック機構を装備。振動による光軸ずれを軽減できます。受光量が少ない際は断続音が鳴動し、良判定のしきい値を超えると連続音に変化します。断続音と連続音を組み合わせた鳴動を採用しており、テスターが無くても良判定を確認することが出来ます。
質量(g)投光器:約690(電池含む)、受光器:約710(電池含む)構造IP55相当検出方式近赤外線ビーム遮断方式(2段ビーム対向型)[二重変調方式]対応検知応答時間:0.05秒、0.1秒、0.25秒0.5秒(4段階切替式)、距離余裕(最大到達距離):10倍(200m)電源電圧(V)DC3.6(専用電池(2連パック))機能(付帯)変調周波数切替機能、検知応答時間調整機能、警報遅延機能、サウンドチェック機能、ワンショット送信/繰り返し送信切替機能、ランダム送信/1回送信切替機能、規制送信切替機能、送信周波数切替機能、定期送信機能、タンパー異常送信機能、電池切れ報知機能、モニター出力機能使用周囲温度(℃)-20~+60(結露・氷結なきこと)(0以下あるいは+40以上では、電池の機能が低下することがあります)電池寿命投光器側=約3年(常温、2連電池パック使用時)、受光器側=約3年(1日100回送信、常温、専用電池(2連パック)使用時)外観カバー:樹脂(ワインレッド)、ベース:樹脂(黒)電源表示灯通電時:赤色点灯(カバー開時のみ動作)、電池切れ時:赤色点滅(カバー開閉かかわらず動作)設置場所屋内・屋外表示灯(アラーム)検知時:赤色点灯(受光器カバー開時のみ動作)、受光感度:受光感度減衰時:赤色点灯(受光器カバー開時のみ動作)光軸調整範囲水平方向:±95°、垂直方向:±10°警戒距離屋外20m以内使用周波数(MHz)(送信部仕様)426MHz帯 4波(小電力セキュリティシステムの無線局の無線設備)、出力:10mW以下、空中線:内蔵型、電波到達距離:約100m(見通し距離)