入力電圧(V)AC100
出力電圧(V)AC20~98
寸法(mm)55×44×79
質量(g)150
負荷接続コンセント
入力電源2Pプラグ
仕様インジケータタイプ = 電圧バッテリタイプ = 9 V可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V, CAT IV 600 V寸法 = 32 x 22 x 202mm重量 = 140g高さ = 202mm長さ = 32mm最大検出電圧 = 600V ac動作温度 Max = +50℃最小検出電圧 = 100V ac1 x PP3 battery. Non-Contact Voltage Indicator Martindale TEK100. A non-contact, 100 V ac to 600 V ac voltage indicator with both audible and visual voltage warning. A self-test feature (which ensures the unit is working) transmits a 50 Hz signal to the sensing device testing the integrity of the internal circuitry. Proving the unit is fully functional and avoids the need for a separate proving unit. Pocket-sized unit Voltage detection without making contact 100 V ac → 600 V ac range LED light indicators Audible indicator Self-test function means there is no need to use proving units Replacement PP3 batteries can be purchased separately (Stock No. ; 394-9059) 394-9059) CAT IV 600 V
1個
¥6,198
税込¥6,818
7日以内出荷
DC24V→DC12V。超小型・軽量。
入力電圧(V)DC24
定格出力電圧(V)DC13.8
質量(g)170
出力電流(A)(連続)2、(最大)3
寸法(幅W×奥行D×高さH)(mm)80×80×31
1個
¥4,298
税込¥4,728
当日出荷
トロイダル状の鉄芯に銅線を放射線状に捲線し、特殊配線によるカーボン刷子を摺動します。
出力電圧を断続することなく連続的に0Vより任意の圧力まで可変できる電圧調整器です。
用途過電圧、および不足電圧の調整。回転速度の調整。温度調整。
入力電圧(V)100
出力電圧(V)0~130
出力変動率(%)5以下
種別据置型
寸法A(mm)139
寸法D(mm)104
温度上昇(コイル)65℃、(鉄芯)55℃
寸法B(mm)116
寸法C(mm)130
冷却方式自冷式
相数単線2線
周囲湿度(%RH)35~85
入力周波数(Hz)50/60
定格時間4時間
周囲温度(℃)0~40
端子M6
DC24V→DC12Vに。
イルミ用入出力回路搭載!
入力電圧(V)DC24
定格出力電圧(V)DC13.8
仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
¥5,598
税込¥6,158
5日以内出荷
仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
¥3,998
税込¥4,398
5日以内出荷
電源・電圧が異なりお困りの方。
電圧降下でお困りの方、モーターの回転が落ちてお困りの方。
電圧を15%・20%アップしたい こんな時ハイパワーが役立ちます。
全機種に絶縁B 種トランスを使用しています。
全機種にメーターが内蔵され、安全ブレーカー又は漏電しゃ断器付の為、信頼性抜群です。
質量(kg)8
出力電圧(V)115・125
入力電圧(V)100
電気容量(kVA)2.0
仕様アース付
タイプ昇圧専用
電流(A)20
小さなプリント基板のはんだ付けなど、はんだこてがオーバーヒート気味の場合に使用すると効果的です。
コンセントに差込むだけで電気こての電圧を約75~100Vまでコントロールできます。(位相制御)
用途電気こての熱量をコントロールします
仕様雑音防止回路内蔵、ヒューズ内蔵
トラスコ品番387-1410
適合機種BN-60/80/100、HOT-30R/40R、CA-30R/40R、HP-150/200、CS31、HRC-100、CX-60/80/100、HS-40/50/100、CXR-31/41、KS-20R/30R/40R/60R/80R/100R、HA-400、SR-20/30/40/60/80/100、HC-60、X-1100/1200/2000E、HE-20/31/60
質量(g)75
定格電圧(V)100(AC50/60Hz)
使用範囲100V 20~200Wまで
外形寸法(幅W×長さL×高さH)(mm)56×85×39
コントロール幅約75~100V
1個
¥1,998
税込¥2,198
当日出荷
トロイダル状の鉄芯に銅線を放射状に巻きつけた変圧器。特殊配分によるカーボン刷子を摺動し出力電圧を断続することなく、連続的に0より任意の電圧まで可変します。
出力電圧(V)0~260
仕様電圧計なし
寸法A(mm)139
温度上昇(コイル)65℃、(鉄芯)55℃
寸法B(mm)Φ116
寸法C(mm)130
入力電圧(V)単相200
分解能0.6V
冷却方式自冷式
出力変動率(%)5以下(電圧)
相数単相2線
周囲湿度(%RH)35~85
入力周波数(Hz)50/60
定格時間4時間
周囲温度(℃)0~40
端子M6
半導体を使用しないため、ノイズが出ません。
特殊配分によるカーボン刷子を摺動出力電圧を断続することなく、連続的に0より任意の電圧まで可変します。
仕様電圧計なし
出力電圧(V)0~130
入力電圧(V)100
相数単相2線
種別据置型
温度上昇(コイル)65℃、(鉄芯)55℃
冷却方式自冷式
出力変動率(%)5以下
周囲湿度(%RH)35~85
定格時間4時間
周囲温度(℃)0~40
端子M6
許容差±5%
テクノロジー厚膜
シリーズHTS
ケース形状セラミック
温度係数(ppm/℃)±150
終端スタイルアキシャル
1本
¥38,980
税込¥42,878
当日出荷
フローティング電圧(接地されていない相間電圧)の測定が可能
付属品取扱説明書
測定範囲6~600V
適合規格IEC/EN 61010-1:2001 測定CAT.III 600V 汚染度2、IEC/EN 61010-031:2002、EN 61326:2001(EMC規格)
全長(m)約2
出力電圧AC0~60mV(出力/入力:0.1mV/V)
入力方式差動入力(フローティング電圧測定可能)
周波数範囲(Hz)50/60
出力インピーダンス(Ω)約180
入力インピーダンス(Ω)約3.4M
使用温湿度範囲-10~50℃、相対湿度85%以下(結露しないこと)
外形寸法(長さL×幅W×奥行D)(mm)87×26×17(突起部除く)
確度±1.0%rdg±0.1mV
最大入力電圧AC600Vrms、848.4Vpeak
使用環境条件高度2000mまで、屋内
出力端子MINI DIN 6PIN
RoHS指令(10物質対応)対応
1台
¥9,998
税込¥10,998
当日出荷
RoHS指令(10物質対応)対応
台湾を拠点とするAC Power Corp.(Preen) 製電源装置です。優れた安定性、高効率および高機能を誇り、産業用途から研究開発まで幅広いシーンでご活用いただけます。短納期でのご提供をお約束いたします。Preen製品の日本国内における認定サービスセンター体制も整えており、導入後のサポートも万全です。導入前の技術相談からメンテナンスまで、一貫したサポートを提供いたします。◇製品の主な特長。 ・高効率・高安定性:高度なPWM電力変換技術を採用し、安定した電力供給を実現。 ・優れたメータ機能:運転状態を表示するメータ機能により、容易に運用管理が可能。 ・多機能&安全性:過電圧・過電流などの保護機能を搭載し、安全な運用をサポート。 ・幅広い対応電圧:各国の電源規格に対応した、グローバルな運用環境に適応。 ・リモート制御:各種通信インタフェースを装備し、多様なリモート制御環境に対応。制御ソフトウェア用ドライバも提供。 ・コンパクト設計:省スペースで設置可能なため、さまざまな運用環境・現場に適応。◇充実のアフターサポート。 ・国内サービスセンター完備:迅速な修理・メンテナンス対応、主要修理部品を国内在庫。 ・技術サポート:専門スタッフが導入や運用のご相談に対応。 ・安心の保証体制:万が一のトラブル時も迅速に対応。
用途◇こんな方におすすめ!。 ・精密機器を使用する製造現場。 ・品質保証・製造工程で周波数変換や幅広い電圧変換が必要な方。 ・研究施設や実験室で安定した電源供給が必要な方。 ・高品質・多機能な電源装置を求めるエンジニア・技術者の方
容量600VA/500W
入力電圧(V)単相二線98-132 / 単相二線196-264(切替式)
測定機能電圧/電流/周波数/有効電力/皮相電力/無効電力/力率/波効率
効率最大電力77%以上
RoHS指令(10物質対応)対応
関連資料製品概要(1.23MB)
動作温度範囲(℃)0-40
最大入力電流(A)10
1台
¥389,800
税込¥428,780
16日以内出荷
台湾を拠点とするAC Power Corp.(Preen) 製電源装置です。優れた安定性、高効率および高機能を誇り、産業用途から研究開発まで幅広いシーンでご活用いただけます。短納期でのご提供をお約束いたします。Preen製品の日本国内における認定サービスセンター体制も整えており、導入後のサポートも万全です。導入前の技術相談からメンテナンスまで、一貫したサポートを提供いたします。◇製品の主な特長。 ・高効率・高安定性:高度なPWM電力変換技術を採用し、安定した電力供給を実現。 ・優れたメータ機能:運転状態を表示するメータ機能により、容易に運用管理が可能。 ・多機能&安全性:過電圧・過電流などの保護機能を搭載し、安全な運用をサポート。 ・幅広い対応電圧:各国の電源規格に対応した、グローバルな運用環境に適応。 ・リモート制御:各種通信インタフェースを装備し、多様なリモート制御環境に対応。制御ソフトウェア用ドライバも提供。 ・コンパクト設計:省スペースで設置可能なため、さまざまな運用環境・現場に適応。◇充実のアフターサポート。 ・国内サービスセンター完備:迅速な修理・メンテナンス対応、主要修理部品を国内在庫。 ・技術サポート:専門スタッフが導入や運用のご相談に対応。 ・安心の保証体制:万が一のトラブル時も迅速に対応。
用途◇こんな方におすすめ!。 ・精密機器を使用する製造現場。 ・品質保証・製造工程で周波数変換や幅広い電圧変換が必要な方。 ・研究施設や実験室で安定した電源供給が必要な方。 ・高品質・多機能な電源装置を求めるエンジニア・技術者の方
測定機能電圧/電流/周波数/有効電力/皮相電力/無効電力/力率/波効率
効率最大電力80%以上
RoHS指令(10物質対応)対応
関連資料製品概要(1.23MB)
動作温度範囲(℃)0-40
付属品電源コード1 本、高電圧テストリード(TL31-TOS)1組、(赤黒各1 本、ワニ口クリップ付き、1.5m)D-SUB25Pプラグ1個組立式、高電圧危険シール1枚、パッキングリスト、クイックリファレンス和・英、各1 枚、安全のために1冊、CD-R
質量(kg)約14
使用温度範囲(℃)5~35
耐電圧AC LINEーシャシ間:1500Vac、1分間
表示LCD:LEDバックライト
外形寸法(幅W×高さH×奥行D)(mm)320(最大330)×132(最大150)×350(最大420)
絶縁抵抗(MΩ)AC LINEーシャシ間:30以上(500Vdc)
安全性低電圧指令2014/35/EU、EN61010-1(Class I、Pollution degree2)
動作環境屋内、高度2000mまで
動作温湿度範囲0~40℃、20%rh~85%rh(結露なし)
保存温湿度範囲-20℃~70℃、90%rh以下(結露なし)
入力周波数(Hz)47~63
EMC規格EMC指令2014/30/EU、EN61326-1(Class A)、EN 55011(Class A、Group1)EN61000-3-2、EN61000-3-3、適用条件:本製品に接続するケーブルおよび電線は、すべて2.5m未満を使用SIGNAL I/Oを使用する場合には、シールドケーブルを使用高電圧テストリードTL31-TOSを使用、試験器以外のところで放電していない状態
入力電圧範囲(V)100ac~240ac(90Vac~250Vac)
接地AC25A、0.1Ω以下(連続性)
入力電力(VA)100以下(無負荷時READY)、最大800(定格負荷時)
使用湿度範囲(%RH)20~80(結露なし)
薄型コンパクトなシンプルなアイソレータです。棒端子採用・DINレール直取付。
外形寸法(幅W×高さH×奥行D)(mm)17.5×75×85
出力信号4~20mA DC
半導体を使用しない為、ノイズが出ません。OVから連続的な電圧調整ができ、幅広い用途に使用可能。保護回路、メータ付も製作可能です。※電源コードは付属しておりません。
出力電圧(V)0~130
入力電圧(V)AC100
使用場所屋内
質量(kg)MPD-3C形高圧コンデンサ/約2.5、MPD-3T形トランス箱/約0.8、MPD-3W形専用シールド線/約0.1
耐電圧(商用周波数)高圧端子一括~取付け金具(アース端子)間 AC22kV 1min間、低圧端子一括~取付け金具(アース端子)間 AC2kV 1min間
定格周波数(Hz)50/60切替え(出力端子にて切替え)
定格出力電圧(V)7(3.3kV時:3.5V)1相完全地絡時 但し進み90°
定格入力電圧(V)3相6.6k(3.3kV)
雷インパルス耐電圧高圧端子一括~取付け金具(アース端子)間 AC60kV 1.2/50μs、低圧端子一括~取付け金具(アース端子)間 AC4.5kV 1.2/50μs
理科実験をもっと楽しく、もっと手軽に。PCやタブレット端末にワイヤレスでつながる教育用データロガーです。
材質ABS
寸法(mm)27.3×20×20
1個
¥2,900
税込¥3,190
3日以内出荷
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
翌日出荷
電気実験にはコレ。GoDirectの電流センサ、電圧センサのセットです。電気回路の実験や、抵抗の測定実験など幅広く活用できます。お持ちのパソコンやタブレットに接続し、無料の専用アプリを使用することで、データの測定・解析ができます。
仕様【接続】ワイヤレス、USB
セット内容E31-8200-10ワイヤレス電流センサ(測定範囲:±1A、±0.1A)、E31-8200-11ワイヤレス電圧センサ(測定範囲:±20V)
型式【ワイヤレス電圧センサ】GDX-VOLT(Go Direct)、【ワイヤレス電流センサ】GDX-CUR(Go Direct)
測定範囲【ワイヤレス電流センサ】±1A(精度0.03A)、±0.1A(精度0.003A)(2レンジ)、【ワイヤレス電圧センサ】±20V
電源充電式電源(USB充電式)
最小表示【ワイヤレス電流センサ】0.001A、【ワイヤレス電圧センサ】0.01V
測定項目【ワイヤレス電流センサ】電流、【ワイヤレス電圧センサ】電圧
対応OSWindows10/11、iOS、MacOS、ChromeOS、Android
1セット
¥58,980
税込¥64,878
8日以内出荷
こんなお得な商品も!

降圧トランス ポータブル式
モノタロウ
¥15,980
税込¥17,578
電流容量不足、電圧降下を解消!!出力不足の心配がなく仕事がスムーズ
デジタルメーターにする事により数値の視認性がアップ
コンセントはそれぞれ20A の容量を持っています
従来のトランス3KVA の後継品で、重量が約2/3 になりました
用途作業現場で200Vを100V又は115V にダウンさせてお手持ちの電気機器をご利用できます。
質量(kg)10.5
使用温度範囲(℃)0~35
コード長さ(m)1.2
定格周波数(Hz)50/60
出力電圧(V)AC100/115
容量(kVA)定格/3
入力電圧(V)AC200
安全装置電流ブレ-カ- 30A
外形寸法(幅W×高さH×奥行D)(mm)205×170×280
関連資料(6.12MB)
1台
¥23,980
税込¥26,378
当日出荷
DC12V車でDC24V用の機器を使用する場合や、低い電圧から高い電圧に昇圧する事ができる、大変便利な変換器です。外部信号端子付きの為、離れた場所でON/OFF操作をすることも可能です。
定格入力電圧(V)DC12
定格出力電圧(V)DC24
質量(kg)3.5
最大出力(W)1400
寸法(幅W×奥行D×高さH)(mm)250×235×95
定格出力(W)800
1個
¥169,800
税込¥186,780
3日以内出荷
DC12V車でDC24V用の機器を使用する場合や、低い電圧から高い電圧に昇圧する事ができる、大変便利な変換器です。外部信号端子付きの為、離れた場所でON/OFF操作をすることも可能です。
定格入力電圧(V)DC12
定格出力電圧(V)DC24
質量(kg)2.5
最大出力(W)800
寸法(幅W×奥行D×高さH)(mm)250×140×95
定格出力(W)400
1個
¥99,980
税込¥109,978
当日出荷
仕様バッテリタイプ AAA寸法 250 210 60mm重量 104g高さ 60mm長さ 250mm幅 210mmSKF TKED 非接触放電検出器. EDD ペン). モータシャフト電圧がベアリングを介して放電された結果、電気的な腐食、潤滑油の劣化、ベアリングの故障が発生することがよくあります。Tked は、安全にこれらの放電を検出するために特別に設計されたもので、モーターや機械が動いている間もユーザーを保護します。 検出器を使用するための特別なトレーニングは必要なく、機械に触れる必要もありません。EDD ペンには LED バックライトスクリーンが搭載されており、暗い場所での作業に役立ちます。また、アンテナと人間工学に基づいたグリップも備えています。10 秒、 30 秒、無期限の時間ベースで放電を検出できるこのデバイスは、予期しない機械のダウンタイムを大幅に防止できます。. 特長と利点:. 周波数範囲: 50MHz 200MHz 遠隔地でのソリューション LED バックライトスクリーン IP55 はほとんどの産業環境で使用できます. 非接触電圧テスターはどのように動作しますか?. 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥91,980
税込¥101,178
7日以内出荷
仕様絶対最大電圧測定 = +199.9mVdc絶対最大定電流測定 = 24mA最高精度 = ±0.25 % + 1桁電源 = 電池バッテリタイプ = 9 V, アルカリ, ヘビーデューティ, M1605/PP3寸法 = 78 x 38 x 185mm重量 = 265g高さ = 185mm長さ = 78mm最高動作温度 = +50℃最大ソース電流 = 24mA最小電流ソース = 0mARS Proハンドヘルド電圧 / 電流較正器. プロセスデバイスを較正し、プロセス信号を測定するRS Proポータブル装置です。このハンドヘルド較正器の品質と精度は、電流源、電流測定、2線ループの電力と測定、DC mV電圧源の4つの機能によって確保されています。. 特長と利点. プロセスデバイス及び測定プロセス信号の校正用のポータブル計器です。 2線電流ループの電力と測定 調整可能な電流源: 0 → 24 mA 調整可能なDC電圧源: -199.9 → +1.99.9 mV 500 Ωまでの負荷を駆動可能な電流較正器 1999まで表示可能なLCDディスプレイ
RoHS指令(10物質対応)対応
1個
¥42,980
税込¥47,278
7日以内出荷
用途アナログ入力(DC0~10V)
仕様入力引出距離:10m以下
精度±0.5%フルスケール(端末器入出力変換)
分解能1/2000
消費電流(mA)エヌマスト信号:5
入力信号DC0~10V
端子台(別売)AT7803
環境温度範囲(℃)(設置)0~+50
1台
¥36,980
税込¥40,678
31日以内出荷
RoHS指令(10物質対応)対応
すぐつかえる、直接つながるワイヤレスセンサやりたい!に応える「物理」「化学」「生物」「地学」に対応した30種を超える豊富なセンサラインナップ必要なものはセンサと端末のみ。ワイヤレス接続だからこそできる実験があります。使いやすい専用ソフトウェア。▼各種OSに対応した無料のソフトウェア(Windows10/11、MacOS、Android、iOS、ChromeOS対応)。お手持ちの端末のOSに関係なくいつでもインストールができます。▼接続するとセンサに合わせた「おすすめ」の測定条件(測定時間・測定間隔の組み合わせ)に「自動的に」設定されます。測定条件は実験に合わせて手動でも変更できます。▼さまざまな計算式が入っているので、知りたい情報を自動で表示!スムーズに解析できます。±20Vの電圧値をリアルタイムで測定する電圧センサです。
測定範囲±20V
最小表示0.01V
測定項目電圧
接続ワイヤレス、USB
対応OSWindows10、iOS、MacOS、ChromeOS、Android
電源充電式電源(USB充電式)
仕様【実験例】オームの法則・コイルに発生する起電力
1個
¥28,980
税込¥31,878
4日以内出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ