Panasonic(パナソニック)4日以内出荷
【鋼板枠】ブラックつや消し。ランプ寿命40000時間(光束維持率70%)。天井埋込型、埋込穴Φ75、浅型9H・高気密SB形・ビーム角24度・集光タイプ。Ra83。【適合ライトコントロール】リビングライコンNQ28771W (別売)。【適合ライトコントロール】リビングライコンNQ28771H (別売)。【適合ライトコントロール】LED埋込逆位相調光スイッチB(ロータリー式)WT57572W(別売)。【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)WTC57582W(別売)。【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)(3.2A)WTC57583W(別売)。集光タイプ(ビーム角24度)。60形電球1灯器具相当。55度までの傾斜天井に取付可能。位相制御式(2線式)。入力電流(100V時):0.074 A。適合ライコン(逆位相タイプ)(別売)との組み合わせで100%~1%調光可能。配光については斜天井対応となっていません。施工時、埋込高さは90mm必要となります。直下近接限度10cm。埋込穴径:Φ75 mm 埋込高:90 mm。LEDコンパクトランプΦ45 クラス500 1灯 色温度:2700 K。【本体】LGD9011。【LEDランプ】LLD2421L CB1
電圧(V)100消費電力(W)4.8色温度(K)2700エネルギー消費効率(Lm/W)96.8光束(Lm)(器具)475演色指数(Ra)83埋込穴(Φmm)75埋込高(mm)90エコロジー商品省エネ