仕様スイッチング・ファブリック:36Gbps質量(kg)3.7ポート数10/100/1000BASE-T(PoE-OUT):1~16、最大同時給電可能:(7.0W)16/(15.4W)12/(30.0W)6スイッチ【切替】LEDON/OFFボタン:1~4秒押下でLEDの点灯・消灯を切り替え。5~9秒押下で本製品を再起動。10秒以上押下で工場出荷時設定に戻し、本製品を再起動。適合規格CE、EMI規格:VCCIクラスA、安全規格:UL62368-1・CSA-C22.2No.62368-1電力(W)最大供給:(装置最大)185、(ポートあたり)30定格周波数(Hz)50/60定格入力電圧(V)AC100-240対応給電優先度設定(PoEポートプライオリティ設定)外形寸法(幅W×奥行D×高さH)(mm)440×250×44機能【サポート】ポートベースVLAN、タグVLAN(IEEE802.1Q)、ゲストVLAN、マルチプルVLAN、QoS(IEEE802.1p/DiffServ)、IEEE802.1X認証モード(SingleHost/MultipleHost)、802.1X暗号方式(MD5/TLS/TTLS)、ダイナミックVLAN、ポートトランキング(IEEE802.3ad(ManualConfiguration))、ポートミラーリング、フローコントロール、パケットストームプロテクション、ループガード(LDF検出)、HOLブロッキング防止、攻撃防御、IGMPv1/v2スヌーピング、EAP/BPDU透過、RADIUSクライアント、Jumboフレーム対応、ログ、SNTP、統計情報表示、HTTP/TFTPによるファームウェアおよび設定ファイルダウンロード、省エネ機能(エコLED機能、省電力イーサネット)定格入力電流(A)3.5メモリー容量(パケットバッファー)1.5MByte/(フラッシュメモリー)32MByte/(メインメモリー)256MByte/(MACアドレス登録数)16K/(MACアドレス保持時間)MACアドレス保持時間/(VLAN登録数)255個(VID=1~4094)入力電流(A)最大:2.9(※AT-SPLX10(販売終了)またはAT-SPLX10a×4使用時、システム全体のPoE負荷:平均消費電力/発熱量=93W時、最大入力電流/消費電力/発熱量=185W時)(実測値)動作温度(℃)0~45動作湿度(%)5~90(結露なきこと)保存湿度(%)5~95(結露なきこと)平均消費電力(W)130(最大260)(※AT-SPLX10(販売終了)またはAT-SPLX10a×4使用時、システム全体のPoE負荷:平均消費電力/発熱量=93W時、最大入力電流/消費電力/発熱量=185W時)電源供給方式電源内蔵発熱量(KJ/h)49(最大930)(※AT-SPLX10(販売終了)またはAT-SPLX10a×4使用時、システム全体のPoE負荷:平均消費電力/発熱量=93W時、最大入力電流/消費電力/発熱量=185W時)保管温度(℃)-25~70ファン有マグネット別売スイッチング方式ストア&フォワード方式、【遅延(64Byte)】(1000M⇔1000M)3.2μs/(100M⇔100M)6.2μs/(10M⇔10M)35.5μs入力電圧範囲(V)AC90-264通信速度10Mbps/100Mbps/1000Mbpsポート10/100/1000BASE-T(PoE-OUT、RJ-45コネクター)×16、オートネゴシエーション、10M/100MFull/Half固定設定、1000MFull固定設定、MDI/MDI-X自動認識、SFPスロット×2給電方式オルタナティブA最大パケット転送能力(Mpps)(装置全体/64Byte)26.78