582件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順





100V/200V兼用機 最大切断能力 鉄15mm(推奨切断能力は~12mmまで)、ステンレス/アルミ10mm まで!
定格使用率(%)30 周波数(Hz)50/60共用 本体質量(kg)7.5
1台
59,980 税込65,978
当日出荷から3日以内出荷
バリエーション一覧へ (2種類の商品があります)










マルチ溶接機CT416と自動遮光面のセット企画品です。これ1台でアーク熔接・TIG熔接・プラズマ切断ができる1台3役のスペシャル機。多彩なスペックにこのコストパフォーマンス!。片手で軽々持ち上げられるほどコンパクトに変身!。自動遮光面は溶接時の有害光線を瞬時に遮光!防塵マスクと併用できる余裕のフォルム。広い視野と明るいフィルターで有害な紫外線(UV)及び赤外線(IR)をシャットアウト。安心して作業できます。
セット内容直流マルチ溶接機・TIGトーチ消耗部品・プラズマトーチ消耗部品・ガスホース(エアホースと共通)2.5m 質量(kg)7.4 周波数(Hz)50/60共用 出力電流(A)アーク溶接:10~160、TIG溶接:10~180 寸法(幅W×高さH×奥行D)(mm)160×300×402 電源電圧(V)単相200 溶接能力(mm)アーク溶接棒:~3.2、TIG溶接(mm厚):~3.2 定格使用率(%)40 最大切断能力(mm)スチール鋼板:約15、ステンレス・アルミ:10 RoHS指令(10物質対応)対応
1セット
129,800 税込142,780
翌々日出荷

1個
6,998 税込7,698
8日以内出荷



1箱(10個)
5,998 税込6,598
当日出荷


1箱(10本)
5,998 税込6,598
当日出荷


お手軽に溶接が出来る100Vアーク溶接機! 初心者のDIYからセミプロ~プロまで。 あらゆる場面で活躍する「チョット」溶接機です。
セット内容ホルダーケーブル1.5m×1、アースケーブル1.5m×1、ワイヤーブラシ×1、簡易手持遮光面×1、鉄粉入溶接棒Φ1.6×20本 周波数(Hz)50/60共用 電流(A)15 電圧(V)単相100 本体質量(kg)2.7 電源コード(m)(一次側)1.5 適合溶接棒(mm)1.2~2.0(板厚2.0~3.2まで溶接可能) 本体寸法(幅W×奥行D×高さH)(mm)100×230×150 定格使用率(%)25~40 出力電流範囲(A)20~60
1台
17,980 税込19,778
5日以内出荷

1箱(10本)
1,398 税込1,538
4日以内出荷から7日以内出荷
バリエーション一覧へ (6種類の商品があります)

リランド(RILAND)アルミMIG溶接機
新機能フルデジタル、半自動溶接機 パルス機能で、アルミ溶接に最適なプログラム内蔵 VRD(電撃防止装置)内蔵 世界初!小型!軽量化! フラックスワイヤー0.8mmと1.0mmの使用が可能(ノンガス溶接可) 1台3役(MIG、パルスMIG、ARC)(溶接内容によってはオプションが必要となります)
定格使用率(%)25 電源電圧(V)単相200 周波数(Hz)50/60共用 出力電流範囲(A)(MIG溶接)10~180、(アーク溶接)10~160 適合溶接棒(mm)(アーク溶棒)2.0-3.2まで 本体寸法(mm)386×170×300 質量(kg)8
1台
179,800 税込197,780
3日以内出荷

リランド(RILAND)インバーター直流機
100V/200Vどちらでも使える兼用機! 軽量・コンパクト。アークの安定性がアップ!。200V:~3.2Φ・100V:~2.6Φの溶接棒が使用可能
1台
46,980 税込51,678
8日以内出荷

1箱(5本)
1,998 税込2,198
3日以内出荷から4日以内出荷
バリエーション一覧へ (2種類の商品があります)

1箱(10個)
1,998 税込2,198
4日以内出荷
バリエーション一覧へ (2種類の商品があります)

最大4mmΦ棒まで本格的な溶接が実現! 200V専用機! 軽量・コンパクト(4.3kg)
質量(kg)4.3 周波数(Hz)50/60共用 ケーブル長(m)ホルダー:3/アース:3 寸法(幅W×高さH×奥行D)(mm)126×234×288 電源電圧(V)単相200 定格使用率(%)25 出力電流範囲(A)(MMA) 40 190
1台
48,980 税込53,878
8日以内出荷




リランド(RILAND)自動溶接遮光面
溶接時の有害光線を瞬時に遮光! ソーラー電池の充電式。 電源完全自動で手間いらず! 自動遮光により両手が自由。 手溶接棒からTIG溶接まで対応 防塵マスクと併用もできる余裕のフォルム。 広い視野と明るいフィルターで有害な紫外線(UV)及び赤外線(IR)をシャットアウト。 安心して作業できます。
種類自動溶接遮光面
1個
8,898 税込9,788
翌日出荷
バリエーション一覧へ (2種類の商品があります)

1巻(20kg)
12,980 税込14,278
3日以内出荷
バリエーション一覧へ (2種類の商品があります)

1箱(5kg)ほか
2,898 税込3,188
翌日出荷から8日以内出荷
バリエーション一覧へ (8種類の商品があります)

YGMD-WX130(B) 煙の少ない焼肉グリル XGRILL GRANDE YAMAZEN(山善) 動画あり
台人数でも”減煙”で焼肉が楽しめる、XGRILLシリーズ史上最大の最大サイズ。減煙モードで煙と油ハネを約80%カット。お肉を早く焼き上げる約250度の高火力モード搭載。本体、水トレイ、プレートは水洗い対応(電源差込口は除く)。コントローラーは着脱式。
用途焼肉プレート、グリル、ホットプレートとして。大型/ワイド/焼肉ホットプレート/減煙焼き肉グリル/焼肉グリル/減煙/煙の少ない/煙が出にくい/脂が落ちやすい/ヘルシー/おうち焼肉/BBQ/卓上/エックスグリル/Xグリル/XGRILL/X/GRILL/グランデ/GRANDE/エックスグリルグランデ/XGRILLGRANDE/海鮮焼き/串焼き/焼き鳥/ロースター/野菜焼き/ステーキ/牛タン/カルビ/ロース/ハラミ/豚トロ/レバー/ホルモン/ミノ/エビ/海老/イカ/魚 質量(kg)3.1 電源(V)AC100(50/60Hz) 消費電力(W)1300 温度(℃)【目安】(保温)80、(弱火)約130、(中火/減煙モード)約180、(強火/高火力モード)約250 電源コード(m)約1.9 プレート寸法(幅W×奥行D)(mm)470×240 温度調節範囲(℃)(ダイヤル式)約80~約250 保証期間1年 寸法(幅W×奥行D×高さH)(cm)58×30×8
1台
8,998 税込9,898
5日以内出荷

Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
21,980 税込24,178
5日以内出荷

Murata OKL シリーズは、ILGA のシングル出力 POL ( Point of Load )です。非絶縁型 DC-DC コンバータの定格電流は 6 A 及び 30 W です。入力電圧範囲: 4.5 → 14 V 出力電圧を 0.591 5.5 V に設定可能 出力電流:最大 6 A ILGA、点検可能な Land Grid Array 過電流保護 熱保護 正イネーブル制御
仕様●入力電圧範囲:4.5 → 14 V dc●入力電圧公称:12 V dc●出力電圧:5.5V dc●出力電流:6A●定格電力:30W アズワン品番65-7217-34
1個
1,298 税込1,428
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
5日以内出荷