2mm厚の鉄プレートに両面テープを貼りつけた製品です。
屋外・屋内で使用可能、高性能・高品質の3M両面テープを採用しています。
着磁が必要な箇所に貼ることで、どこでもマグネットを取り付けることが可能です。
仕様3M両面テープ:Y-4920 = t0.64
材質/仕上SPCC/ニッケルメッキ
寸法T2
RoHS指令(10物質対応)対応
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥4,998
税込¥5,498
7日以内出荷
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥28,980
税込¥31,878
7日以内出荷
材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
低温接着性に優れています。軽加工用途に適しています。
粘着剤を利用したステンレスなどの金属板用に開発した、環境問題に取り組んだ表面保護材(水系粘着)です。
環境保護に対する取り組みとして、製造段階から有機剤を使用していません。
用途ステンレス板、アルミ板の運搬・加工時の表面保護。
色ライトブルー
長さ(m)100
厚さ(mm)0.06
基材ポリエチレン
粘着剤アクリル系
主な用途表面保護用
粘着力(N/10mm)1.3
粘着力(N/25mm)3.25
RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 25mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65%
RoHS指令(10物質対応)対応
1セット(1個)
¥39,980
税込¥43,978
7日以内出荷
RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 20mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65%
RoHS指令(10物質対応)対応
1セット(1個)
¥31,980
税込¥35,178
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(2個)
¥20,980
税込¥23,078
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥49,980
税込¥54,978
5日以内出荷
フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ :1000 mm x 1000 mm シート厚: 10 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 10mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュ
RoHS指令(10物質対応)対応
1個
¥41,980
税込¥46,178
7日以内出荷
RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ :1000 mm x 1000 mm シート厚: 3 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 3mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュ
RoHS指令(10物質対応)対応
1個
¥48,980
税込¥53,878
7日以内出荷
カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥27,980
税込¥30,778
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥83,980
税込¥92,378
5日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥5,498
税込¥6,048
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥4,298
税込¥4,728
7日以内出荷
RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ: 100 mm x 100 mm シート厚: 6 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 6mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュ
RoHS指令(10物質対応)対応
1個
¥8,798
税込¥9,678
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥7,698
税込¥8,468
7日以内出荷
RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 10mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65%
RoHS指令(10物質対応)対応
1セット(1個)
¥15,980
税込¥17,578
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 40mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥67,980
税込¥74,778
5日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%
RoHS指令(10物質対応)対応
1セット(1個)
¥19,980
税込¥21,978
5日以内出荷
RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165%
RoHS指令(10物質対応)対応
1個
¥76,980
税込¥84,678
7日以内出荷
紙に書いているような質感のiPad用保護シートとより精細に描けるApple Pencil用のペン先(細さ0.7mm)のセットです。
寸法(mm)保護フィルム:191.4 × 130.5 、Apple Pencil取替式のペン先:太さ:0.7
型番rpp-r4
端末iPad対応モデル:iPad mini(A17 Pro)、iPad mini(第6世代)、Apple Pencil対応モデル:Apple Pencil Pro、Apple Pencil(第2世代)、Apple Pencil(USB-C)・Apple Pencil(第1世代)
RoHS指令(10物質対応)対応
1台
¥6,298
税込¥6,928
4日以内出荷
紙に書いているような質感のiPad用保護シートとより精細に描けるApple Pencil用のペン先(細さ0.7mm)のセットです。フィルムとペン先のセットでコストパフォーマンスが高い。非粘着性で自由にシートの取り外し、再利用可能。リアルに近いペンと紙の質感。最新から旧型iPadモデルまで幅広く活用! 。(iPad Pro/Air対応)
内容再利用可能なスクリーンプロテクター1枚Apple Pencil チップ 2 個保護収納スリーブ1個
型番rpp-r7
ケース寸法(mm)262.5×187
対応機種iPad Pro 11インチ M4 2024/Apple Pencil Pro・Apple Pencil(第2世代)・Apple Pencil(USB-C)・Apple Pencil(第1世代)
保証期間1年
サイズ(mm)保護フィルム245.7×173.5Apple Pencil取替式のペン先太さ:0.7
対応インチサイズ11インチ
RoHS指令(10物質対応)対応
特性フィルムとペン先のセットでコストパフォーマンスが高い/非粘着性/取り外し可能/再利用可能/リアルに近いペンと紙の質感
1台
¥6,398
税込¥7,038
4日以内出荷
紙に書いているような質感のiPad用保護シートとより精細に描けるApple Pencil用のペン先(細さ0.7mm)のセットです。フィルムとペン先のセットでコストパフォーマンスが高い。非粘着性で自由にシートの取り外し、再利用可能。リアルに近いペンと紙の質感。最新から旧型iPadモデルまで幅広く活用! 。(iPad Pro/Air対応)
内容再利用可能なスクリーンプロテクター1枚Apple Pencil チップ 2 個保護収納スリーブ1個
型番rpp-r6
ケース寸法(mm)293×223.5
対応機種iPad Pro 13インチ 2024・iPad Air 13インチ 2024/Apple Pencil Pro・Apple Pencil(第2世代)・Apple Pencil(USB-C)・Apple Pencil(第1世代)
保証期間1年
サイズ(mm)保護フィルム277×211.5 Apple Pencil取替式のペン先太さ:0.7
対応インチサイズ13インチ
RoHS指令(10物質対応)対応
特性フィルムとペン先のセットでコストパフォーマンスが高い/非粘着性/取り外し可能/再利用可能/リアルに近いペンと紙の質感
1台
¥6,398
税込¥7,038
4日以内出荷
紙に書いているような質感のiPad用保護シートとより精細に描けるApple Pencil用のペン先(細さ0.7mm)のセットです。フィルムとペン先のセットでコストパフォーマンスが高い。非粘着性で自由にシートの取り外し、再利用可能。リアルに近いペンと紙の質感。最新から旧型iPadモデルまで幅広く活用! 。(iPad Pro/Air対応)
内容再利用可能なスクリーンプロテクター1枚Apple Pencil チップ 2 個保護収納スリーブ1個
型番rpp-r2-11
ケース寸法(mm)262.5×187
対応機種iPad Pro 11インチ 第1世代~第4世代・iPad Air 11インチ 第4世代/Apple Pencil Pro・Apple Pencil(第2世代)・Apple Pencil(USB-C)・Apple Pencil(第1世代)
保証期間1年
サイズ(mm)保護フィルム243.6×174.5Apple Pencil取替式のペン先太さ:0.7
対応インチサイズ11インチ
RoHS指令(10物質対応)対応
特性フィルムとペン先のセットでコストパフォーマンスが高い/非粘着性/取り外し可能/再利用可能/リアルに近いペンと紙の質感
1台
¥6,398
税込¥7,038
4日以内出荷
紙に書いているような質感のiPad用保護シートとより精細に描けるApple Pencil用のペン先(細さ0.7mm)のセットです。フィルムとペン先のセットでコストパフォーマンスが高い。非粘着性で自由にシートの取り外し、再利用可能。リアルに近いペンと紙の質感。最新から旧型iPadモデルまで幅広く活用! 。(iPad Pro/Air対応)
内容再利用可能なスクリーンプロテクター1枚Apple Pencil チップ 2 個保護収納スリーブ1個
型番rpp-r1-129
ケース寸法(mm)293×223.5
対応機種iPad Pro 12.9インチ 第3世代~第6世代/Apple Pencil Pro・Apple Pencil(第2世代)・Apple Pencil(USB-C)・Apple Pencil(第1世代)
保証期間1年
サイズ(mm)保護フィルム276.65×211Apple Pencil取替式のペン先太さ:0.7
対応インチサイズ12.9インチ
RoHS指令(10物質対応)対応
特性フィルムとペン先のセットでコストパフォーマンスが高い/非粘着性/取り外し可能/再利用可能/リアルに近いペンと紙の質感
1台
¥6,398
税込¥7,038
4日以内出荷
こんなお得な商品も!

フッ素樹脂ガラス粘着テープ
モノタロウ
¥1,198~
税込¥1,318~
UL-94-V-Oを取得しています。
厚生労働省告示第20号に適合する環境にやさしい製品です。
離型性、滑り面にすぐれています。
高温保持性、寸法安定性にすぐれています。
非粘着面は電気特性・耐熱性・耐候性・耐薬品性・耐水性(撥水性)・非粘着性など、4ふっ化エチレン樹脂がもつすぐれた特性を備えています。
用途各種コイル、モータ、リード線耐熱結束。
ラミネートロール離型用ラッピング。
ヒートシール用耐熱離型。
印刷機、複写機の用紙すべり。
ホッパー、シューターのライニング。
耐熱マスキング。
粘着力(N/10mm)3.58
引張強度(N/10mm)126.3
種類 = パッド。用途 = 保守。吸収容量 = 110L。内容量 = 100。商標名 = RS PRO。色 = 黒/グレイ。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight maintenance pad. Heavy Weight Maintenance Pad Open edged for rapid absorption Black cover stock to camouflage spills Extra thick to increase retention Absorbency 1.1 litres per sheet サイズ: 48 x 38 cm
RoHS指令(10物質対応)対応
1箱(100個)
¥16,980
税込¥18,678
7日以内出荷
USB Type-C(TM)ケーブル1本で、身の回りのあらゆるデバイスを充電可能に。USB Type-CプラグをLightningプラグに変換するアダプターです。MFi正規認証を取得した製品で、iOS・iPadOSのアップデートに対応しているので安心して使えます。
用途USB Type-C(TM)プラグをLightningプラグに変換するアダプターです。USB Type-CケーブルでLightningポート搭載端末の充電やデータ転送を可能にします。 。AppleのMFi(Made for iPhone/iPad)正規認証を取得した製品です。iOS・iPadOSのアップデートに対応しているので安心して使えます。 。USB Power Deliveryに対応し、最大60W(20V/3A)で接続機器への充電が可能です。 。※接続する機器がUSB Power Delivery対応である必要があります。 。Hi-Speed USB(USB2.0)で、最大480Mbpsの高速データ転送が可能です。 。USB Type-Cケーブルのプラグ部分とほとんど同じ大きさで、接続しても邪魔になりにくいコンパクトデザインです。 。難燃性の素材を使用し、安全性を高めています。 。サビなどに強く信号劣化を抑える金メッキピンを採用しています。 。EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に準拠(10物質)した、環境にやさしい製品です。 。※本製品はUSB OTG(USB On-The-Go)非対応です。USBメモリ、USBレシーバーなどの直接接続は正常に動作しない場合があります。 。※すべてのLightningポート搭載機器での動作を保証するものではありません。 。※USB Type-C and USB-C are trademarks of USB Implementers Forum. 。自社環境認定基準を1つ以上満たし、『THINK ECOLOGY』マークを表示した製品です。 。環境保全に取り組み、製品の包装容器におけるプラスチック重量を、社内基準製品より20%以上削減した製品です。 。環境保全に取り組み、製品の包装容器が紙・ダンボール・ポリ袋のみで構成されている製品です。
適合DisplayPort(TM) Alternate Mode:×、USB Power Delivery:○
規格MFi規格正規認証品、Hi-Speed USB(USB2.0)
コネクタ形状USB Type-C(TM)ポート - Lightningプラグ
対応機種Lightningポート搭載のiPhone、iPad、iPod、AirPodsなど
対応最大20V/3A(60W)
保証期間1年間
RoHS指令(10物質対応)対応
各種認証EU RoHS指令準拠、THINK ECOLOGYマーク
対応転送速度(Mbps)最大480Mbps ※理論値
パッケージ紙箱
粗面接着性が良好です。
低温での貼り付け性が良好です。
気体透過性が少ないです。
防水性が良好です。
用途窓廻りの防水、防水シートの貼り仕舞いやボードジョイントの防水、気密
仕様片面タイプ、切断にはカッターが必要
材質基材:補強材付アルミ箔、粘着剤:ブチルゴム系
色シルバー
粘着力8.4N/10mm(0℃)10.4N/10mm(23℃)7.6N/10(mm40℃)
形状安定性にすぐれ、貼り付け作業時の位置決めが簡単です。
各種防じんシートへ強力に接着します。
不織布ベースの両面接着テープに比べ、テープ厚みが均一です。
用途携帯電話、デジタルビデオカメラのLCDクッション材の固定、デジタルビデオカメラの銘板固定
材質基材:ポリエステルフィルム、粘着剤:アクリル系
厚さ(mm)0.15
色クリア
長さ(m)50
粘着力3.5N/10mm
品番:693-2391693-2391と:693-2388693-2388のキートップは固定で他の形式はありません。.粘着式マトリクスメンブレンキーパッド.このキーパッドの独自の機能は、挿入可能なポリカーボネートシートで、片面に標準的な印刷済みの刻印が記されています。もう片面には、凡例を完全にカスタマイズしたり、キーパッドの向きに制限があったりしても、ユーザーがマーク(書き込み、入力、転送した記号)を付けることができます4x4キーパッドと4x3キーパッドの凡例は、2枚のシート(各キーパッドに付属の4枚のセットから選択)をキーパッドの2つのポケットに挿入することで形成されます4x1キーパッドの場合は、(付属の2つのシートから)1枚挿入する必要があります。他にも、適合する紙やポリカーボネートの凡例シートなどがあります使用されます凡例を挿入すると、粘着式キーパッドを適切で清潔な平らな面に貼り付けることができますキーパッドの柔軟なテールは、メスコネクタで終端して、基板ヘッダコネクタとかん合できます(品番:467-576を参照)467-576を参照)各キーパッドにTOPレイヤは黒色ポリカーボネート製でシルバーですエンボス加工及び印刷両面銀凡例シートでは、片側に黒い凡例が印刷され、反対側はブランクになっていますデータシートが付属しています接続リード長:100mmコンタクト材質:Agアクチュエータ材質:ポリカーボネート機械的寿命:10:sup>:6:/sup>:回
仕様メンブレ操作あり
材質(アクチュエータ)PC
ボタン色銀
キー配列12
材質(コンタクト)銀
動作温度(℃)(Max)+55、(Min)-30
機械的寿命(操作キー)1000000
RoHS指令(10物質対応)対応
キーパッド出力:マトリックス、レイアウト:4x3
1個
¥3,960
税込¥4,356
5日以内出荷
品番:693-2391693-2391と:693-2388693-2388のキートップは固定で他の形式はありません。.粘着式マトリクスメンブレンキーパッド.このキーパッドの独自の機能は、挿入可能なポリカーボネートシートで、片面に標準的な印刷済みの刻印が記されています。もう片面には、凡例を完全にカスタマイズしたり、キーパッドの向きに制限があったりしても、ユーザーがマーク(書き込み、入力、転送した記号)を付けることができます4x4キーパッドと4x3キーパッドの凡例は、2枚のシート(各キーパッドに付属の4枚のセットから選択)をキーパッドの2つのポケットに挿入することで形成されます4x1キーパッドの場合は、(付属の2つのシートから)1枚挿入する必要があります。他にも、適合する紙やポリカーボネートの凡例シートなどがあります使用されます凡例を挿入すると、粘着式キーパッドを適切で清潔な平らな面に貼り付けることができますキーパッドの柔軟なテールは、メスコネクタで終端して、基板ヘッダコネクタとかん合できます(品番:467-576を参照)467-576を参照)各キーパッドにTOPレイヤは黒色ポリカーボネート製でシルバーですエンボス加工及び印刷両面銀凡例シートでは、片側に黒い凡例が印刷され、反対側はブランクになっていますデータシートが付属しています接続リード長:100mmコンタクト材質:Agアクチュエータ材質:ポリカーボネート機械的寿命:10:sup>:6:/sup>:回
仕様メンブレ操作あり
材質(アクチュエータ)PC
ボタン色銀
キー配列4
材質(コンタクト)銀
動作温度(℃)(Min)-30
機械的寿命(操作キー)1000000
RoHS指令(10物質対応)対応
キーパッド出力:マトリックス、レイアウト:4x1
動作温度範囲(℃)-30→+55
1個
¥3,830
税込¥4,213
5日以内出荷
発泡ブチルゴムシートを支持体とした強力接着タイプです。
柔軟性があり、粗面接着にすぐれています。
良好な接着性を有し、屋外での貼り合せ作業も可能です。
用途自動車などの内装・外装ネームプレートの固定
仕様切断にはカッターが必要
トラスコ品番469-4759
材質基材:発泡ブチルゴムシート、粘着剤:アクリル系
幅(mm)215
厚さ(mm)0.75
色ブラック
質量(g)44(1枚)
長さ(m)0.31
粘着力6.2N/10mm
宇宙産業や最先端医療業界などで注目を集めている、形状記憶ポリマー(SMP = Shape Memory Polymer)をフィラメント化しました。造形後に約55℃程に加温すると柔らかくなり、造形物の形状をカスタマイズすることができます。例えば、ギブスのような患部の形状や、必要な形が一人ひとり異なる固定具も、シート状のSMPを温め巻き付けることで、一人ひとりに合った形状へ簡単に調整することができます。
材質熱可塑性ポリウレタン(TPU)
色ナチュラル
質量(g)300
温度(℃)ヘッド:195~210、テーブル:常温(造形物の変形が発生しますので、55℃以上にならないように注意してください)
RoHS指令(10物質対応)対応
フィラメント径(Φmm)1.75±0.1
1巻(300g)
¥7,798
税込¥8,578
当日出荷
多数のデバイスの同時使用が可能。1つのケーブルで多機能をサポートします。少ないノートパソコンのUSB/TypeCポートの有効活用に最適です。※SSD非搭載時でもご使用頂けます。| ツールレスで簡単に取付。SSDを取り付ける際の工具は不要。SSD搭載モデルユーザーは今後もっと大きな容量へという付け替えも可能。SSD非搭載モデルにも取付に必要な部品は同梱されているので簡単なDIY感覚で取付が行えます。| 幅広いM.2 SSDに対応可能。本製品はNVMe(M-Key)とSATA(B-Key)に対応しており、さらに2230、2242、2260、2280のそれぞれのサイズに対応が可能です。| USB3.1 GEN2による高速転送。TypeC接続でUSB3.1 Gen2の高速転送に対応しております。USB3.0の倍の速度(理論値)を発揮し、大きなファイルでもスムーズにパソコンからSSDに保存または読み出しが可能。| TypeC/USB A接続を両方対応。USB変換アダプターは紛失防止のストラップスタイルになっています。| 金属プレートと熱伝導シート。高速転送するSSDは熱を発生させるため『熱伝導シート』『排熱効果を高める金属プレート』をご用意。| 金属ボディと排熱構造。SSDの熱を効率的に排出できるように、背面に排出構造の穴を設けており、またボディ全体が金属素材でできており、熱の排出を助ける設計になっております。| コンパクトかつ軽量。多機能ながら、わずか113×50×16mmのコンパクトボディとしています。金属ボディで丈夫なので安心して持ち運べます。
付属品Type C - Type Cケーブル(ケーブル長:約240mm)・TypeC - USB A変換アダプタ・M.2固定パーツ(シリコン)・M.2 伝導シート・金属プレート
材質合金/PC
寸法(mm)113×50×16
質量(g)114
対応OS[Windows]10 /11[Mac OS]10.4~
対応メディアカード:SD / SDHC / SDXC・MicroSD / MicroSDHC / MicroSDXC
RoHS指令(10物質対応)対応
ポートUSBTypeC3.1 Gen2
SSD搭載可能:M-Key (NVMe)・B-Key (SATA)/2230 / 2242 / 2260 / 2280
USBUSB2.0×2ポート
1個
¥4,498
税込¥4,948
8日以内出荷
iPadのショートカットキーをすべて搭載
iPadOSのショートカットキーをフルラインで搭載し1回のタップで、音量、メディアコントロール、輝度レベルなどの一般的な機能にアクセスが可能です。
デジタルペンシルをケースに収納可能
Apple Pencilや、ロジクールのデジタルペンシル「Crayon」を収納する内蔵ホルダーを搭載しています。いつでも簡単にスケッチやメモを取ることができ、その後すぐに収納できるので、紛失を防ぐことができます。
高精度トラックパッドと4種類の使用モードを搭載
トラックパッドは精密で、マルチタッチTMジェスチャーに対応します。Notes、Pages、Numbers、およびKeynoteなどのアプリをもトラックパッドで操作でき、スプレッドシートのセルの強調や文字のコピー、ドキュメントの編集やアプリの操作、プレゼンテーションの作成もノートPCと同じように素早く、正確に作業できます。
「タイピングモード」、「表示モード」、「スケッチモード」そして「リーディングモード」、4種類の使用モードを用意し、どんなタスクでも柔軟対応し、快適なユーザー体験を提供します。
Smart Connectorで接続
Smart Connectorによる接続で、ケースに入れるとすぐにiPadから電力供給とペアリングが可能です。iPadから直接電力供給されるため、キーボードを充電したり、ペアリングの手間がかかりません。
仕様ショートカットキー:ホーム、輝度ダウン、輝度アップ、音声入力、オンスクリーンキーボード、スクリーンショット、バックライト輝度ダウン、バックライト輝度アップ、メディアコントロール(戻る、再生/一時停止、進む)、音量コントロール(ミュート、音量ダウン、音量アップ)
本体寸法(mm)253.3×19.2×190.9
本体質量(g)572
接続方式Smart Connector
その他の機能キーボード部脱着可能、16段階のバックライト輝度調節、トラックパッド
キー配列キー日本語レイアウト
使用電池Smart Connectorを介してiPadから電力供給
キーストローク(mm)1
キーピッチ(mm)18
キーパンタグラフ
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
当日出荷
RS Pro やすり用. 信頼性が高く信頼性の高い RS Pro ブランドのソフトグリップハンドルは、やすり、のこぎり、鬼目などに使用できる、人間工学に基づいたさまざまな交換用ハンドルを備えています。RS Pro やすり用ハンドルは Durable PP (ポリプロピレン)と TPE (熱可塑性エラストマファイルに添付された RS Pro のハンドルを使用すると、ファイル作成作業を効率的かつ快適に、確実に制御できます。また、 RS Pro のハンドルには吊り下げ用の穴もあるため、安全に保管できます。. 特長と利点. Durable PP TPE 素材でできています さまざまなファイルと交換可能 優れた快適性と制御性を提供します 吊り下げ用の穴付きで保管が容易. 一般的な用途. やすり用ハンドルは、さまざまなやすりに取り付けて、スチールバリ取りや、木材やプラスチックの成形など、さまざまな作業を行うことができます。ハンドルは、などのさまざまな用途に取り付けられます ウッドワーク 金属加工 産業用 DIY. ハンドルの材質は何ですか?. RS Pro のハンドルは、軽量で Durable PP 及び TPE 製です。プラスチック製で耐衝撃性に優れ、軽量で耐久性に優れたハンドルとゴム製で人間工学に基づいたグリップ性と快適性を実現しています。. どのファイルを添付できますか?. RS PRO RS Pro やすり用汎用ハンドルは、次のよう 先細やすり Tapered Hand ファイル 半円形ファイル ラウンドファイル 角型のファイル つの正方形のファイル 鬼目 のこぎり 精密なファイル. どのようなサイズがありますか.. RS Pro やすり用ハンドルは、さまざまなやすりサイズに対応できるように各種サイズが用意されています。(特定のファイルについてはデータシートを参照) 1611502 1611502 150 mm ファイルをサポート 1611503 1611503 150 mm 及び 200 mm のファイルをサポート 1611504 1611504 200 mm 250 mm 300 mm のやすりをサポート 1611505 1611505 150 300 mm のファイルをサポート. ファイルの添付方法. ほとんどのファイルは、端の開口部に押し込むだけでハンドルに添付でき、ファイル間ですばやく効率的に変更することができます。. どのような素材がありますか?. RS Pro やすり用ハンドルは Durable PP 及び TPE 製で、軽量で人間工学に基づいたハンドルと多数のやすりを併用します。やすり用ハンドルは木材製のものもあります。
仕様やすりの種類 = やすりハンドル長さ = 103mm
RoHS指令(10物質対応)対応
1個
¥869
税込¥956
7日以内出荷
RS Pro やすり用. 信頼性が高く信頼性の高い RS Pro ブランドのソフトグリップハンドルは、やすり、のこぎり、鬼目などに使用できる、人間工学に基づいたさまざまな交換用ハンドルを備えています。RS Pro やすり用ハンドルは Durable PP (ポリプロピレン)と TPE (熱可塑性エラストマファイルに添付された RS Pro のハンドルを使用すると、ファイル作成作業を効率的かつ快適に、確実に制御できます。また、 RS Pro のハンドルには吊り下げ用の穴もあるため、安全に保管できます。. 特長と利点. Durable PP TPE 素材でできています さまざまなファイルと交換可能 優れた快適性と制御性を提供します 吊り下げ用の穴付きで保管が容易. 一般的な用途. やすり用ハンドルは、さまざまなやすりに取り付けて、スチールバリ取りや、木材やプラスチックの成形など、さまざまな作業を行うことができます。ハンドルは、などのさまざまな用途に取り付けられます ウッドワーク 金属加工 産業用 DIY. ハンドルの材質は何ですか?. RS Pro のハンドルは、軽量で Durable PP 及び TPE 製です。プラスチック製で耐衝撃性に優れ、軽量で耐久性に優れたハンドルとゴム製で人間工学に基づいたグリップ性と快適性を実現しています。. どのファイルを添付できますか?. RS PRO RS Pro やすり用汎用ハンドルは、次のよう 先細やすり Tapered Hand ファイル 半円形ファイル ラウンドファイル 角型のファイル つの正方形のファイル 鬼目 のこぎり 精密なファイル. どのようなサイズがありますか.. RS Pro やすり用ハンドルは、さまざまなやすりサイズに対応できるように各種サイズが用意されています。(特定のファイルについてはデータシートを参照) 1611502 1611502 150 mm ファイルをサポート 1611503 1611503 150 mm 及び 200 mm のファイルをサポート 1611504 1611504 200 mm 250 mm 300 mm のやすりをサポート 1611505 1611505 150 300 mm のファイルをサポート. ファイルの添付方法. ほとんどのファイルは、端の開口部に押し込むだけでハンドルに添付でき、ファイル間ですばやく効率的に変更することができます。. どのような素材がありますか?. RS Pro やすり用ハンドルは Durable PP 及び TPE 製で、軽量で人間工学に基づいたハンドルと多数のやすりを併用します。やすり用ハンドルは木材製のものもあります。
仕様やすりの種類 = やすりハンドル長さ = 103mm
RoHS指令(10物質対応)対応
1個
¥869
税込¥956
7日以内出荷
関連キーワード
1
2
次へ