M12 FUEL(TM) 1/2インチ 300Nmアングルインパクトレンチ(バッテリー付)ミルウォーキーツール7日以内出荷
<1年保証対象>【延長保証登録】ミルウォーキーツール・ジャパン公式サイトの製品保証登録ページより、お客様情報・領収書番号・製品シリアル番号などの入力にて延長いただけます。”M12/18”シリーズのツール・本体製品(バッテリー・充電器・アクセサリ等を含まず)は最大3年に、”MX”シリーズのツール・本体製品は最大2年に延長いただけます。高出力、省エネ設計のMILWAUKEE POWERSTATEブラシレスモーターは、ランタイムの改善、バッテリーの長寿命化をサポートします。75mmのヘッドサイズにより、より狭いスペースでの作業が可能。自動停止モード:締め過ぎ防止。緩め制御モード:ボルトの緩みを感知し回転速度を制御。361mmの長いボディにより、手の届きにくいスペースでの作業を効率化。REDLINKPLUSインテリジェンス搭載:モーターとバッテリーの使用状況を常にモニターすることで、工具とバッテリーの長寿命化とハイパフォーマンスの両立を実現。暗い現場での作業を可能にするLEDライト搭載。プレミアムラバーオーバーモールド搭載:腐食性物質に対する高い耐久力を持ち、使用時の快適さをサポートします。各種M12バッテリーおよび充電器と互換性があります
仕様燃料ゲージ、LEDライト長さ(mm)361質量(kg)1.3(本体のみ)、1.5(3.0Ahバッテリー装着時)内容本体、バッテリー(充電器別売り)無負荷回転数(min-1[r.p.m])0~1550/0~2300/0~3000ねじ締め能力最大M16アンビル1/2インチSQ w/ Friction Ringトルク(N・m)90/160/270締付能力(ナット)最大M16適合バッテリーM12 REDLITHIUM ION打撃数(bpm)0~1350/0~2700/0~3600