カテゴリ

  • 整備工具・ウェア・ツーリング用品(2)
  • 学童・教育用品(2)
  • 厨房用品(1)

「cera bake fire」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ストウブ ピコ・ココット ラウンド STAUB(ストウブ)ストウブ ピコ・ココット ラウンドSTAUB(ストウブ)(4件のレビュー)
10,980税込12,078
1個
翌々日出荷から3日以内出荷
staub~ストウブ~【フランス製】鋳鉄製であらゆる熱源に対応します。シーズニング(慣らし)不要です。IH対応、食洗機使用可能。三ツ星シェフが大絶賛ストウブ社の製品は独自の黒マットエマイユ加工により、さらに使いやすさがアップします。従来のホーロー加工とは異なり、ザラザラ感を出しています。油が馴染みやすく焦げ付きません。しかも、使用方法やお手入れ方法は簡単で、食物の酸にも負けません。また、厚みのある鋳鉄は熱を均一に伝えます。熱が逃げにくく、風味やビタミンも逃しません。《セルフ・ベイスティング・システム》加熱した材料から出た蒸気は、蓋の内側のスパイク(突起)から、均一に滴となって戻ってきます。そのため、旨味を逃さない無水料理が可能です。テーブルにお鍋のままお出しいただくと、お料理が冷めにくく温かい状態を保ちます。また熱伝導が優れているので、必要最低限の熱で調理が可能です。鍋全体で熱を伝え、エマイユ加工が保温性を高めます。
KAMUI3 NACK OGK KABUTOKAMUI3 NACKOGK KABUTO
39,980税込43,978
1個
9日以内出荷
KAMUI3走りが心地よくなる為に。”あったらいいな”を全部つめ込んだ快適追求ヘルメット。・帝人株式会社 熱線遮蔽素材使用『UV&IRカットシールド』採用UV(紫外線)とIR(赤外線)をカットする、帝人株式会社の高機能ポリカーボネートをシールド素材として用いた『UV&IRカットシールド』を採用。太陽光の赤外線(IR)で発生する日射熱による温度上昇を抑制する熱線遮蔽性能があり、ヘルメット用シールドでは最も重要な『クリアな視認性』を保ったまま、ヘルメット内部への熱伝導を低減させます。・インカム取付を考慮した、専用取付スペースを設置インカムやカメラを考慮した専用取付スペースを予め左右に設定。ケーブルルートも同時に設置しており、スピーカーなどからのコードもスマートな配線が可能となりました。※一部特殊な形状は取付不可・心地よく包み込むような新フィット感内装スムーズな着脱と首元までソフトに包み込まれる心地よいフィット感を両立しています。・広いエリアをカバーする新設計インナーサンシェード照り返しや日差しが強いシーンで威力を発揮する、専用設計の大型インナーサンシェードを標準装備。・スタイリッシュなコンパクトデザイン効果的なパーツレイアウトとシェルデザインの採用で、スタイリッシュ&コンパクトに。・さらに使いやすくなった、眼鏡対応チークパッド新たな縫製パターンを採用したチークパッド形状は、メガネやサングラスをよりスムーズに装着可能に。※メガネの形状や、顔の形により個人差があります。・操作しやすいベンチレーション操作しやすい形状を採用し計4ヶ所のベンチレーションより効率良く冷気を導入、ヘルメット内部のエアを排出。・ウェイクスタビライザー PAT.帽体付近の気流をコントロールし、負担を軽減するKabutoの特許システム。・2シェル5サイズ帽体サイズを2サイズに分けることで、細やかなフィッティングと軽量・コンパクト化を実現。・Pinlock Original Insert Lens 取付可能シールド上端までをカバーする100%MAX VISIONピンロックシート(別売)装着可能。・CF-1シールドシステム素早いシールド交換を可能にした、カバーレス・シールド交換システム。・着脱スムーズデザイン柔らかめのスポンジと、あごひもに重なる部分をスリム化したチークパッドにより、ストレスフリーの着脱を実現。・COOLMAX &内装フル脱着システム肌触りのよいCOOLMAX生地を使用。内装は全て取り外して洗うことも可能。(インナー・チーク・あごひもカバー)・ウィンドシャッターNo.4走行中に発生するあご付近からの風の巻き込みを軽減。季節や用途に応じてお好みで着脱可能。・新設計ブレスガードシールド裏面への吹き出し面積を拡大した新設計ブレスガードを採用。シールドの曇り除去に貢献します。・ダブルアクションタイプマイクロラチェットバックル確実な作動と、複数の噛み合い爪で微調整を可能にしたKabuto独自のマイクロラチェットバックル。
規格JIS
KAMUI3 OGK KABUTOKAMUI3OGK KABUTO(1件のレビュー)
32,980税込36,278
1個
3日以内出荷から9日以内出荷
KAMUI3走りが心地よくなる為に。”あったらいいな”を全部つめ込んだ快適追求ヘルメット。・帝人株式会社 熱線遮蔽素材使用『UV&IRカットシールド』採用UV(紫外線)とIR(赤外線)をカットする、帝人株式会社の高機能ポリカーボネートをシールド素材として用いた『UV&IRカットシールド』を採用。太陽光の赤外線(IR)で発生する日射熱による温度上昇を抑制する熱線遮蔽性能があり、ヘルメット用シールドでは最も重要な『クリアな視認性』を保ったまま、ヘルメット内部への熱伝導を低減させます。・インカム取付を考慮した、専用取付スペースを設置インカムやカメラを考慮した専用取付スペースを予め左右に設定。ケーブルルートも同時に設置しており、スピーカーなどからのコードもスマートな配線が可能となりました。※一部特殊な形状は取付不可・心地よく包み込むような新フィット感内装スムーズな着脱と首元までソフトに包み込まれる心地よいフィット感を両立しています。・広いエリアをカバーする新設計インナーサンシェード照り返しや日差しが強いシーンで威力を発揮する、専用設計の大型インナーサンシェードを標準装備。・スタイリッシュなコンパクトデザイン効果的なパーツレイアウトとシェルデザインの採用で、スタイリッシュ&コンパクトに。・さらに使いやすくなった、眼鏡対応チークパッド新たな縫製パターンを採用したチークパッド形状は、メガネやサングラスをよりスムーズに装着可能に。※メガネの形状や、顔の形により個人差があります。・操作しやすいベンチレーション操作しやすい形状を採用し計4ヶ所のベンチレーションより効率良く冷気を導入、ヘルメット内部のエアを排出。・ウェイクスタビライザー PAT.帽体付近の気流をコントロールし、負担を軽減するKabutoの特許システム。・2シェル5サイズ帽体サイズを2サイズに分けることで、細やかなフィッティングと軽量・コンパクト化を実現。・Pinlock Original Insert Lens 取付可能シールド上端までをカバーする100%MAX VISIONピンロックシート(別売)装着可能。・CF-1シールドシステム素早いシールド交換を可能にした、カバーレス・シールド交換システム。・着脱スムーズデザイン柔らかめのスポンジと、あごひもに重なる部分をスリム化したチークパッドにより、ストレスフリーの着脱を実現。・COOLMAX &内装フル脱着システム肌触りのよいCOOLMAX生地を使用。内装は全て取り外して洗うことも可能。(インナー・チーク・あごひもカバー)・ウィンドシャッターNo.4走行中に発生するあご付近からの風の巻き込みを軽減。季節や用途に応じてお好みで着脱可能。・新設計ブレスガードシールド裏面への吹き出し面積を拡大した新設計ブレスガードを採用。シールドの曇り除去に貢献します。・ダブルアクションタイプマイクロラチェットバックル確実な作動と、複数の噛み合い爪で微調整を可能にしたKabuto独自のマイクロラチェットバックル。
規格JIS
SparkFun Thing Plus - XBee3 Micro Chip Antenna SPARKFUNSparkFun Thing Plus - XBee3 Micro Chip AntennaSPARKFUN
17,980税込19,778
1個
33日以内出荷
DescriptionThe XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.Note:This variation uses a chip antenna and is not compatible with external antennas.Get Started With the SparkFun XBee3 Thing Plus GuideFeaturesXBee3 Micro ModuleSilicon Labs EFR32MG SoC250Kbps RF, 1Mbps Serial data ratesIndoor/Urban range up to 200 ft(60 m)Outdoor/RF Line of Sight range up to 4000 ft(1200 m)+8 dBm transmit power-103 dBm receiver sensitivityUART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)ISM 2.4GHz Frequency Band(802.15.4)1MB of memory, 128KB RAM(32KB available for MicroPython)20 GPIO PinsConfigurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)Qwiic CompatibleOn-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)2.6VDC - 3.6VDC supply voltageOn-board Chip Antenna
アズワン品番67-0429-57
SparkFun Thing Plus - XBee3 Micro U.FL SPARKFUNSparkFun Thing Plus - XBee3 Micro U.FLSPARKFUN
16,980税込18,678
1個
33日以内出荷
DescriptionThe XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.Get Started With the SparkFun XBee3 Thing Plus GuideFeaturesXBee3 Micro ModuleSilicon Labs EFR32MG SoC250Kbps RF, 1Mbps Serial data ratesIndoor/Urban range up to 200 ft(60 m)Outdoor/RF Line of Sight range up to 4000 ft(1200 m)+8 dBm transmit power-103 dBm receiver sensitivityUART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)ISM 2.4GHz Frequency Band(802.15.4)1MB of memory, 128KB RAM(32KB available for MicroPython)20 GPIO PinsConfigurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)Qwiic CompatibleOn-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)2.6VDC - 3.6VDC supply voltageU.FL Antenna Connector
アズワン品番67-0429-55