カテゴリ
- コンプレッサー・空圧機器・ホース(19)
- FA担当者のオススメ新商品(3)
- 物流用品(1)
- 測定用品(1)
絞り込み
ブランド
- モノタロウ(3)
- TOTAKU/トータク(ナガセルータック/旧:東拓工業)(3)
- BREEZE(3)
- TRIDON(2)
- JUBILEE(2)
- 築地製作所(2)
- アソー(1)
- JCS(1)
- ノガ(1)
- カクイチ(1)
- IDEAL(ホースバンド)(1)
- RS PRO(1)
エコロジープロダクト
「fine-clamp」の検索結果

オールステンレスホースバンド(12.7mm幅)
BREEZE(49件のレビュー)¥1,798~税込¥1,978~1箱(10個)当日出荷標準タイプで幅広く使用可能で、耐食性に優れています。用途一般の工場はもちろん、海運業・研究室野外工事などに幅広くご利用いただけます。一般産業、自動車関連用。厚さ(mm)0.58材質/仕上スクリュー:SUS305バンド&ハウジング:SUS301ねじ6角ボルト(2面幅/8.0mm)バンド幅(mm)12.7
ホースバンド オールステンレス製 SUS304
(255件のレビュー)¥129~税込¥142~1個当日出荷耐食性に優れたステンレス製のホースバンドです。 滑り止め防止のスリット加工付。 六角ボルト(マイナスドライバー)でサイズ調整が可能です。用途ホースやエア管などのクランプ材質(バンド/ハウジング):SUS304、(ボルト):SUS304ボルトマイナス六角ボルトバンド厚さ(mm)0.6
オールステンレスホースバンド(14.4mm幅)
BREEZE(11件のレビュー)¥2,998~税込¥3,298~1箱(10個)当日出荷耐食性にすぐれています。用途一般の工場はもちろん、海運業・研究室野外工事などに幅広くご利用いただけます。産業、航空関係用厚さ(mm)0.58材質/仕上スクリュー:SUS305バンド&ハウジング:SUS302バンド幅(mm)14.4
ホースクランプ
(382件のレビュー)¥129~税込¥142~1個当日出荷●標準仕様であるため、幅広く使用可能 ●ネジ式のため、締め付け固定力抜群 ●さまざまのホース固定に使用可能用途ホース接続部の固定に材質バンド、ハウジング部/SUS430ボルト/スチール(クロメートメッキ)破壊トルク(Nm)4-4.6バンド厚さ(mm)0.6ボルト2面幅(mm)7
オールステンレスホースクランプ HASタイプ
TRIDON(112件のレビュー)¥319~税込¥351~1個当日出荷トライドンクランプは、高品質のステンレススチールを使用しておりますので、耐食性・耐久性に優れ各業界で好評をいただき、品質・価格・安定供給に於てご満足を頂いております。仕様インターロックデザイン(特殊構造設計PAT)構造材質【バンド・ハウジング】ステンレススチール(SAE301)、【ボルト】ステンレススチール(SAE305)規格SAE J1508(ホースクランプ)バンド幅(mm)12.7ボルト頭部形状6角(8.0mm)RoHS指令(10物質対応)対応
ホースクリップ SUS
アソー(6件のレビュー)¥539~税込¥593~1個ほか当日出荷オールステンレス製で、強靭性と耐食性に優れています。バンドのヘリにふくらみをもたせているため、強度に優れた構造となっています。マイナスドライバーでも調節可能です。用途ホース締付用金具。耐食性が必要な箇所に。材質スクリュー:ステンレス(SUS304)、バンド&ハウジング:ステンレス(SUS304)厚さ(mm)0.80ボルト頭部形状6角(7mm)
ホースクリップ 13.0mmタイプ(オールステンレス・SUS304)
JUBILEE(1件のレビュー)¥3,998~税込¥4,398~1セット(10個)ほか当日出荷厚さ(mm)0.914バンド幅(mm)13
ホースクランプ MHタイプ
TRIDON(93件のレビュー)¥199~税込¥219~1個当日出荷トライドンクランプは、高品質のステンレススチールを使用しておりますので、耐蝕性・耐久性に優れ各業界で好評をいただき、品質・価格・安定供給に於てご満足を頂いております。仕様インターロックデザイン(特殊構造設計PAT)構造材質バンド・ハウジング/ステンレススチール(SAE301)ボルト/スチール(SAE1018)規格SAE J1508(ホースクランプ)表面処理3価クロメートバンド幅(mm)7.9ボルト頭部形状6角(6.3mm)RoHS指令(10物質対応)対応
トータクパワーバンド(SS)
TOTAKU/トータク(ナガセルータック/旧:東拓工業)(1件のレビュー)¥4,498~税込¥4,948~1個当日出荷から翌々日出荷適合ホースラインエース用RoHS指令(10物質対応)対応
JUBILEEホースバンド スチール
JUBILEE(12件のレビュー)¥399~税込¥439~1個当日出荷ジュビリークリップが、世界47ヶ国のあらゆる産業分野に於て高い信頼と評価を受けているのは、1921年に最初に開発された特許ジュビリークリップから、こん日のB.S.5315:1991<英国標準規格>及びB.S.ENISO9002<国際規格>認定ジュビリークリップに至るまで厳選された材料と優れた製造基準によって管理され生産しているからです。 また、すべてのジュビリークリップに刻印されているJUBILEE商標、B.S.5315:1991 B.S.カイトマーク、B.S.ライセンスNO.6246は最高の品質を保証しています。材質[バンド・ハウジング]鉄(BS1449),[スクリュー]BS870,[ZINGメッキ]BS7479
スパイラルワイヤーバンド(SUS)
TOTAKU/トータク(ナガセルータック/旧:東拓工業)(6件のレビュー)¥1,498~税込¥1,648~1個当日出荷ダクトホースを金具、配管等に接続する際に使用する取付バンドです。材質SUSRoHS指令(10物質対応)対応
オールステンレスホースバンド(7.9mm幅)
BREEZE(27件のレビュー)¥1,598~税込¥1,758~1箱(10個)当日出荷耐食性にすぐれています。低い適用トルクで高いシーリング圧。用途一般の工場はもちろん、海運業・研究室野外工事などに幅広くご利用いただけます。エア管、燃料管用。厚さ(mm)0.58材質/仕上スクリュー:SUS305バンド&ハウジング:SUS301質量(g)6バンド幅(mm)7.9
SYバンド 右巻きダクトホース用
(13件のレビュー)¥199~税込¥219~1個当日出荷右巻き形状のダクトホースを締付けるバンドです。用途ダクトホースの接続用に使用します。表面処理(ボルト)三価クロムメッキ材質(ハウジング)ステンレススチール(SUS430)材質(ボルト)鉄(SS400)材質(バンド)ステンレススチール(SUS430)
パワーギア ホースバンド
IDEAL(ホースバンド)(27件のレビュー)¥449~税込¥494~1個当日出荷従来のウォームギアクランプの3倍以上のトルク性能を発揮するクランプです。板厚が厚いバンドが、圧力をしっかりホールド。 8mm頭のステンレススクリューヘッドと16mm幅のステンレスバンドを使用。 オールステンレススチールを使用しているため、耐蝕性、耐久性に優れています。 バンド内側にライナーを採用。ホースのキズや突出を防止します。材質(バンド)AISI304、(ハウジング)AISI304、(スクリュー)AISI410、(サドル)AISI304RoHS指令(10物質対応)対応推奨締付トルク(N・m)9.3
HI-GRIP ハイ・グリップ マイルドスチール
JCS(66件のレビュー)¥169~税込¥186~1個当日出荷ハイ-グリップはマイルドスチールメッキ製。 バンドに刻印されているBSカイトマークは、英国工業規格BS5315に認定された製品であることを証明しています。 スチールメッキは、BS1706に準拠し、表面処理が施されています。表面処理マイルドスチールメッキ
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥1,898税込¥2,0881袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
ファインクランプ(鉄)
築地製作所(1件のレビュー)¥189~税込¥208~1個4日以内出荷サクションホース用バンドです。用途サクションホース等を止めるのに使用する金具材質(本体)SUS430材質(ハウジング)SUS430材質(スクリュー)鉄メッキ
ノガ センターロック ベース / アーム(2643659)
ノガ¥63,980税込¥70,3781個7日以内出荷仕様センタリング = ありアームタイプ = センターロックFine adjustment method varies from base to base. It can be adjacent to the magnetic base or instrument clamp. Adjustable Wiggler Set. A versatile centring attachment that can be used in any collet chuck or 3 jaw chuck machine.,Incorporates a single centre lock clamp which simultaneously locks all of the fully articulated ball joints, reducing set-up time. ’Bore centring ’ OR ’Parallel to axis ’ set-up time Accepts all Dovetail or 8mm Spigot Indicators 8mm diameter x 40mm long mounting spigot Includes metric level dial indicator Supplied in a PVC storage case