軽量アルミタンク・静音モーターオイルレスエアーコンプレッサー39Lタンク和コーポレーション予約販売
「軽量アルミタンク採用、持ち運びやすい39Lエアーコンプレッサー」・・・アルミ製39Lタンクで軽量17kg、0.78MPaまで約4分20秒(50Hz)/約3分30秒(60Hz)で充填可能。静音68dBながら最大出力の静音モーターを搭載し、DIY、自動車整備、建築現場や出張作業にも最適な携帯性の高いエアーコンプレッサー。
用途アルミ製タンクで軽量17kgと持ち運びやすく、移動の多いイベント現場や出張作業に最適。静音68dBかつ最大出力の静音モーターを搭載しているため、マンションや集合住宅でも安心して使える。公共施設では移動式清掃や修繕作業に、夏場の海の家ではビーチ設備の設営・撤収やエア遊具の空気入れに大活躍。携帯性と静音性を兼ね備えたプロ向けのエアーコンプレッサー。幅(mm)68質量(kg)17高さ(mm)57種類軽量、静音奥行(mm)36電圧(V)単相100タンク容量(L)39消費電力(W)(50/60Hz)680/800連続使用時間30分速度エアー目安充填:約4分20秒(50Hz)約3分30秒(60Hz)潤滑方式オイルレス消費電流(A)(50/60Hz)7.0/8.2吐出口サイズRc1/4騒音レベル(dB(A))68安全弁設定圧力(MPa)約0.86空気吐出量(L/min)116/140(50/60Hz)再起動圧力(MPa)約0.59充填圧力(Mpa)0.78