調光器
30Aまでの負荷で使用出来ます。
寸法(mm)62×85×35
定格電流(A)30
入力電圧(V)DC12-24
1台
¥3,898
税込¥4,288
当日出荷
エスコ品番EA940CB-22
1個
¥3,660
税込¥4,026
当日出荷
ベストセラー!人気のLED調光器ワイヤレスリモコン付き登場!光量の増減と電源のON/OFFが離れた所からでも可能に!
ワイヤレスリモコン付きLED照明用調光器
12V/24Vで使用可
キーホルダー型リモコン付き
10AまでのLED照明にご使用ください。
質量(g)20
出力(W)240(24Vの場合)
電流(A)10
電圧(V)DC12-24
寸法(長さL×幅W×高さH)(mm)67×33×33
1個
¥3,598
税込¥3,958
当日出荷
調光器
12V専用
定格2Aまでの負荷で使用出来ます。
OFFスイッチ付ボリューム
DCケーブル用コネクター付き
寸法(mm)67×33×33
1台
¥1,298
税込¥1,428
当日出荷
入力電圧(V)AC100
タイプ屋内用
周波数(Hz)50/60
LED照明の明るさをボリュームで自由自在に調整!
LED照明用調光器
12/24Vで使用可能
寸法(mm)88×58×35
質量(g)50
出力(W)19(24V時)
電流(A)8
電圧(V)DC12~24
1個
¥1,598
税込¥1,758
当日出荷
1個用埋込スイッチボックス深型取付専用
調光回路用3路スイッチ付
調光したあかるさのまま点滅します。
材質プラスチック・白色
質量(kg)0.2
高さ×幅(mm)120×70
アズワン品番64-9315-61
出幅(mm)20
1台
¥6,998
税込¥7,698
当日出荷
家庭用白熱電球専用 20~200W。コンセントに差し込むだけで簡単に光をコントロール。照明の用途が広がります。お部屋のイメージづくりや、作業灯の光量調節に。ぐっと絞ればスタンドが常夜灯として使えます。離れた所にあるスタンドなどの明るさを手元でコントロールできます。雑音防止回路/ヒューズ内蔵
用途白熱電球の光量調節
トラスコ品番468-6926
質量(g)80
定格電圧(V)100(50/60Hz)
寸法(幅W×奥行D×高さH)(mm)56×34×84(突起部除く)
使用電力(W)最大/200(2A)
1個
¥2,998
税込¥3,298
当日出荷
小さなプリント基板のはんだ付けなど、はんだこてがオーバーヒート気味の場合に使用すると効果的です。
コンセントに差込むだけで電気こての電圧を約75~100Vまでコントロールできます。(位相制御)
用途電気こての熱量をコントロールします
仕様雑音防止回路内蔵、ヒューズ内蔵
トラスコ品番387-1410
適合機種BN-60/80/100、HOT-30R/40R、CA-30R/40R、HP-150/200、CS31、HRC-100、CX-60/80/100、HS-40/50/100、CXR-31/41、KS-20R/30R/40R/60R/80R/100R、HA-400、SR-20/30/40/60/80/100、HC-60、X-1100/1200/2000E、HE-20/31/60
質量(g)75
定格電圧(V)100(AC50/60Hz)
使用範囲100V 20~200Wまで
外形寸法(幅W×長さL×高さH)(mm)56×85×39
コントロール幅約75~100V
1個
¥1,998
税込¥2,198
当日出荷
金属ボックス取り付けにおすすめです
換気扇の風量調節もOK。20W~160Wの白熱灯、20W~100Wの換気扇に使えます。コンセントに差し込むだけで簡単に光をコントロール。お部屋のイメージづくりや、作業灯の光量調節に。ぐっと絞ればスタンドが常夜灯として使えます。離れた所にあるスタンドなどの明るさを手元でコントロールできます。換気扇に使用すると風量調整ができます。
用途白熱灯の光量調節、換気扇の風量調節
トラスコ品番468-6934
質量(g)150
定格電圧(V)100(50/60Hz)
コード長さ(m)1.9
寸法(幅W×奥行D×高さH)(mm)40×23×125(突起部除く)
使用電力(W)(白熱灯)20-160、(換気扇)20-100
1個
¥3,398
税込¥3,738
当日出荷
定速の電動工具の回転制御に使えます。ダイアル式なので、自由に回転数を設定できます。電熱器の温度調整や白熱球の調光にも使用できます。ベルトクリップ付
用途定速電動工具の回転制御に。電熱器具の温度調整に。白熱球などの調光に。
使用温度範囲(℃)0~40
周波数(Hz)50/60
電源(V)AC100
出力電流(A)15
相数単相
ヒューズ容量(A)15
金属ボックス取り付けにおすすめです。
種別ロータリー式
色ホワイト
定格電力(W)500
定格電圧(V)AC100(50/60Hz)
適合負荷(白熱灯専用)最小負荷容量/40W最大負荷容量/単独使用:500W、連続取付および樹脂ボックス使用時:400W
1個
¥6,998
税込¥7,698
当日出荷
デンマークから初上陸!北欧を照らし続けるLEDライトコンパクトでありながらも充分なパワーを兼ね備えた正にプロ仕様の商品です。高張力アルミ製で過酷な使用にも耐える頑丈さと耐久性があります。アルミボディーはLEDの熱を適度に冷却するヒートシンクの役割も果たします。充電バッテリーのご使用をおすすめします。外装ラベルは綺麗にはがせます。最大限の快適さと使いやすさを追求したデザイン。メタルボタン製のスイッチは、グローブをしたままでもたやすくモード変更が出来るよう、ヘッドの下部にあります。ビームの角度は片手で素早く変更可能。ヘッドランプは85°傾けることが可能。4段階の光モードを切り替えることが出来ます。(Boost、Dimmer、Memory、SOS)ボタンの長押しで明るさを調節できます。(15~150ルーメン)オンの時の長押しでブーストモードになります。(250ルーメン)ブーストモードの時の長押しでSOSモードになります。
用途アドベンチャーでの利用に最適なアイテム。
電球の種類LED
セット内容テスト電池、ヘッドバンド(洗浄可)
寸法(mm)ヘッドバンド:500~700(調整可能)
全長(mm)141.5
色ダークグレー
材質(本体)アルミニウム
質量(g)140
電源単4電池×3本
外径(Φmm)15
使用電池単4電池2本
耐熱温度(℃)-30~+60
連続点灯時間Boost;1時間15分、High;5時間、Low;100時間
LEDCREEパワーチップ×1
明るさ(Lm)Boost;250、High;150、Low;5、Dimmer;8~150
照射角6~60
防水性IPX4
照射距離(m)(最大)195
1個
¥8,398
税込¥9,238
翌日出荷
入力電圧(V)AC100
材質(パネル)ABS
形式PDC1500T
周波数(Hz)50/60
本体質量(kg)0.3
寸法(縦×横)(mm)120×116
連結数(TRE○○○○APD~ELD2435HFD)25台(ELD24150FD、PDD150DT+ELD24150FD)5台(PDD150DT+ELD2475F)8台(PDD150DT+ELD24240F)3台
適合負荷(LED証明器具)TRE○○○○APD、TRD○○○○FPD、HAS-LED○○○○NL28-FPT、HAS-LED○○○○FMZ、HA-LEDN○○○○FPL、SCF-LED(N)○○○○APD、SC3-LED○○○○APD、SA-LED2-○○○○FPL、HO2-LEDN(W)○○○○FPL、SO3-LED(N)○○○○FPD(直流電源装置)ELD2425HD、ELD2435HFD、ELD24150FDPDD150DT+ELD2475FPDD150DT+ELD24150FDPDD150DT+ELD24240F
負荷電流(A)15まで
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
当日出荷
入力電圧(V)AC100
出力電圧(V)AC20~98
寸法(mm)55×44×79
質量(g)150
負荷接続コンセント
入力電源2Pプラグ
白熱灯の光量調節、換気扇の風量調節を手元で操作できます。ON-OFFスイッチ付
仕様ON-OFFスイッチ、雑音防止回路内蔵、ヒューズ内蔵
トラスコ品番468-6942
色ブラック
質量(g)155
電圧(V)100
定格電圧100V AC 50/60Hz
使用範囲(白熱灯)100V 20~160Wまで、(換気扇)100V 20~100Wまで
寸法(幅W×奥行D×高さH)(mm)40×25×125
電源コード(m)1.8
可変範囲(%)0~100
1個
¥3,398
税込¥3,738
当日出荷
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233
アズワン品番65-7842-33
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥9,998
税込¥10,998
7日以内出荷
Q7DEFEND、Q7COMPACTに簡単に装着可能交通誘導灯として使用できます。
使用電池単4電池3本
材質(本体)アルミニウム
色ダークグレー
適合機種Q7DEFEND、Q7COMPACT
セット内容テスト電池、ヘッドバンド(洗浄可)
寸法(mm)ヘッドバンド:500~700(調整可能)
質量(g)140
耐熱温度(℃)-30~+60
連続点灯時間Boost;1時間15分、High;5時間、Low;100時間
LEDCREEパワーチップ1個
明るさ(Lm)Boost:250、High:150、Low:5、Dimmer:8~150
照射角6~60°
防水性IPX4
照射距離(m)(最大)195
1個
¥2,098
税込¥2,308
翌日出荷
Q3、Q3CLASSIC、V3AIR、V3PROに簡単に装着可能
用途自動車整備、キャンプなど様々な場面を照らす電球として使用できます。
使用電池単4電池4本
材質(本体)アルミニウム
色ダークグレー
適合機種Q3、Q3CLASSIC、V3AIR、V3PRO
セット内容テスト電池、ヘッドバンド(洗浄可)、専用ポーチ
寸法(mm)ヘッドバンド:500~700(調整可能)
質量(g)170
耐熱温度(℃)-30~+60
連続点灯時間Boost;1時間15分、High;2時間30分、Low;100時間
LEDCREEパワーチップ1個
明るさ(Lm)Boost:320、High:200、Low:6、Dimmer:10~200
照射角6~60°
防水性IPX4
照射距離(m)(最大)210
1個
¥1,798
税込¥1,978
翌日出荷
TEConnectivityisproudtointroducethisautomotivegradethinfilmprecisionchipresistor,asistertoourhighlysuccessfulRN73range。Theresistorsareconstructedinahighgraderawmaterialsandlasertrimmedtogiveprecisetolerancefigures。This,coupledwiththetightTCRandanti-corrosiveprotectionlayergivesusarangeofresistorswhichareidealnotjustforautomotiveapplications,butalsoformedicalequipment,measuringinstrumentsandindustrialapplications.SMDTaNThinfilmresistorSpecialpassivationlayeronresistiveelementSulfurresistant
仕様●入数:1リール(1000個入り)●抵抗:249kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7048-28
1セット(1000個)
¥73,980
税込¥81,378
7日以内出荷
RS PRO Red Round Polyurethane BeltThe RS PRO round polyurethane belt is used for transferring power in manufacturing systems. Its used in a range of industries and applications, such as line-shaft conveyors and packaging machines. It has a belt diameter of 8 mm, working-load capacity of 13.84 kg based on an 8% tension and a length of 30 m. Polyurethanes elasticity and high tensile strength means its frequently a better option than rubber because its simpler to manipulate and connect. These properties make it particularly practical where driving an angled pulley requires a twist. The belt is safe to use in a minimum temperature of -30℃ and up to a maximum temperature of +60℃. Whether you use it in a distribution warehouse or a cold-storage room the polyurethane will deliver high performance. Its very resistant to chemicals, abrasion and oils.Features and Benefits. Round red polyurethane belt . Hardness of 90 Type A . Length of 30 m . Diameter of 8 mm . Minimum pulley diameter of 80 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +60℃ . Food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 8mmカラー = 赤最小プーリ径 = 80mm長さ = 30m食品認定 = あり使用荷重 = 13.84kg硬さ = 90Type A動作温度 Min = -30℃動作温度 Max = +60℃
1個
¥42,980
税込¥47,278
7日以内出荷
RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
1個
¥13,980
税込¥15,378
7日以内出荷
。BCKS シリーズは、IP65 等級の密閉構造になっています。品番 ; 739-2515 739-2515、; 739-2724 を参照してください 739-2724 を参照してください。Binary Coded Rotary Switch - BCK ; BCKS (IP65) Series。Lorlin BCK and IP65 sealed BCKS binary coded rotary switches。These panel mount, binary coded rotary switches have silver plated contacts and are available with an option of adjustable rotation limit stops (restricts number of positions) or non stop continuous rotation。Features and Benefits:。Contacts rated 150mA @ 50Vac/dc PCB terminals Proof voltage 250Vac UL-VO rated 27.5mm diameter body Binary coded hexadecimal, code 033 22.5o indexing Adjustable stop and continuous rotation options Metric shaft 50mm long, 6mm diameter spindle with no flat for easy mounting of collet knobs。The bush is 8mm long with a M10x0.75mm thread
定格電圧 = 230V ac。ライト出力色 = オレンジ。実装ホールサイズ = 12.7mm。ランプタイプ = ネオン。終端タイプ = リードワイヤ。ベゼルスタイル = 突起。ベゼル色 = クロム。長さ = 41.9mm。UL, CSA. 12.7mm Mount Neon Indicators, Low Profile. Suitable for 1.14mm panel thickness Length 41.9mm Wire leads maximum insulated outside diameter 2.5mm x 200mm long (including 10mm stripped length) Chrome bezel 16mm diameter
RoHS指令(10物質対応)対応
1個
¥869
税込¥956
5日以内出荷
。The Euro-Locks a Lowe & Fletcher group Company Digital combination lock is an easy to use and versatile model that is available with a wide range of standard, optional and advanced features。It is unique to all our digital code locks, you can use our steel override key to bypass the keyless locking feature when immediate supervisory access is necessary。It is compatible with the RAS remote allocation system, typical applications of this keyless digital code lock include Lockers, Metal and Wooden Office Furniture and Postal.Colour black, silver or white Fixing point two or three 8-digit master code 6-digit sub-master code 4-digit user code
仕様●動作メカニズム:電子●ハンドル:左側レバー,右ハンドレバー●材質:亜鉛●仕上げ:銀色粉体コーティング●ハウジング寸法:136 x 37mm●コード番号:231-2055
アズワン品番65-7915-38
1個
¥15,980
税込¥17,578
欠品中
。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741
アズワン品番65-7802-41
1個
¥1,198
税込¥1,318
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●リリース力:15gf●動作温度範囲:-25 → +150℃●コード番号:515-684
アズワン品番65-7803-14
1個
¥1,298
税込¥1,428
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690
アズワン品番65-7824-64
1個
¥1,098
税込¥1,208
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779
アズワン品番65-7803-63
1個
¥1,098
税込¥1,208
7日以内出荷
。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666
アズワン品番65-7803-64
1個
¥779
税込¥857
7日以内出荷
。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:リーフレベル●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●コード番号:515-773
アズワン品番65-7803-12
1個
¥1,298
税込¥1,428
7日以内出荷
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735
アズワン品番65-7845-10
1個
¥979
税込¥1,077
7日以内出荷
1個
¥7,998
税込¥8,798
4日以内出荷
Description。The FLIR Lepton(R)2.5 - Thermal Imaging Module is a radiometric-capable long wave infrared(LWIR)camera solution that is smaller than a dime, fits inside a smartphone, and is less expensive than traditional IR cameras. With a focal plane array of 80x60 active pixels, this Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal image sensor. The radiometric Lepton captures accurate, calibrated, and non-contact temperature data in every pixel.。For large quantities:We currently have a limit of one per customer order on the FLIR Lepton 2.5 module due to supply chain issues as a result of COVID-19. If you need to place a distributor order please contact your sales rep and they will assist you. For bulk order for this module please visit our Volume Pricing Page for inquiries of stock. At this time, we cannot guarantee orders for this module but we will do what we can to work with you in fulfilling your request.。Features。Effective Frame Rate:8.6 Hz(commercial application exportable)。Input Clock:25-MHz nominal, CMOS IO Voltage Levels。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Pixel Size:17 μm。Radiometric Accuracy:High gain:Greater of +/- 5℃ or 5%(typical)Low gain:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range:-10-140 ℃(high gain); up to 450℃(low gain)typical。Spectral Range:Longwave infrared, 8 μm to 14 μm。Temperature Compensation:Automatic. Output image independent of camera temperature.。Thermal Sensitivity:<50 mK(0.050° C)。Video Data Interface:Video over SPI。Control Port:CCI(I2C-like), CMOS IO Voltage Levels。Package Dimensions - Socket Version(w×l×h):11.8×12.7×7.2 mm。Mechanical Interface:32-pin socket interface to standard Molex(R)socket。Non-Operating Temperature Range:-40 ℃ to +80 ℃。Optimum Temperature Range:-10℃ to +80℃。Shock:1500 G @ 0.4 ms。Array format:80×60, progressive scan。FOV - Diagonal:63.5°。FOV - Horizontal:50°(nominal)。Image Optimization:Factory configured and fully automated。Non-Uniformity Correction(NUC):Automatic with shutter。Sensor Technology:Uncooled VOx microbolometer。Solar protection:Integral。Input Supply Voltage:2.8 V, 1.2 V, 2.5 V to 3.1 V IO。Power Dissipation:150 mW(operating), 650 mW(during shutter event), 4 mW(standby)
アズワン品番67-0427-21
1個
¥62,980
税込¥69,278
翌々日出荷
関連キーワード
1
2
次へ