47件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

ASUS(エイスース)ASUS ROG MAXIMUS Z890 HERO マザーボード
エコ商品
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他256Mb Flash ROM/UEFI AMI BIOS 外寸(mm)370×312×108 機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A OSWindows 11(22H2 & later) オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate ストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only 内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタATX:305×244 イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
129,800 税込142,780
22日以内出荷

ASUS(エイスース)ASUS ROG MAXIMUS Z890 APEX マザーボード
エコ商品
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E 外寸(mm)370×312×108 機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later) オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3A Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled 内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタATX:305×244 イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
1台
119,800 税込131,780
4日以内出荷

ASUS(エイスース)ASUS ROG MAXIMUS Z890 EXTREME マザーボード
エコ商品
・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E 外寸(mm)350×185×415 機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS OSWindows 11/Windows 10 64bit オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled 内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタE-ATX:305×277 イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
169,800 税込186,780
5日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 3A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,598 税込1,758
欠品中

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 16A。TDKラムダRSMNシリーズ - EMIフィルタ
RoHS指令(10物質対応)対応
1個
5,698 税込6,268
翌々日出荷

アクセサリタイプ = ノイズフィルタ。併用可能製品 = 電源。入力電流範囲 = Maximum of 6A。TDKラムダRSENシリーズ - EMIフィルタ
RoHS指令(10物質対応)対応
1個
1,598 税込1,758
翌々日出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 湿度センサ IC, ±2%, アナログ, Maximum of 10 V ac, 2-Pin
エコ商品
仕様センサ機能 = 湿度センサ出力タイプ = アナログインターフェースタイプ = アナログ精度 = ±2%実装タイプ = スルーホールピン数 = 2動作温度範囲 = -60 → +140 ℃動作温度 Max = +140 ℃動作供給電圧 Max = 10 V ac長さ = 10.2mm高さ = 6.2mm幅 = 10.2mm寸法 = 10.2 x 6.2mmTE Connectivity HS1101LF相対湿度センサ. TE ConnectivityのMEAS HS1101LF湿度センサは、周波数出力回路や線形電圧に適しています。この湿度センサは標準条件での較正が不要で、完全に交換できます。この湿度センサは自動車(車内の空調など)、気象、家庭用電気製品、オフィスオートメーション、プリンタなどの多数の用途で使用できます。. 特長と利点. 鉛フリー 高信頼性 長期安定 低い温度係数 高速な応答時間 パーツは蒸留水で洗浄可能 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
当日出荷

超硬3枚刃ドリルMaximizaです。
用途被削材:鋼、高硬度材。穴あけ加工。 仕様TiN 材質K30F TiN RoHS指令(10物質対応)対応
1本
4,598 税込5,058
9日以内出荷
バリエーション一覧へ (12種類の商品があります)

超硬3枚刃ドリルMaximizaです。
用途被削材:鋼、非鉄金属、耐熱合金、チタン合金、高硬度材。穴あけ加工。 仕様ノンコート 材質K30F ノンコート RoHS指令(10物質対応)対応
1本
3,298 税込3,628
9日以内出荷
バリエーション一覧へ (70種類の商品があります)

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 10A
RoHS指令(10物質対応)対応
1個
2,898 税込3,188
欠品中

仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチール色 = 黒 RoHS指令(10物質対応)対応
1個
169 税込186
7日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 3A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,898 税込2,088
5日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 6A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,298 税込1,428
当日出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 6A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
仕様低漏洩電流特性タイプ 性能パルス減衰 形状IECインレット 幅(mm)58.8 高さ(mm)50 質量(g)40 タイプ高電圧パルス対応インレットソケット 奥行(mm)22.4 定格電圧(V)AC/DC250 定格電流(A)6 漏洩電流0.01mA以下(DC250V/60Hz) 温度上昇30 保存温度(℃)-25~85 直流抵抗(max)100mΩ 絶縁抵抗(MΩ)100min(DC500V/1min)(20±15℃、65±20℃) 相数単相 安全規格認定:EN60939(NEMKO)、UL1283、CSA C22.2No.8準拠:電気用品安全法 耐振動10~55Hz(掃引1分間)1.5mm一定X、Y、Z各方向2時間 動作温度(℃)-25~85 端子ファストン RoHS指令(10物質対応)対応 耐電圧(V/sec)AC1500/60(ラインアース間)(20±15℃、65±20℃) 動作湿度(%RH)15~85 減衰量保証帯域(MHz)コモンモード:0.5~8(10dB保証)、デファレンシャルモード:2~30(15dB保証) 保存湿度(%RH)5~85
1個
1,998 税込2,198
5日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 6A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
RoHS指令(10物質対応)対応
1個
1,998 税込2,198
5日以内出荷

アクセサリタイプ = 単相フィルタ。併用可能製品 = 単相電源。入力電流範囲 = Maximum of 10A。TDKラムダ RPE / RPAシリーズインレットタイプノイズフィルタ. TDKラムダのノイズフィルタは、密閉型電源やオープンフレーム型電源向けに設計されています。
性能汎用特性 形状IECインレット 幅(mm)58.8 高さ(mm)50 質量(g)40 奥行(mm)22.4 定格電圧(V)AC/DC250 定格電流(A)10 漏洩電流0.5mA以下(DC250V/60Hz) 温度上昇30 保存温度(℃)-25~85 直流抵抗(max)30mΩ 絶縁抵抗(MΩ)100min(DC500V/1min)(20±15℃、65±20℃) 相数単相 安全規格認定:EN60939(NEMKO)、UL1283、CSA C22.2No.8準拠:電気用品安全法 耐振動10~55Hz(掃引1分間)1.5mm一定X、Y、Z各方向2時間 動作温度(℃)-25~85 端子ファストン RoHS指令(10物質対応)対応 耐電圧(V/sec)AC1500/60(ラインアース間)(20±15℃、65±20℃) 動作湿度(%RH)15~85 減衰量保証帯域(MHz)コモンモード:5~30(25dB保証)、ディファレンシャルモード:10~30(25dB保証) 保存湿度(%RH)5~85
1個
1,598 税込1,758
欠品中

個数 = 70。実装タイプ = スルーホール。誘電体材料 = セラミック。電圧範囲 = Maximum of 500 (Y1) V ac, Maximum of 760 (X1) V ac。静電容量範囲 = 470 pF → 4700pF。Vishay VY1 コンパクトサンプルキット. AC ライン定格セラミックディスクコンデンサです クラス X1 、 760 V ac 、クラス Y1 、 500 V ac. このサンプルキットには、合計 7 つの静電容量値と 10 個の静電容量値が含まれています。. 特長 単層 AC ディスク安全コンデンサ IEC 60384-14 第 3 版に準拠 10 kV パルスを通過させることができます 縮小サイズ ( コンパクト設計 ) 高信頼性 縦向き(インライン)のキンクリードまたはストレートリード
RoHS指令(10物質対応)対応
1キット
8,598 税込9,458
5日以内出荷

仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチール RoHS指令(10物質対応)対応
1個
169 税込186
当日出荷

出力電圧 = 12V dc。出力電流 = 2A。入力電圧 = 15 → 36V dc。実装タイプ = スルーホール。出力数 = 1。パッケージ = SIP。効率 = 95%。リップルノイズ = 75mV Pk-Pk。最低温度 = -40℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。重量 = 2.6g
RoHS指令(10物質対応)対応
1セット(10個)
19,980 税込21,978
7日以内出荷

出力電圧 = 1.2V dc。出力電流 = 2A。入力電圧 = 4.6 → 36V dc。実装タイプ = スルーホール。出力数 = 1。パッケージ = SIP。効率 = 84%。リップルノイズ = 50mV Pk-Pk。最低温度 = -40℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。幅 = 7.5mm
RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

出力電圧 = 15V dc。出力電流 = 2A。入力電圧 = 18 → 36V dc。実装タイプ = スルーホール。出力数 = 1。パッケージ = SIP。効率 = 96%。リップルノイズ = 75mV Pk-Pk。最高温度 = +85℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。幅 = 7.5mm
RoHS指令(10物質対応)対応
1セット(10個)
21,980 税込24,178
7日以内出荷

The Broadcom ACPL series optocoupler contains an AlGaAs LED, which is optically coupled to an integrated circuit with power output stage. This optocoupler is ideally suited for driving power IGBTs and MOSFETs used in motor control inverter applications. The high operating voltage range of the output stage provides the drive voltages required by gate controlled devices.Rail-to-rail output voltage 200 ns maximum propagation delay 100 ns maximum propagation delay difference LED current input with hysteresis
仕様実装タイプ = 表面実装出力デバイス = IGBT ゲートドライブ最大順方向電圧 = 1.5Vチャンネル数 = 1ピン数 = 6パッケージタイプ = SO入力電流タイプ = DCシリーズ = ACPL RoHS指令(10物質対応)対応
1袋(2個)
999 税込1,099
7日以内出荷


個数 = 15。実装タイプ = 表面実装。誘電体材料 = セラミック。電圧範囲 = Maximum of 1500V。最大電圧 = 1500V。静電容量範囲 = 10 pF → 82pF。QUAD HiFREQ VJ1111 MLCCシリーズ. VJ1111QUARF1KIT: 15値、1 → 8.2 pF VJ1111QUARF2KIT: 15値、10 → 82 pF VJ1111QUARF3KIT: 15値、100 → 1000 pF 黄色のインサートページ1枚を含むバインダー キットの内容についてはデータシートをご覧ください。
RoHS指令(10物質対応)対応
1個
27,980 税込30,778
5日以内出荷

Derating will limit the maximum load current at temperatures above 25 ℃. UL/cUL. Heat sink not included. For load current de-rating and heat sink details see manufacturers datasheet. Series PS Peak Switching Relay. AC switching to 280Vac AC load switching to 50A Peak voltage switching Panel mount Dimensions: H22.9 x W45.7 x D47.5
仕様最大負荷電流 = 50 A rms取り付けタイプ = パネルマウント最大負荷電圧 = 280 V rms最大電圧制御 = 32 Vスイッチングタイプ = DC電圧制御範囲 = 3 → 32 V dc最小負荷電流 = 40 mA出力装置 = SCR定格電圧範囲 = 90 → 280V ac寸法 = 45.7 x 58.4 x 23mm奥行き = 58.4mm RoHS指令(10物質対応)対応
1個
15,980 税込17,578
5日以内出荷

The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1D RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

定格電圧 = 230V ac。ライト出力色 = オレンジ。実装ホールサイズ = 12.7mm。ランプタイプ = ネオン。終端タイプ = リードワイヤ。ベゼルスタイル = 突起。ベゼル色 = クロム。長さ = 41.9mm。UL, CSA. 12.7mm Mount Neon Indicators, Low Profile. Suitable for 1.14mm panel thickness Length 41.9mm Wire leads maximum insulated outside diameter 2.5mm x 200mm long (including 10mm stripped length) Chrome bezel 16mm diameter
RoHS指令(10物質対応)対応
1個
869 税込956
5日以内出荷

RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃ RoHS指令(10物質対応)対応
1個
61 税込67
7日以内出荷

出力電圧 = 1.8V dc。出力電流 = 2A。入力電圧 = 4.6 → 36V dc。実装タイプ = スルーホール。出力数 = 1。パッケージ = SIP。効率 = 82%。リップルノイズ = 50mV Pk-Pk。最高温度 = +85℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。幅 = 7.5mm。Tracopower 2 Aステップダウンスイッチングレギュレータ、TSR 2シリーズ. Tracopowerの新しい高度な超小型SIPパッケージステップダウンレギュレータ製品です。 TSR 2シリーズには、旧式のLMxxシリーズから直接アップグレードすることができます。 ヒートシンクのような特別な放熱の仕組みは不要で最大96 %の効率を誇ります。 TSR 2シリーズにはさらにもう1つ、リニアタイプよりも優れたスイッチングレギュレータを使用していることが大きな利点です。 移行の利点には、優れた出力精度、低スタンバイ電流などがあります。. 特長と利点:. LMxxシリーズリニアレギュレータに対応しています。 短絡保護機能を内蔵しています。
RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

出力電圧 = 6.5V dc。出力電流 = 2A。入力電圧 = 9 → 36V dc。実装タイプ = スルーホール。出力数 = 1。パッケージ = SIP。効率 = 94%。リップルノイズ = 50mV Pk-Pk。最低温度 = -40℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。重量 = 2.6g。Tracopower 2 Aステップダウンスイッチングレギュレータ、TSR 2シリーズ. Tracopowerの新しい高度な超小型SIPパッケージステップダウンレギュレータ製品です。 TSR 2シリーズには、旧式のLMxxシリーズから直接アップグレードすることができます。 ヒートシンクのような特別な放熱の仕組みは不要で最大96 %の効率を誇ります。 TSR 2シリーズにはさらにもう1つ、リニアタイプよりも優れたスイッチングレギュレータを使用していることが大きな利点です。 移行の利点には、優れた出力精度、低スタンバイ電流などがあります。. 特長と利点:. LMxxシリーズリニアレギュレータに対応しています。 短絡保護機能を内蔵しています。
RoHS指令(10物質対応)対応
1個
2,298 税込2,528
7日以内出荷

出力電圧 = 2.5V dc。出力電流 = 2A。入力電圧 = 4.6 → 36V dc。実装タイプ = スルーホール。出力数 = 1。パッケージ = SIP。効率 = 87%。リップルノイズ = 50mV Pk-Pk。最低温度 = -40℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。奥行き = 10.1mm。Tracopower 2 Aステップダウンスイッチングレギュレータ、TSR 2シリーズ. Tracopowerの新しい高度な超小型SIPパッケージステップダウンレギュレータ製品です。 TSR 2シリーズには、旧式のLMxxシリーズから直接アップグレードすることができます。 ヒートシンクのような特別な放熱の仕組みは不要で最大96 %の効率を誇ります。 TSR 2シリーズにはさらにもう1つ、リニアタイプよりも優れたスイッチングレギュレータを使用していることが大きな利点です。 移行の利点には、優れた出力精度、低スタンバイ電流などがあります。. 特長と利点:. LMxxシリーズリニアレギュレータに対応しています。 短絡保護機能を内蔵しています。
RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 圧着ソケットコンタクト コンタクト Maxi Power Timerシリーズ メス 962930-1
エコ商品
シリーズMaxi Power Timer RoHS指令(10物質対応)対応 オス・メスメス
1袋(5個)
1,598 税込1,758
7日以内出荷

出力電圧 = 5V dc。出力電流 = 2A。入力電圧 = 6.5 → 36V dc。実装タイプ = PCBマウント。出力数 = 1。パッケージ = SIP 3。効率 = 94%。リップルノイズ = 50mV Pk-Pk。最低温度 = -40℃。シリーズ = TSR 2。ラインレギュレーション = Maximum of 0.5%。アプリケーション = バッテリ駆動システムmm。Tracopower 2 Aステップダウンスイッチングレギュレータ、TSR 2シリーズ. Tracopowerの新しい高度な超小型SIPパッケージステップダウンレギュレータ製品です。 TSR 2シリーズには、旧式のLMxxシリーズから直接アップグレードすることができます。 ヒートシンクのような特別な放熱の仕組みは不要で最大96 %の効率を誇ります。 TSR 2シリーズにはさらにもう1つ、リニアタイプよりも優れたスイッチングレギュレータを使用していることが大きな利点です。 移行の利点には、優れた出力精度、低スタンバイ電流などがあります。. 特長と利点:. LMxxシリーズリニアレギュレータに対応しています。 短絡保護機能を内蔵しています。
RoHS指令(10物質対応)対応
1個
1,998 税込2,198
翌々日出荷

AxiMax 400シリーズ. X7R誘電体 均一なコーティング コンパクトなアキシャルパッケージ
仕様実装タイプ = アキシャル温度特性 = X7R許容差 = ±10%寸法 = 3.05 x 4.32mm長さ = 4.32mmシリーズ = Aximax 400動作温度 Max = +125℃ 定格電圧(V)50dc 静電容量100nF RoHS指令(10物質対応)対応
1袋(5個)
249 税込274
翌々日出荷

AxiMax 400シリーズ. X7R誘電体 均一なコーティング コンパクトなアキシャルパッケージ
仕様実装タイプ = アキシャル温度特性 = X7R許容差 = ±10%寸法 = 2.54 x 4.32mm長さ = 4.32mmシリーズ = Aximax 400動作温度 Min = -55℃ 定格電圧(V)50dc 静電容量10nF RoHS指令(10物質対応)対応
1袋(300個)
4,398 税込4,838
7日以内出荷

AxiMax 400シリーズ. X7R誘電体 均一なコーティング コンパクトなアキシャルパッケージ
仕様実装タイプ = アキシャル温度特性 = X7R許容差 = ±10%寸法 = 2.54 x 4.32mm長さ = 4.32mmシリーズ = Aximax 400動作温度 Min = -55℃ 定格電圧(V)100dc 静電容量10nF RoHS指令(10物質対応)対応
1袋(300個)
4,598 税込5,058
7日以内出荷

RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
76,980 税込84,678
7日以内出荷

AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
RoHS指令(10物質対応)対応
1箱(80個)
479,800 税込527,780
7日以内出荷

Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール RoHS指令(10物質対応)対応
1個
12,980 税込14,278
5日以内出荷