長さ(mm)32
胴径(Φmm)2.1
頭径(Φmm)5
トラスコ品番444-6356
質量(kg)16
1箱
¥9,998
税込¥10,998
翌々日出荷
ポート数3
ねじの種類Rc
分解能15bitバイナリ+符号1bit(電圧)、15bitバイナリ(電流)の高精度のアナログ出力ブロックです。
4チャンネルの電圧出力(DC-10V~+10V)または、電流出力(DC0mA~20mA,DC4mA~20mA)が可能です。
各チャンネルごとに電圧または電流出力指定が可能です。
BFMのデータ転送速度が従来に比べ最大4~5倍速くなりました。
テーブル出力機能や上下限値機能などの多彩な機能を搭載しました。
適合機種FX5U、FX5UC、FX3U(Ver.2.20以降)、FX3UC(FX3UC-32MT-LTはVer.1.30以降、FX2NC-CNV-IFまたはFX3UC-1PS-5Vが必要です)
電源DC5V/120mA(シーケンサ内部給電)、DC24V±10%/160mA/DC24V(外部給電)
適合規格UL cUL CE(EMC) CE(RoHS) KC(EMC)
チャンネル数4(出力)
分解能電圧出力:0.32mV(20V×1/64000)、電流出力:0.63μA(20mA×1/32000)
外形寸法(幅W×高さH×奥行D)(mm)55×90×87
絶縁方式ホトカプラによりアナログ出力部とシーケンサ間を絶縁、駆動電源とアナログ出力部間は、DC/DCコンバータにより絶縁(各チャンネル間は非絶縁)
入出力点数8点
変換速度1ms(使用チャンネル数は無関係です)
アナログ出力範囲電圧出力:DC-10~10V(外部負荷1k~1MΩ)、電流出力:DC0~20mA/DC4~20mA(外部負荷500Ω以下)
総合精度電圧出力:周囲温度25℃±5℃、フルスケール20Vに対し、±0.3%(±60mV)、周囲温度0℃~55℃、フルスケール20Vに対し、±0.5%(±100mV)、電流出力:周囲温度25℃±5℃、フルスケール20mAに対し、±0.3%(±60μA)、周囲温度0℃~55℃、フルスケール20mAに対し、±0.5%(±100μA)
有効デジタル入力電圧出力:15bitバイナリ+符号1bit、電流出力:15bitバイナリ
Modular Contactor, one or Two-pole, 32a ac1, 24vAC/DC (1no+1nc)
仕様●コイル電圧:24 V ac/dc●極数:1●コンタクトの定格電流:32 A●通常端子構成:1NO + 1NC●コンタクトの定格電圧:110 V ac●接続方式:Screw●奥行き:85mm●動作温度 Min:-5℃
アズワン品番65-7307-50
1個
¥11,980
税込¥13,178
欠品中
Modular Contactor, one or Two-pole, 32a ac1, 220…230vac (1no+1nc)
仕様●コイル電圧:220 → 230 V ac●極数:1●コンタクトの定格電流:32 A●通常端子構成:1NO + 1NC●コンタクトの定格電圧:110 V ac●接続方式:Screw●奥行き:85mm●動作温度 Min:-5℃
アズワン品番65-7309-63
1個
¥11,980
税込¥13,178
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:220 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
アズワン品番65-7285-28
1個
¥179,800
税込¥197,780
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:50 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:330 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this app
仕様●モーター定格電流:630 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1801
アズワン品番65-7291-08
1個
¥229,800
税込¥252,780
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:630 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1806
アズワン品番65-7288-86
1個
¥299,800
税込¥329,780
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:16A●コンタクトの定格電流:4A●制御電圧:32 V dc●極の設定:4P●許容入力:0.005 kW●通常端子構成:1NC / 3NO
アズワン品番65-7272-56
1個
¥24,980
税込¥27,478
7日以内出荷
仕様●モーター定格電流:16A●コンタクトの定格電流:4A●制御電圧:32 V dc●極の設定:4P●許容入力:0.0028 kW●通常端子構成:1NC / 3NO
アズワン品番65-7355-74
1個
¥7,998
税込¥8,798
7日以内出荷
Siemens カップリングコンタクタリレーは耐気候性を備えており、RC エレメント、バリスタ、ダイオード又はダイオードアセンブリは、Coil の開路サージを減衰させるためにすべてのコンタクタリレーに接続できます。スプリングタイプ Terminal です。ねじと Snap-on Mounti が付いています周囲温度: -25 → +60 ℃ 極数は 3 です
Siemens パワーコンタクタはあらゆる気候での使用に適しています。このコンタクタには、メイン及び制御回路用のスプリング式 Terminal や、35 mm の標準取り付けレールにはめ込むことができます。信頼性が高く、非常に優れた品質を誇ります。連続諧調のサイズコンタクト定格電圧: 400 V 保護クラスは IP20 最大動作温度は +60 ℃ です
Siemens パワーコンタクタはあらゆる気候での使用に適しています。このコンタクタには、メイン及び制御回路用のスプリング式 Terminal や、35 mm の標準取り付けレールにはめ込むことができます。信頼性が高く、非常に優れた品質を誇ります。連続諧調のサイズコンタクト定格電圧: 400 V 保護クラスは IP20 最大動作温度は +60 ℃ です
仕様●コイル電圧:24 V dc●極数:3●コンタクトの定格電流:32 A●許容入力:15 kW●通常端子構成:1NO + 1NC●範囲:SIRIUS●コード番号:203-2616
アズワン品番65-7339-01
1個
¥79,980
税込¥87,978
7日以内出荷
Eaton 低電圧産業用コンポーネント又は熱過負荷リレーには、テスト / オフボタン、リセットプッシュボタン(手動又は自動)、DILMT7、DILMT9、DILMT12、DILMT17、DILMT25、DILMT32 で使用されるトリップフリーリリースボタンがあります。最大動作周囲温度: 55 ℃ ZBT12 フレームサイズ 直接実装 最低動作周囲温度: -25 ℃ 耐候性
仕様●モーター定格電流:23→ 32 A●コンタクトの定格電流:32 A●制御電圧:690 V ac●範囲:Moeller●極の設定:SP●許容入力:15 kW●通常端子構成:1NO + 1NC
アズワン品番65-7346-64
1個
¥28,980
税込¥31,878
7日以内出荷
Eaton低電圧産業用コンポーネント又は熱過負荷リレーには、テスト/オフボタン、リセットプッシュボタン(手動又は自動)、DILMT7、DILMT9、DILMT12、DILMT17、DILMT25、DILMT32で使用されるトリップフリーリリースボタンがあります。最大動作周囲温度:55℃ZBT12フレームサイズ直接実装最低動作周囲温度:-25℃耐候性
仕様●モーター定格電流:24→ 32 A●コンタクトの定格電流:32 A●制御電圧:690 V ac●範囲:Moeller●極の設定:SP●許容入力:15 kW●通常端子構成:1NO + 1NC
アズワン品番65-7344-36
1個
¥27,980
税込¥30,778
7日以内出荷
EN60947、VDE0660。Schneider Electric LC1D TeSys Dコンタクタ。Schneider ElectricのTeSys K電磁接触器は、機械的寿命と電気的寿命が長く、信頼性の高い電磁接触器です。LC2D シリーズは、可逆式の電源バスバーを使用して組み立てられ、モーター制御又は抵抗負荷の用途向けに設計されています。TeSys D電磁接触器は、国際規格に準拠しながら、迅速で簡単なセットアップを提供します。特長。スイッチング機能を追加する内蔵補助接点 予め取り付けられているインターロック ねじ接続:IP20 フィンガーセーフ端子(北米と国際端子マーキング対応) ねじによるパネル取付又はDINレール取付可能 簡単に取り付けられるアクセサリ 幅広い用途に対応する柔軟な制御回路。TeSys電磁接触器の使用カテゴリAC1とAC3にはどのような意味がありますか。電磁接触器の使用カテゴリは、制御する負荷の種類と動作サイクル条件に基づいて、電流の生成と遮断の値を決定します。 AC-1: 力率が0.95以上のすべてのAC機器に適用できます。使用例: 抵抗負荷、ヒーター、配電など。 AC-3: モータの運動中に破損が発生するかご形三相誘導電動機に適用されます。 使用例: すべてのかご形三相誘導電動機、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。可逆式電磁接触器とは。可逆式電磁接触器は、標準コンタクタを2つ組み合わせたもので、機械的・電気的なインターロックで接続されています。インターロックにより、常に1つのコンタクタだけを閉じる(モーターに電力を供給する)ことを可能にします。TeSys Kシリーズは、ダブルブレーク極タイプの電磁接触器ですか。はい、Tesys Dシリーズはリニアトランスレーションムーブメントにより、極のダブルブレークを実現しています。
仕様●コイル電圧:110 V ac●極数:3●コンタクトの定格電流:32 A●許容入力:15 kW●通常端子構成:1NO + 1NC●シリーズ:LC2D●補助接点の数:2●範囲:Tesys D●接続方式:ねじ●幅:77mm●動作温度 Min:-40℃●コード番号:818-8495
アズワン品番65-7360-74
1個
¥49,980
税込¥54,978
7日以内出荷
関連キーワード