カテゴリ
- 農業機械(12)
- バイク部品(6)
- 科学研究・開発用品(4)
- テープ(2)
- オフィス家具(2)
- 自動車純正部品(2)
- トラック純正部品(2)
- 店舗什器・備品(1)
- 接着剤・補修材(1)
- メカニカル部品(1)
- 測定用品(1)
- 自動車補修部品(1)
- 作業服(1)
- 研磨材(1)
- 事務用品(1)
- 学童・教育用品(1)
- フォークリフト・産機・建機用品(1)
- トラック用品・パーツ(1)
- 作業工具(1)
絞り込み
ブランド
- フルプラ(12)
- NTB(6)
- LION (ライオン事務器)(2)
- 日野自動車(2)
- アズワン(1)
- 大橋産業(BAL)(1)
- セキスイ(1)
- 寺岡製作所(1)
- マキテック(1)
- 瑞穂化成工業(1)
- Mitutoyo(ミツトヨ)(1)
- RIDGID(日本エマソン)(1)
- 桐山製作所(1)
- UNION(ユニオン産業)(1)
- 三商(1)
- トーヨーマテラン(1)
- MAZDA(マツダ)(1)
- MATFER BOURGEAT(マトファーブルジャ)(1)
- トヨタ(1)
- ブランドをもっと見る
エコロジープロダクト
「no.760」の検索結果

カプトン両面テープ NO.760H #25
寺岡製作所(9件のレビュー)¥4,698~税込¥5,168~1巻当日出荷高温耐熱性、加熱後の再剥離性(剥がした際に粘着剤が残りづらい)に優れています。 両面にセパレータを設けているため加工し易く、粘着面は平滑です。用途熱のかかる部分の絶縁や固定。 電子部品の耐熱工程での搬送。使用温度範囲(℃)200主な用途電気絶縁用RoHS指令(10物質対応)対応特性高温耐熱性、平滑性剪断接着力(N/400mm2)196.1
新布テープ No.760
セキスイ(15件のレビュー)¥979~税込¥1,077~1巻ほか当日出荷から8日以内出荷水気や湿気に強い特殊繊維を基材ベースに採用。水がかかっても強度はほとんど低下しません。また、反発力の強いダンボールにも、軽く圧着するだけでぴったり密着し、幅広い用途で利用できるテープです。5色展開しており識別作業に適しております。 1)重量が比較的重いもの、内容物の反発力が強いものなど、強い粘着力と強度が必要な場合に適しています。 2)専用カッターが不要で、切り口がきれいに切れます。 3)テープ背面が滑りにくく、段積みが可能です。 4)油性インクペンで、文字や記号の記入が可能です。 5)H貼りや通箱など、テープの重ね貼りが可能です。 6)手切れ性や粘着性能などから、結束作業に適したテープです。 7)低温環境下の作業でも、性能低下がありません。用途ダンボールケース(軽量~重量)の梱包 各種識別作業 輸出用重量梱包伸度(%)12引張強度(kg/10mm)6.8基材厚さ(mm)0.095タック(ボールNo.)25展開力(g/10mm)275引張強度(N/25mm)167.5引張強度(N/10mm)67展開力(N/25mm)6.75
全天候型アスファルト補修材 ミラクルパッチ 10kg
トーヨーマテラン¥2,998税込¥3,2981袋当日出荷従来の補修材と違い、アスファルトの粘つきが無く取り扱いやすいです。雨天の環境、水溜まりの状態でも施工ができます。冬季でもアスファルト特有の強張りがありません。転圧のみで材料が締め固まり、即時に交通解放ができます。1年以上の長期保管が可能です。※開封後でも持続します。揮発性成分が含まれておりません。用途道路・駐車場のポットホール補修(穴ぼこ埋め)に。路面陥没部の修繕に。工場・倉庫の場内路面メンテナンスに。公共道路パトロール、維持管理にトラスコ品番106-4502材質アスファルト、石粉、骨材、特殊添加剤色黒容量(kg)10危険物の類別非危険物施工面積(m2)3cm厚:0.15、5cm厚:0.1
酒精計 10本組
三商¥13,980税込¥15,3781個5日以内出荷から10日以内出荷エチルアルコールと水の混合液における15℃のエチルアルコールの含有体積百分率を直接測定できるように目盛されたもので、15℃で測定したときに正しい値を示す。。国税庁の徴税用、醸造試験用。東京都検定証印付。全長(mm)300最小目盛0.1(vol%)
マトファー アルモ
MATFER BOURGEAT(マトファーブルジャ)¥4,398税込¥4,8381枚5日以内出荷から7日以内出荷※寸法・容量・重量・形様・強度・仕上り等は多少の変化がある場合があります。
ハンディポリッシャー用バフセット
大橋産業(BAL)¥1,998税込¥2,1981セット当日出荷No.760 充電式ハンディポリッシャー専用バフセット。ワックス・磨きに使える取り替えセット!!用途大橋産業No.760ハンディポリッシャー専用バフセット内容Φ100mmスポンジバフ×1、Φ50mmスポンジバフ×1、Φ100mm毛バフ×1
ストラップレンチ No.2 ロングストラップ760MM
RIDGID(日本エマソン)¥11,980税込¥13,1781丁当日出荷磨きパイプ、プラスチック管などに使用します。ナイロンのひもがしっかりつかんで傷を付けません。用途磨きパイプなど傷を付けられないパイプの締め付け、取り外しに。材質ハンドル:アルミ、ストラップ:ナイロン全長(mm)300質量(kg)0.8タイプ鋼管用呼び寸法くわえられる管呼び寸法:15~50Aベルト幅W×長さL(mm)30×760外径(mm)くわえられる管:61モデル2
2B型標準型スタンドNO.7 2B-No.7シリーズ
マキテック¥11,980税込¥13,1781台30日以内出荷アジャストボルトタイプで細かい調整が可能です。M16アジャストボルトレベル調整です。コンベヤ用スタンドです。仕様●脚フレーム部材寸法:60×30×10mm×2.52t●ブラケットボルトピッチ:100mm●ブラケットボルト:9.5Φ×14mm●100W以下の場合、脚上部ブラケットは内向きになります。●材質/仕上:スチール●コード番号:473-8078アズワン品番68-1427-74
木製イス
LION (ライオン事務器)¥45,980税込¥50,5781脚46日以内出荷カフェスペースやオープンスペースなどで使用できる木製のあたたかみのあるダイニングファニチュアです。材質張材:ビニールレザー張り(抗菌・防汚・耐アルコール・耐次亜塩素酸仕様)、フレーム:ラバーウッド無垢材、背:ウレタンフォーム、座:ウレタンフォーム・弾性シート仕様質量(kg)6.9寸法(幅W×奥行D×高さH)(mm)445×570×885座高(mm)435グリーン購入法適合
スピードメーターケーブル
NTB(120件のレビュー)¥1,698税込¥1,8681本当日出荷から13日以内出荷スクーターから大型車まで 幅広い車種へ対応 純正OEM製品と同等のクォリティを確保しています。用途ビジネス・スクーター用
2頭式ノズルセット(L型回転部固定ナット付)
フルプラ(6件のレビュー)¥1,598税込¥1,7581個当日出荷噴霧器 No.7560、7720、7760、7800の2頭式ノズルセットです。適合本体No.7560、No.7720、No.7760、No.7800
扁平缶ボールコック付
瑞穂化成工業¥8,798税込¥9,6781個当日出荷から8日以内出荷容器本体にPT,Rc3/8のソケット・BH-1310のホースニップル・1mのホース がセットされております。食品にも使用できます。用途液体の保管、排出等仕様パッキン付、3/8ソケット付、BH-1310コック付材質容器/ポリエチレン(PE)、コック/黄銅、パッキン/ポリエチレン発泡体ねじの呼び寸法10A目盛なし材質(コック)黄銅耐熱温度(℃)80基準規格ポリオレフィン等合成樹脂製食品容器包装等に関する自主基準(ポリオレフィン等衛生協議会基準)A適合
ポンプシリンダーセット
フルプラ¥1,598税込¥1,7581個当日出荷No.7400、7450、8241、8740、8744、8760、8766用のポンプシリンダーセットです。適合本体No.7400、No.7450、No.8241、No.8740、No.8744、No.8760、No.8766全長(cm)27アズワン品番64-6732-31
ホース部セット7L用
フルプラ¥2,498税込¥2,7481個翌日出荷No.7710、7720、7750、7760用のホース部セットです。適合本体No.7710、No.7720、No.7750、No.7760長さ(m)5アズワン品番64-6731-91
2頭式ノズルL型回転部セット
フルプラ¥899税込¥9891個翌日出荷噴霧器 No.7560、7720、7600、7800用の2頭式ノズルL型回転部部品です。 左右共通に使用できます。適合本体No.7560、No.7720、No.7760、No.7800
伸縮ノズル3段目セット(3m用)
フルプラ¥1,998税込¥2,1981個3日以内出荷No.7750、7760、7800用の伸縮ノズル3段目セット部品です。適合本体No.7750、No.7760、No.7800
伸縮ノズル2段目セット(3m用)
フルプラ¥1,998税込¥2,1981個3日以内出荷No.7750、7760、7800用の伸縮ノズル2段目セット部品です。適合本体No.7750、No.7760、No.7800
伸縮ノズル4段目セット(3m用)
フルプラ¥2,498税込¥2,7481個3日以内出荷No.7750、7760、7800用の伸縮ノズル4段目セット部品です。適合本体No.7750、No.7760、No.7800
パッキング止めナットセット(1~3段目用)
フルプラ¥569税込¥6261個3日以内出荷No.7550、7560、7710、7720、7760、7800用のパッキング止めナットセットです。適合本体No.7550、No.7560、No.7710、No.7720、No.7760、No.7800アズワン品番64-6732-28
パイプスプリングセット
フルプラ¥239税込¥2631個3日以内出荷No.7550、7560、7710、7720、7760、7800用のパイプスプリングセットです。仕様2~3段目用適合本体No.7550、No.7560、No.7710、No.7720、No.7760、No.7800
ベルエース
東京シンコーレザー¥68,980~税込¥75,878~1本4日以内出荷ベーシックな掲示板クロスです。学校、医療施設、公共施設、展示パネル等の幅広い場所と用途で使用いただける掲示板レザーです。糊は生地裏へ塗布してください。(壁紙用接着剤と酢ビ系の糊を7:3の割合で混ぜ合わせてご使用下さい)用途ピン(画鋲)タイプの掲示板クロスに。備考シックハウス対策品 F★★★★/難燃剤入り長さ(m)40布厚さ(mm)【裏】0.8
サイドスタンドラバー
NTB¥499税込¥5491個4日以内出荷純正互換のサイドスタンドラバーメーカーホンダパーツNo.50548-324-760主な適合車種スーパーカブ50/プロ/MD AA04/AA07/AA08/AA09スーパーカブ110/プロ/MD JA07/JA10/JA42/JA43/JA44/JA59/JA61クロスカブ50 AA06クロスカブ110/Lite JA10/JA45/JA60/JA79
溝カバーリングセット
フルプラ¥259税込¥2851個8日以内出荷No.7550、7560、7710、7720、7760、7800用の溝カバーリングセットです。仕様2~3段目用適合本体No.7550、No.7560、No.7710、No.7720、No.7760、No.7800アズワン品番64-6732-29
ノズルホルダー11mm
フルプラ¥379税込¥4171個8日以内出荷No.7550、7560、7710、7720、7760用のノズルホルダー部品です。適合本体No.7550、No.7560、No.7710、No.7720、No.7760
車種専用ダッシュマット チンチラNo.7607フォワードワイド H19/05~R03/01※センサー付き不可
雅¥21,980税込¥24,1781枚32日以内出荷古き良き時代からトラックインテリアの定番、ゴージャスな見た目に滑らかな触り心地の贅沢素材「チンチラ」がリバイバル! 付属のテープで貼り付けるだけの簡単装着のダッシュボードマットです!用途内装パーツ色(生地)ワインパープル
SparkFun Spectral Sensor Breakout - AS7263 NIR Qwiic
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。The SparkFun AS7263 Near Infrared(NIR)Spectral Sensor Breakout brings spectroscopy to the palm of your hand, making it easier than ever to measure and characterize how different materials absorb and reflect different wavelengths of light. The AS7263 Breakout is unique in its ability to communicate by both an I2C interface and serial interface using AT commands. Hookup is easy, thanks to the Qwiic connectors attached to the board --- simply plug one end of the Qwiic cable into the breakout and the other into one of the Qwiic shields, then stack the board on a development board. You'll be ready to upload a sketch to start taking spectroscopy measurements in no time.。The AS7263 spectrometer detects wavelengths in the visible range at 610, 680, 730, 760, 810 and 860nm of light, each with 20nm of full-width half-max detection. The board also has multiple ways for you to illuminate objects that you will try to measure for a more accurate spectroscopy reading. There is an onboard LED that has been picked out specifically for this task, as well as two pins to solder your own LED into.。Note:The I2C address of the AS7263 is 0x49 and is hardware defined. A multiplexer/Mux is required to communicate to multiple AS7263 sensors on a single bus. If you need to use more than one AS7263 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun AS726X Spectral Sensor Breakout Guide。Features。6 near-IR channels:610nm, 680nm, 730nm, 760nm, 810nm and 860nm, each with 20nm FWHM。NIR filter set realized by silicon interference filters。16-bit ADC with digital access。Programmable LED drivers。2.7V to 3.6V with I2C interface。2x Qwiic connectorsアズワン品番67-0426-70