カテゴリ
- 自動車補修部品(11)
- 自動車純正部品(4)
- バイク部品(2)
- コンプレッサー・空圧機器・ホース(2)
- 整備工具・収納(1)
- 学童・教育用品(1)
絞り込み

イリジウムパワー スパークプラグ
DENSO(デンソー)(9件のレビュー)¥1,798~税込¥1,978~1本当日出荷から8日以内出荷世界最小!「0.4mm」径イリジウム合金中心電極採用。 確実な飛火。優れた着火性。レジスタ(kΩ)5
イリジウムMAXプラグ
NGK(日本特殊陶業)(351件のレビュー)¥1,998~税込¥2,198~1個当日出荷から翌日出荷IXプラグの性能はそのままにロングライフを実現!。中心電極にイリジウム合金、外側電極に白金チップと、両電極に貴金属を採用。IXプラグの着火性、燃費向上に加え、耐久性向上を図りました。
スパークプラグ
NGK(日本特殊陶業)(66件のレビュー)¥1,598~税込¥1,758~1個当日出荷から3日以内出荷中心電極に白金合金またはイリジウム合金を使用。外側の電極放電部にも白金合金を採用。電極消耗を抑えることができる高性能長寿命プラグが白金プラグです。
イリジウムIXプラグ
NGK(日本特殊陶業)(137件のレビュー)¥1,698~税込¥1,868~1個当日出荷から翌日出荷イリジウムIXは標準熱価装着(新車装着)プラグと交換可能なイリジムプラグです。一般プラグに比べ燃焼の広がりが速く、また絶縁体先端部にサーモエッジを設けて、プラグ汚損が改良されています。着火性、加速性、燃費アップを可能にした高付加価値プラグです。
VQ20/30 - 乾燥エア用パイロット式2ポートソレノイドバルブ(VQ21A1)
SMC¥1,998~税込¥2,198~1個3日以内出荷から18日以内出荷切換方式N.C.ポート数2オリフィス径(Φmm)2使用流体空気
イリジウムプラグ
チャンピオン(135件のレビュー)¥1,498~税込¥1,648~1個当日出荷から4日以内出荷チャンピオンスパークプラグは歴史と伝統のある世界屈指のスパークプラグメーカーです!中心電極にイリジウム、接地電極にプラチナパッドを採用し、10万kmの耐久性を保証。優れた着火性により燃費もアップ。高い着火性により、安定したアイドリング・加速性能を提供。交換目安10万km電極寸法(mm)Φ0.7材質(電極)インシュレーター/高純度アルミナセラミック材、中心電極/イリジウム接地電極プラチナパッド、銅芯入りアース電極
Actuonix PQ12-100-6-R Micro-Actuator
SPARKFUN¥47,980税込¥52,7781個61日以内出荷Description。The PQ12 series of micro linear actuators are ideal for applications requiring precise positioning and compact size. Weighing in at just 22 grams, the PQ12 is incredibly light as well as compact. The affordably-priced PQ12 is the most powerful actuator of it's size. This is why it has become a popular choice for OEM manufacturers as well as Arduino and RC hobbyists. Some industries where the PQ12 are in use include:prosthetics, robotics, medical, simulation.。The PQ12-R series of linear servos operate as a direct replacement for standard rotary servos. They use the same standard 3 wire connector, ground power and control. Regardless of how you drive your servos, be it with an RC receiver, an Arduino board, or a VEX micro-controller, the PQ12-R servo will function in place of a regular servo, but with the added benefit of providing linear motion. The PQ12-R is available in a 20mm stroke coupled with gear ratio options of 30:1, 63:1 and 100:1 cover a large variety of applications.。The PQ12-100-6-R has:a 100:1 gear ratio for maximum lifting force; 6VDC operating voltage; and a servo(PWM)interface. This powerful little actuator can lift 50N(~5kg)!。The datasheet doesn't mention a minimum operating voltage, but we've tested this actuator at 5VDC and it seems to work just fine. The maximum force and movement speed are reduced of course.。Features。Gearing Option:100:1。Peak Power Point:40N @ 6mm/s。Peak Efficiency Point:20N @ 8mm/s。Max Speed(no load):10mm/s。Max Force(lifted):50N。Max Side Load:10N。Back Drive Force:35N。Stroke:20 mm。Input Voltage:6 VDC。Stall Current:550mA @ 6V。Mass:22g。Operating Temperature -10℃ to +50℃。Positional Repeatability:±0.1mm。Mechanical Backlash:0.25 mm。Audible Noise:55dB @ 45cm。Ingress Protection:IP-54。Maximum Duty Cycle:20%。PWM(Servo)signal:Fully retracted:2.0ms @ 50Hz。Fully extended:1.0ms @ 50Hzアズワン品番67-0426-44
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら