13件中 1~13件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コーナーコネクターを使うと日曜大工で簡単に、収納棚やテーブルそしてワークベンチなどの実用家具を作ることができます。内側の重なった部分をねじ留めすることにより、しっかりと直角になります。RTCは柱に2本の部材を90度で組むことができます。
用途家屋建築に最適 2×2取付用 材質1.3mm厚 溶融亜鉛メッキ(Z27) 寸法柱/2×ジョイスト/2× 使用接合具柱/5-SD8×1.25ジョイスト/6-SD8×1.25
1個
959 税込1,055
当日出荷

1個
289 税込318
当日出荷から11日以内出荷
バリエーション一覧へ (8種類の商品があります)

柱に2本の部材を90度で組むことができます。 内側の重なった部分をねじ留めすることにより、しっかりと直角になります。
用途収納棚やテーブル、ワークベンチなどの実用家具を作ることができます。 材質溶融亜鉛めっき鋼鈑
1セット(4個)
3,798 税込4,178
3日以内出荷
バリエーション一覧へ (3種類の商品があります)

1個
339 税込373
翌々日出荷から14日以内出荷
バリエーション一覧へ (8種類の商品があります)

1個
66,980 税込73,678
翌々日出荷





1個
特価
6,398 税込7,038
当日出荷から8日以内出荷
バリエーション一覧へ (3種類の商品があります)

1.54インチ白黒電子ペーパーを搭載した電子ペーパーディスプレイ。ESP32を使用したM5Stackコアシリーズの1.54インチ白黒の電子ペーパーディスプレイで、200×200ピクセルの表示ができます。電子ペーパーは自分から発光しないのでLCDに比べても眼に優しく、長期間読み書きす
仕様●ESP32-PICO-D4:240MHzデュアルコア、600DMIPS、520KB SRAM●Wi-Fi、デュアルモードBluetooth●フラッシュメモリ:4MB●入力電圧:5V @500mA●ポート:USB Type-C ×1、HY2.0-4P ×1、M-BUS メスコネクタ●ピンアレイ/HAT拡張●電子ペーパー:GDEW0154M09、SPI ポート、200×200 @1.54インチ、184dpi●1ビット白黒(グレイスケール:2階調)●表示可能エリア(mm):27.6×27.6●ドットピッチ(mm):0.138×0.138●リフレッシュ時間:0.82 秒、部分リフレッシュ:0.24秒●物理ボタン:プログラマブル ×1、リセット ×1、電源 ×1●RTC:BM8563●ブザー:パッシブブザー ×1●Wi-Fi:2.4GHz 3Dアンテナ●ピン:G25、G26、G36、G23、G34、G18、G21、G22、G14、G13●バッテリ:390mAh @3.7V●動作温度:0℃~+40℃●重量:32g●寸法:56×40×16mm●【資料】●データシート●ESP32●BM8563●SY7088●GDEW0154M09●Arduino API●Arduinoライブラリ、サンプルスケッチ(GitHub)●回路図●【セット内容】●CoreInk ×1●USB Type-Cケーブル(20cm)×1●【アプリケーション例】●IoT端末●Eブック●産業用制御パネル●電子タグ アズワン品番67-0383-45
1個
8,998 税込9,898
5日以内出荷

エスペックミックサーモレコーダーミニ
赤外線通信によるデータ吸い上げができます。 警報監視機能付です。 アジャストメント機能など、機能が充実しています。
適合機種(親機)サーモレコーダーミニベース(RT-21B/22B/23B)、サーモコレクター(RTC-11/10/21/20) 寸法(mm)47×19×62 電源リチウム電池(LS14250)×1(付属)(CR2使用) センサーサーミスタ 分解能0.1℃ インターフェース光通信(独自プロトコル)、赤外線通信(IrPHY1.2省電力方式相当) メモリー16000データ 記録モードエンドレス、ワンタイム 記録間隔1、2、5、10、15、20、30秒、1、2、5、10、15、20、30、60分(15通りから選択)
1個
13,980 税込15,378
10日以内出荷
バリエーション一覧へ (2種類の商品があります)

Description。Get with the times, already! This SparkFun Real Time Clock(RTC)Module is a Qwiic-enabled breakout board for the RV-1805 chipset. The RTC is ultra-low power(running at only about 22nA in its lowest power setting)so it can use a supercapacitor for backup power instead of a normal battery. This means you get plenty of charge and discharge cycles without any degradation to the "battery." To make it even easier to get your readings, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This RTC module's built in RV-1805 has not one, but two internal oscillators:a 32.768kHz tuning fork crystal and a low power RC based oscillator and can automatically switch between the two using the more precise crystal to correct the RC oscillator every few minutes. This feature allows the module to maintain a very accurate date and time with the worst case being +/- about three minutes over a year. The RV-1805 also has a built in trickle charger so as soon as the RTC is connected to power the it will be fully charged in under 10 minutes and has the ability to switch power to other systems allowing it to directly turn on or off a power hungry device such as a microcontroller or RF engine.。There is also the option to add a battery to the board if the supercapacitor just isn't going keep your project powered long enough(keep in mind, the supercap can hypothetically make the board keep time for around 35 days), you can solder on an external battery. That means you can let board sit with no power or connection to the outside world and the current hour/minute/second/date will be maintained.。Note:。The I2C address of the RV-1805 is 0x69 and is hardware defined. A multiplexer/Mux is required to communicate to multiple RV-1805 sensors on a single bus. If you need to use more than one RV-1805 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the RV-1805 Real Time Clock Module Guide。Features。Operating Voltage(Startup):1.6V - 3.6V。Operating Voltage(Timekeeping):1.5V - 3.6V。Operating Temperature:-40℃ - 85℃。Time Accuracy:±2.0 ppm。Current Consumption:22nA(Typ.)。I2C Address:0xD2。Supercapacitor for Backup Power。2x Internal Oscillators。2x Qwiic Connectors
アズワン品番67-0420-02
1個
4,698 税込5,168
33日以内出荷