微細ねじ用の六角ナット。
M1-M2.6のサイズラインアップ。
DIN 934に準拠しています。
用途機器・装置のコンパクト化
小型精密機器
ねじ規格並目
防音効果 500Hz域にて約30~34dB フード部脱着可 消音材はウレタンフォーム 色調:シルバーメタリック 粉体焼付塗装 材質:SUS304
用途外壁用
材質ステンレス
仕様網10メッシュ、防火ダンパーなし、給排気:排気専用
防火設備該当品(第01EG021号) 防音効果 500Hz域にて約30~34dB フード部脱着可 消音材はウレタンフォーム 色調:シルバーメタリック 粉体焼付塗装 材質:SUS304
用途外壁用
材質ステンレス
仕様網10メッシュ、給排気:給気専用
角度(°)(防火ダンパー)72
・ワンサイドソレノイドと管継手を全て一面に配置し取付け3方向をフリーとした
省スペース設計。
・ノンビス、ワンクランプ構造により組替え工数削減。
・豊富なオプションパーツ(背圧防止弁、2連マッチング継手など)
・豊富な集中配線方式。
・4位置デュアル3ポート弁。
・マニホールド型式:VV5Q11,VV5Q21
シリーズVQ1000
・ワンサイドソレノイドと管継手を全て一面に配置し取付け3方向をフリーとした
省スペース設計。
・ノンビス、ワンクランプ構造により組替え工数削減。
・豊富なオプションパーツ(背圧防止弁、2連マッチング継手など)
・豊富な集中配線方式。
・4位置デュアル3ポート弁。
・マニホールド型式:VV5Q11,VV5Q21
シリーズVQ1000
油だけでなく溶剤や水分の漏洩対策のお役に立てる高性能、コストパフォーマンスに優れたマット状の吸着材。ミシン目入りで使いやすい。
用途ミスト状の切削油の吸収
材質ポリプロピレン
色グレー
対応油/溶剤/水
寸法(cm)40×50(カット後サイズ:25×40)
吸着量(L/枚)約1.2
ミシン目有
1箱(100枚)
¥16,980
税込¥18,678
5日以内出荷
1個
¥99,980
税込¥109,978
5日以内出荷
仕様●電波法備考:規制の対象機器でない●電気用品安全法(備考):規制の対象機器でない●電気通信事業法備考:規制の対象機器でない
RoHS指令(10物質対応)対応
1台
¥1,598
税込¥1,758
翌日出荷
油だけでなく溶剤や水分の漏洩対策のお役に立てる高性能、コストパフォーマンスに優れたロール状の吸着材。ミシン目でカットして使いやすい。
用途ミスト状の切削油の吸収
材質ポリプロピレン
色グレー
対応油/溶剤/水
寸法(cm×m)80×50(カット後サイズ:25cm×40cm)
吸着量約240L/巻
ミシン目有
1箱(1巻)
¥33,980
税込¥37,378
5日以内出荷
。The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:120V●スイッチング電流:16A●コード番号:211-1634
アズワン品番65-8059-40
1個
¥14,980
税込¥16,478
欠品中
The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:48V●スイッチング電流:16A●コード番号:211-1632
アズワン品番65-8062-19
1個
¥22,980
税込¥25,278
欠品中
Description。The FLIR Lepton(R)2.5 - Thermal Imaging Module is a radiometric-capable long wave infrared(LWIR)camera solution that is smaller than a dime, fits inside a smartphone, and is less expensive than traditional IR cameras. With a focal plane array of 80x60 active pixels, this Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal image sensor. The radiometric Lepton captures accurate, calibrated, and non-contact temperature data in every pixel.。For large quantities:We currently have a limit of one per customer order on the FLIR Lepton 2.5 module due to supply chain issues as a result of COVID-19. If you need to place a distributor order please contact your sales rep and they will assist you. For bulk order for this module please visit our Volume Pricing Page for inquiries of stock. At this time, we cannot guarantee orders for this module but we will do what we can to work with you in fulfilling your request.。Features。Effective Frame Rate:8.6 Hz(commercial application exportable)。Input Clock:25-MHz nominal, CMOS IO Voltage Levels。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Pixel Size:17 μm。Radiometric Accuracy:High gain:Greater of +/- 5℃ or 5%(typical)Low gain:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range:-10-140 ℃(high gain); up to 450℃(low gain)typical。Spectral Range:Longwave infrared, 8 μm to 14 μm。Temperature Compensation:Automatic. Output image independent of camera temperature.。Thermal Sensitivity:<50 mK(0.050° C)。Video Data Interface:Video over SPI。Control Port:CCI(I2C-like), CMOS IO Voltage Levels。Package Dimensions - Socket Version(w×l×h):11.8×12.7×7.2 mm。Mechanical Interface:32-pin socket interface to standard Molex(R)socket。Non-Operating Temperature Range:-40 ℃ to +80 ℃。Optimum Temperature Range:-10℃ to +80℃。Shock:1500 G @ 0.4 ms。Array format:80×60, progressive scan。FOV - Diagonal:63.5°。FOV - Horizontal:50°(nominal)。Image Optimization:Factory configured and fully automated。Non-Uniformity Correction(NUC):Automatic with shutter。Sensor Technology:Uncooled VOx microbolometer。Solar protection:Integral。Input Supply Voltage:2.8 V, 1.2 V, 2.5 V to 3.1 V IO。Power Dissipation:150 mW(operating), 650 mW(during shutter event), 4 mW(standby)
アズワン品番67-0427-21
1個
¥62,980
税込¥69,278
33日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376
アズワン品番65-7893-48
1個
¥789,800
税込¥868,780
欠品中
関連キーワード