従来品より大幅に光度UP!小型船のデッキライトに最適なスタイリッシュ横型LEDライトです。LEDを6つ使用した横長タイプのスタイリッシュなLEDライトです。小型のプレジャーボートのデッキを照らすのに最適な光量です。IP67の防水性能があるので、マリンユースに最適です。
質量(g)530
消費電力(W)25.7
入力電圧(V)DC10~30
取付ボルトM8
コード長さ(mm)520
色温度(K)6000
照射モード拡散
寸法(縦×横×奥行)(mm)159.8×47.5×63
光束(Lm)3143
灯数6
防水保護等級IP67
1個
¥7,998
税込¥8,798
欠品中
従来品より大幅に光度UP!サーチライトとしても使用可能なスLEDポットライトです。LEDを6つ使用した横長タイプのスタイリッシュなLEDライトです。約100mの照射距離があり、船のサーチライトとしても使用できる明るさです。IP67の防水性能があるので、マリンユースに最適です。
仕様●サイズ(横×縦×奥行)(mm):159.8×47.5×63●取り付けボルトサイズ:M8:●照射タイプ:スポット
質量(g)530
灯数6
1個
¥7,998
税込¥8,798
当日出荷
仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mm
RoHS指令(10物質対応)対応
1個
¥3,398
税込¥3,738
翌々日出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様●呼び番号UP形:000●軸径(mm):10●サイズ(mm):H/18、L/67、A/16、J/53、N/7、H1/6、H2/35、B1/17.5、S/4●材質:本体/亜鉛合金ダイカスト ボール/高炭素クロム軸受鋼●円筒穴形●偏心輪付●シルバーシリーズ
アズワン品番65-9331-14
1個
¥2,180
税込¥2,398
8日以内出荷
関連キーワード