「walsin」の検索結果
Walsin Technology CorporationWalsin Technology Corporation 積層セラミックコンデンサ(MLCC) 330nF 50V dc 0805 (2012M) 0805B334K500CT
エコ商品
静電容量 = 330nF。電圧 = 50V dc。パッケージ/ケース = 0805 (2012M)。実装タイプ = 表面実装。温度特性 = X7R。許容差 = ±10%。長さ = 2mm。奥行き = 1.25mm。高さ = 1.25mm。抑制クラス = Class II℃
RoHS指令(10物質対応)対応
1袋(200個)
¥2,498
税込¥2,748
5日以内出荷
仕様積層セラミックコンデンサ(MLCC)
仕様積層セラミックコンデンサ(MLCC)
仕様積層セラミックコンデンサ(MLCC)
仕様積層セラミックコンデンサ(MLCC)
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type te
仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NO
アズワン品番65-7285-87
1個
¥21,980
税込¥24,178
7日以内出荷
Wave2multi-functiontoolNewWaveTheWave2multi-functiontoolsetsnewstandardsintermsofquality,functionality,securityanddesignEighteentoolsmAdeentirelyfromstainlesssteelAvailablewithaleatherbeltholster.
長さ(mm)100(クローズ)
全長(mm)160
タイプマルチ工具
材質(ブレード)ステンレス鋼
アズワン品番63-4815-84
1個
¥38,980
税込¥42,878
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656
アズワン品番65-7584-27
1個
¥39,980
税込¥43,978
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655
アズワン品番65-7584-89
1個
¥49,980
税込¥54,978
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675
アズワン品番65-7285-88
1個
¥38,980
税込¥42,878
欠品中
ISO 1403:1995. EPDM = Ethylene Propylene Diene Monomer (outer and inner). Air and Water Hose 3304. Extremely flexible grey universal hose, suitable for hot and cold water, compressed air and certain chemicals (resistant to acetates and ketones). The outer rubber coating ensures excellent resistance to ozone. Air and water hose Ester reinforced Excellent ozone resistance Grey outer, black inner Anti-static
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 19.1mm外径 = 30.5mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 25 bar使用流体/用途 = 空気, 水代表規格 = ISO 1403動作温度 Min = -40℃最高作動温度 = +100℃色 = グレー長さ = 25m内側材質 = エチレンプロピレンゴムmm
1個
¥54,980
税込¥60,478
5日以内出荷
。Description。The SparkFun MicroMod Update Tool is built to interface with the MicroMod Asset Tracker Carrier Board and also makes it simple to communicate directly with the u-blox SARA-R510M8S module using u-blox's sophisticated m-center cellular evaluation software. If you're familiar with u-center, u-blox's GNSS evaluation software, you'll know how excellent their software is. m-center is every bit as good. Attach a USB-C cable and away you go!。The Update Tool is not a full MicroMod Processor Board, it is much simpler than that. It has a CH340C USB-Serial converter on it which gives you full access to all eight pins of the SARA-R5's UART interface via the Asset Tracker's USB-C connector. Think of it as a bridge from USB to serial.。The Update Tool features eight pairs of Plated Through Hole connections for the UART signals. You can use these to connect directly to the SARA UART using 3.3V signals if you want to. The split pads on the rear of the Tool can be opened to isolate the CH340C completely; the pins nearest the M.2 will link straight to the SARA UART.。Get Started with the MicroMod Update Tool Hookup Guide。Features。CH340C USB-Serial converter。Eight pairs of Plated Through Hole connections with split pad jumper links for:Serial Transmit(TX)。Serial Receive(RX)。Request To Send(RTS)。Clear To Send(CTS)。Data Terminal Ready(DTR)。Data Set Ready(DSR)。Ring Indicator(RI)。Data Carrier Detect(DCD)。LED indicator for:Power(3.3V)
アズワン品番67-0423-52
1個
¥1,298
税込¥1,428
33日以内出荷
Description。This small breakout board couples an Electret microphone(100Hz--10kHz)with a 60x mic preamplifier to amplify the sounds of voice, claps, door knocks or any sounds loud enough to be picked up by a microcontroller's analog-to-digital converter. Each breakout comes fully assembled and works from 2.7V up to 5.5V.。The Electret Mic Breakout translates amplitude(not volume)by capturing sound waves between two conducting plates(one a vibrating diaphragm and the other fixed)in the microphone and converting them into electrical waves. These electrical signals are then amplified and picked up by your microcontroller's ADC.。Get Started With the Electret Microphone Guide!
アズワン品番67-0419-83
1個
¥1,798
税込¥1,978
33日以内出荷
RS PRO Premium ESD Black Safety Brogue UK Size 12 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = スチールESD対応 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC靴サイズJP / CN = 31
1組
¥12,980
税込¥14,278
5日以内出荷
RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
1組
¥11,980
税込¥13,178
5日以内出荷
RS PRO Premium ESD Black Safety Brogue UK Size 11 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 30
1組
¥12,980
税込¥14,278
5日以内出荷
RS PRO Premium ESD Black Safety Brogue UK Size 10 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 44靴サイズUK = 10靴サイズUS = 11色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 28.5
1組
¥12,980
税込¥14,278
5日以内出荷
RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
1組
¥12,980
税込¥14,278
5日以内出荷
RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 39靴サイズUK = 6靴サイズUS = 7色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 25
1組
¥12,980
税込¥14,278
5日以内出荷
Description。The TFMini Plus is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 5cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 35x18.5x21mm, the TFMini Plus allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.。Setting itself apart from the original TFmini, the TFmini Plus has been designed with an IP65 enclosure meaning its "Dust tight water resistant", and also passed the vibration test of drone level, which will greatly expand its application range. The TFMini Plus is easy to power at only 5V and easy to talk to using the UART communication protocol.。Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.。Features。Operating Range - 0.1m~12m1。Accuracy - ±5cm@(0.1-6m), ±1%@(6m-12m)。Distance resolution - 5mm。Frame rate - 1-1000Hz(adjustable)。Ambient light immunity - 70klux。Operating temperature - -20℃~60℃。Enclosure rating - IP65。Light source - LED。Central wavelength - 850nm。FOV - 3.6°。Supply voltage - 5V±0.5V。Average current - ≦110mA。Power consumption - 550mW。Peak current - 500mA。Communication level - LVTTL(3.3V)。Material of enclosure - ABS+PC。Storage temperature - -20℃~75℃。Weight - 11g。Wire length - 30cm
アズワン品番67-0426-94
1個
¥17,980
税込¥19,778
33日以内出荷