仕様放射線の種類 = マイクロ波
確度 = ±1 dB
電源 = 電池
バッテリタイプ = 9 V
寸法 = 64 x 30 x 145mm
重量 = 170g
高さ = 145mm
長さ = 64mm
最大周波数 = 2.45GHz
動作温度 Max = +40℃
幅 = 30mm
Measuring beaker, carrying case, thermometer and full instructions for testing microwave appliances to BS5175:1976. Microwave Leakage Detector Martindale TEK500. An easy to use, low cost detector for commercial and domestic microwave ovens. Tests to BS 5175 and complies with NRPB-GS11 on permitted exposure levels. Includes self test which simulates a real microwave input, to ensure the unit is working correctly Audible warning device Measuring beaker and thermometer allows measurement of the microwave power output Requires 9V PP3 battery (stock no. ; 394-9059 394-9059 ) Dimensions (mm): 150 x 64 x 30 (L x W x D)