仕様放射線の種類 = 電界
確度 = ±10 %
電源 = 電池
電池寿命 = 60 → 80
寸法 = 63.6 x 40 x 163mm
重量 = 200g
高さ = 163mm
長さ = 63.6mm
最大周波数 = 100Hz
最小周波数 = 10 Hz
モデル番号(P) = VX 0003
The VX 0003 and VX 0100 perform the test in accordance with the current and even future standards: Recommendations by WHO / ICNIRP (World Health Organization / International Commission on Non-Ionizing Radiation Protection) IEEE C95.6-2002 (International standard - Public, 0 - 3 kHz range) European directive 1999/519/CE (Public, 0 - 100 kHz range and above) European directive 2004/40/CE (Workers, 0 - 100 kHz range and above) 2010 draft standard, EN IEC 62493 (Lighting Systems) EN50366 standard and IEC 62233 in 2012 (Household Appliances). VX0003 ( ; 740-6506 740-6506 ) supplied with with a 5 m earth cable (HX0103), socket tester, belt bag (HX0104). VX0100 ( ; 740-6509 740-6509 ) supplied with an external fi eld and cable detection antenna (HX0100), 5 m earth cable (HX0103), socket tester, hard case 270 x 195 x 65 (HX0109). Bio Test? Low Frequency Electric Field Testers. The VX 0003 and VX 0100 electric field testers/meters instantly indicate the level of electromagnetic pollution. Ideal for the housing and tertiary sectors, they are designed for both professional and private use. The Bio Test? VX testers are simple, economical, reliable and calibrated metrologically. The VX 0003 ( ; 740-6506 740-6506 ) is equipped with an internal antenna and can measure from 10 Hz to 3 kHz. The VX 0100 ( ; 740-6509 740-6509 ) has an interchangeable antenna for measurements from 10 Hz to 100 kHz. The highly practical VX 0100 can also be used to detect cables during renovation work, for example. Hand-held and designed for stand-alone use (60 to 80 hours) Instruments designed by a well-known manufacturer in the electrical installation sector Top-quality manufacture, professional instruments with 2-year warranty Audio signal for immediate identification of field levels Detailed manual for measurement, diagnostics and corrective solutions Delivered with socket tester (phase position and presence of earth)