Metrix VX0100 電磁界強度テスタ, 3~100kHz

Metrix VX0100 電磁界強度テスタ, 3~100kHz - METRIX
仕様
放射線の種類 = 電界
確度 = ±3 % + 5ディジット
電源 = 電池
電池寿命 = 60 → 80
寸法 = 63.6 x 40 x 163mm
重量 = 200g
高さ = 163mm
長さ = 63.6mm
最大周波数 = 100kHz
最小周波数 = 3 kHz
幅 = 40mm
The VX 0003 and VX 0100 perform the test in accordance with the current and even future standards: Recommendations by WHO / ICNIRP (World Health Organization / International Commission on Non-Ionizing Radiation Protection) IEEE C95.6-2002 (International standard - Public, 0 - 3 kHz range) European directive 1999/519/CE (Public, 0 - 100 kHz range and above) European directive 2004/40/CE (Workers, 0 - 100 kHz range and above) 2010 draft standard, EN IEC 62493 (Lighting Systems) EN50366 standard and IEC 62233 in 2012 (Household Appliances). VX0003 ( ; 740-6506 740-6506 ) supplied with with a 5 m earth cable (HX0103), socket tester, belt bag (HX0104). VX0100 ( ; 740-6509 740-6509 ) supplied with an external fi eld and cable detection antenna (HX0100), 5 m earth cable (HX0103), socket tester, hard case 270 x 195 x 65 (HX0109). Bio Test? Low Frequency Electric Field Testers. The VX 0003 and VX 0100 electric field testers/meters instantly indicate the level of electromagnetic pollution. Ideal for the housing and tertiary sectors, they are designed for both professional and private use. The Bio Test? VX testers are simple, economical, reliable and calibrated metrologically. The VX 0003 ( ; 740-6506 740-6506 ) is equipped with an internal antenna and can measure from 10 Hz to 3 kHz. The VX 0100 ( ; 740-6509 740-6509 ) has an interchangeable antenna for measurements from 10 Hz to 100 kHz. The highly practical VX 0100 can also be used to detect cables during renovation work, for example. Hand-held and designed for stand-alone use (60 to 80 hours) Instruments designed by a well-known manufacturer in the electrical installation sector Top-quality manufacture, professional instruments with 2-year warranty Audio signal for immediate identification of field levels Detailed manual for measurement, diagnostics and corrective solutions Delivered with socket tester (phase position and presence of earth)
内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
54616547VX0100
オープン
取扱い終了
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

環境測定(自然環境/安全環境)」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする