EL Panel 10cm×10cm

EL Panel 10cm×10cm Seeed Studio EL Panel 10cm×10cm Seeed Studio EL Panel 10cm×10cm Seeed Studio EL Panel 10cm×10cm Seeed Studio EL Panel 10cm×10cm Seeed Studio EL Panel 10cm×10cm Seeed Studio


A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.
You need an inverter to drive the EL light、to control it、please pick up an EL Shield.
Features
No heat loss
Great backlight material
High efficiency(97%)
Does not emit UV light
Soft light that is not harsh on the eyes
Waterproof、except the connecter
The higher voltage EL USB inverter is recommended because it produces a stronger light
Able to be cut into other shape
Specifications
Dimension:10 cm×10 cm
Thickness:0.4 mm - 1.0 mm
Operating Voltage:100 V~ 220 V Optimum:120 V
Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz
Static Capacitance:6 nf/m(20 ° C、the RH <80%)
Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)
Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)
Life:approximately 8000 hours
Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%
Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%

仕様●項目1:(機能ボード)●項目8:ELパネルのみ 内容量1個
お気に入りに追加
3件中 1~3件 各品番毎の詳細は注文コードをクリックしてください
商品画像注文コード 参考基準価格(税別) 販売価格(税別) 販売価格(税込) 出荷目安 数量
104990049 65751046
104990049 65751046
65751046 104990049 67-0462-04
2,450
2,398
2,638 (税込)
33日以内出荷

返品不可
104990051 65751055
104990051 65751055
65751055 104990051 67-0462-06
2,450
2,398
2,638 (税込)
33日以内出荷

返品不可
104990048 65751064
104990048 65751064
65751064 104990048 67-0462-03
2,450
2,398
2,638 (税込)
33日以内出荷

返品不可
お気に入りに追加
各品番毎の詳細は注文コードをクリックしてください

カテゴリ

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする