eYs3D Stereo Camera - EX8036

eYs3D Stereo Camera - EX8036 SPARKFUN eYs3D Stereo Camera - EX8036 SPARKFUN eYs3D Stereo Camera - EX8036 SPARKFUN


Description
The EX8036 Stereo Camera from eYs3D is a high-end imager controller and patterned IR illuminator with a global shutter capable of both color and depth-map video modes. Thanks to its dual cameras, this Stereo Camera is ideally used in applications involving VR/AR, people and thing counting, and obstacle avoidance. The best part about this module is the fact that it has been designed to be as straight forward and easy to use as possible for a stereo camera. Simply plug in the included USB 3.0 cable download the required files and start seeing things through the eyes of your new camera!
Since the data size of continual captured images can be too large to be managed by most CPUs, the EX8036 is equipped with the eSP870U camera controller making it ideal for running intensive depth-map computing algorithms on the controller itself and reserving critical CPU resources for other uses! The IR pattern illuminator features a wavelength of 850nm while the camera itself offers a variable video output that can be referenced on page nine in the datasheet found in the Documents tab above. Additionally, the global shutter on this camera allows you to do feature extraction while in motion, or on moving objects. So while it can also do depth-mapping, the EX8036 provides you with a much more advanced machine vision module.
The download files for this unit(found on a page inside the physical box)include a basic viewer, a number of Dynamic Link Libraries, along with some XML files used for face recognition, and a small executable called eDepthPresence. This final download shows the camera's input, plus files for making some small adjustments and custom applications which is eYs3D's goal, to build your own designs.
Features
Controller:eSP870U
Horizontal FOV:100°
Vertical FOV:67.5°
Resolution:2560×960
Frame Rate:90FPS
IR pattern Illuminator Wavelength:850nm +/-10 nm
IR pattern Illuminator Number of Features:>6,700
Lens:AS133 by Calin
Image Sensor:AR0135 by ON Semiconductor
USB Bus Power:5V/800mA by USB3.0; 5V/500mA by USB2.0
PC Connection:USB3.0 USB2.0
Power Voltage:5V
Operating Current With Patterned IR Illuminator:350-900mA in 720p @ 60FPS
Operating Current Without Patterned IR Illuminator:350mA in 720p @ 60FPS
Suspend Current:2.52mA

アズワン品番67-0426-81 内容量1個
お気に入りに追加
1件中 1~1件 各品番毎の詳細は注文コードをクリックしてください
注文コード 参考基準価格(税別) 販売価格(税別) 販売価格(税込) 出荷目安 数量
65797167 SEN-14725
108,700
99,980
109,978 (税込)
33日以内出荷

返品不可
お気に入りに追加
各品番毎の詳細は注文コードをクリックしてください

カテゴリ

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする