Motor Bridge Cape
Description
The Motor Bridge Cape features bi-directional motor control using two TB6612FNG integrated dual H-bridge、so it can control two stepper motors or four brushed DC motors with 6~15V DC power and about 1A current draw per motor. The cape provides 5V regulated power to BBG or BBB with a max input voltage of 15V. It also has six servo control interface and six expand IO. All the features are provided by the on board STM32F0 coprocessor. The coprocessor can communicate with BeagleBone by I2C or UART interface.
Features
Can drive 4 DC Motors or 2 Stepper Motors
Can drive 6 Servos
Mbed Platform
STM32F0 coprocessor
Two TB6612FNG
6 expand IOs
Communicate with BBG by I2C or UART interface
Specification
Battery Input Voltage:6~15V
H-bridge Working Voltage:6~15V
DC/DC 5V output current:2A max
3V3 output current:350mA max
4 H-bridge driver、each rated current:1.2A、peak current:3.2A
6 Servo driver、working voltage:5V、total current is not more than 1.5A
Input reverse connect protection
Over current protection:3A one-off quick fuse