Robot Gripper
Introduction:This robot gripper is perfect for all your gripping needs. Made from a heavy duty but lightweight PVC、it comes with four standard M4 thread holes on the bottom for easy assembly.
Features:Self-locking fingers
Extra anti-slip material on the inside of two fingers
A built-in resettable fuse protects the N20 screw motor from short-circuits and over-current
Motor Specification:Voltage:12v
Operating current:110mA
Speed:600±10%RPM
Part list:1× Robot Gripper
1× Motor Cable
仕様●項目1:アーム、マニピュレーター●項目2:Robot Gripper
アズワン品番67-0462-76
内容量1個