1.8" TFT LCD 160x128 RGB
Description
Here's a very cool TFT LCD display with 128×160 resolution and 18-bit color depth. The most unique feature of the screen is the ability to read back the display memory across the bi-directional data lines. This solves a big problem with mos
アズワン品番67-0427-66
内容量1個