Soldering Tip - Weller - Conical ETT
Description
This is an ET Series replacement soldering tip for the Weller WE1010 soldering station. Each conical-type tip measures 0.02"(0.6mm)wide. Replacing the tip is a breeze --- simply unscrew the currently attached tip, slip the replacement tip i
アズワン品番67-0428-31
内容量1個