| 71858967 | ST40-16 x 500L 1013+1004=1004+1013 | 500 | | |
|
| 71858976 | ST40-16 x 550L 1013+1004=1004+1013 | 550 | | |
|
| 71858985 | ST40-16 x 600L 1013+1004=1004+1013 | 600 | | |
|
| 71859001 | ST40-16 x 650L 1013+1004=1004+1013 | 650 | | |
|
| 71859010 | ST40-16 x 700L 1013+1004=1004+1013 | 700 | | |
|
| 71859019 | ST40-16 x 750L 1013+1004=1004+1013 | 750 | | |
|
| 71859028 | ST40-16 x 800L 1013+1004=1004+1013 | 800 | | |
|
| 71859037 | ST40-16 x 850L 1013+1004=1004+1013 | 850 | | |
|
| 71859046 | ST40-16 x 900L 1013+1004=1004+1013 | 900 | | |
|
| 71859055 | ST40-16 x 950L 1013+1004=1004+1013 | 950 | | |
|
| 71859071 | ST40-16 x 1000L 1013+1004=1004+1013 | 1000 | | |
|
| 71859080 | ST40-16 x 1100L 1013+1004=1004+1013 | 1100 | | |
|
| 71859089 | ST40-16 x 1200L 1013+1004=1004+1013 | 1200 | | |
|
| 71859098 | ST40-16 x 1300L 1013+1004=1004+1013 | 1300 | | |
|
| 71859107 | ST40-16 x 1400L 1013+1004=1004+1013 | 1400 | | |
|
| 71859116 | ST40-16 x 1500L 1013+1004=1004+1013 | 1500 | | |
|
| 71859125 | ST40-16 x 1600L 1013+1004=1004+1013 | 1600 | | |
|
| 71859141 | ST40-16 x 1700L 1013+1004=1004+1013 | 1700 | | |
|
| 71859150 | ST40-16 x 1800L 1013+1004=1004+1013 | 1800 | | |
|
| 71859159 | ST40-16 x 1900L 1013+1004=1004+1013 | 1900 | | |
|
| 71859168 | ST40-16 x 2000L 1013+1004=1004+1013 | 2000 | | |
|
| 71859177 | ST40-16 x 2000L 1013+1004=1004+1013 | 2000 | | |
|
| 71859186 | ST40-16 x 2100L 1013+1004=1004+1013 | 2100 | | |
|
| 71859195 | ST40-16 x 2200L 1013+1004=1004+1013 | 2200 | | |
|
| 71859211 | ST40-16 x 2300L 1013+1004=1004+1013 | 2300 | | |
|
| 71859220 | ST40-16 x 2400L 1013+1004=1004+1013 | 2400 | | |
|
| 71859229 | ST40-16 x 2500L 1013+1004=1004+1013 | 2500 | | |
|
| 71859238 | ST40-16 x 2600L 1013+1004=1004+1013 | 2600 | | |
|
| 71859247 | ST40-16 x 2700L 1013+1004=1004+1013 | 2700 | | |
|
| 71859256 | ST40-16 x 2800L 1013+1004=1004+1013 | 2800 | | |
|
| 71859265 | ST40-16 x 2900L 1013+1004=1004+1013 | 2900 | | |
|
| 71859281 | ST40-16 x 3000L 1013+1004=1004+1013 | 3000 | | |
|
| 71859290 | ST40-16 x 3500L 1013+1004=1004+1013 | 3500 | | |
|
| 71859299 | ST40-16 x 4000L 1013+1004=1004+1013 | 4000 | | |
|
| 71859308 | ST40-16 x 4500L 1013+1004=1004+1013 | 4500 | | |
|
| 71859317 | ST40-16 x 5000L 1013+1004=1004+1013 | 5000 | | |
|
| 71859326 | ST40-16 x 6000L 1013+1004=1004+1013 | 6000 | | |
|
| 71859335 | ST40-16 x 7000L 1013+1004=1004+1013 | 7000 | | |
|
| 71859351 | ST40-16 x 8000L 1013+1004=1004+1013 | 8000 | | |
|
| 71859360 | ST40-16 x 9000L 1013+1004=1004+1013 | 9000 | | |
|
| 71859369 | ST40-16 x 10000L 1013+1004=1004+1013 | 10000 | | |
|