| 71856727 | ST40-05 x 300L 1013+1004=1004+1013 | 300 | | |
|
| 71856736 | ST40-05 x 310L 1013+1004=1004+1013 | 310 | | |
|
| 71856745 | ST40-05 x 320L 1013+1004=1004+1013 | 320 | | |
|
| 71856761 | ST40-05 x 330L 1013+1004=1004+1013 | 330 | | |
|
| 71856770 | ST40-05 x 340L 1013+1004=1004+1013 | 340 | | |
|
| 71856779 | ST40-05 x 350L 1013+1004=1004+1013 | 350 | | |
|
| 71856788 | ST40-05 x 360L 1013+1004=1004+1013 | 360 | | |
|
| 71856797 | ST40-05 x 370L 1013+1004=1004+1013 | 370 | | |
|
| 71856806 | ST40-05 x 380L 1013+1004=1004+1013 | 380 | | |
|
| 71856815 | ST40-05 x 390L 1013+1004=1004+1013 | 390 | | |
|
| 71856831 | ST40-05 x 400L 1013+1004=1004+1013 | 400 | | |
|
| 71856840 | ST40-05 x 410L 1013+1004=1004+1013 | 410 | | |
|
| 71856849 | ST40-05 x 420L 1013+1004=1004+1013 | 420 | | |
|
| 71856858 | ST40-05 x 430L 1013+1004=1004+1013 | 430 | | |
|
| 71856867 | ST40-05 x 440L 1013+1004=1004+1013 | 440 | | |
|
| 71856876 | ST40-05 x 450L 1013+1004=1004+1013 | 450 | | |
|
| 71856885 | ST40-05 x 460L 1013+1004=1004+1013 | 460 | | |
|
| 71856901 | ST40-05 x 470L 1013+1004=1004+1013 | 470 | | |
|
| 71856910 | ST40-05 x 480L 1013+1004=1004+1013 | 480 | | |
|
| 71856919 | ST40-05 x 490L 1013+1004=1004+1013 | 490 | | |
|
| 71856928 | ST40-05 x 500L 1013+1004=1004+1013 | 500 | | |
|
| 71856937 | ST40-05 x 550L 1013+1004=1004+1013 | 550 | | |
|
| 71856946 | ST40-05 x 600L 1013+1004=1004+1013 | 600 | | |
|
| 71856955 | ST40-05 x 650L 1013+1004=1004+1013 | 650 | | |
|
| 71856971 | ST40-05 x 700L 1013+1004=1004+1013 | 700 | | |
|
| 71856980 | ST40-05 x 750L 1013+1004=1004+1013 | 750 | | |
|
| 71856989 | ST40-05 x 800L 1013+1004=1004+1013 | 800 | | |
|
| 71856998 | ST40-05 x 850L 1013+1004=1004+1013 | 850 | | |
|
| 71857007 | ST40-05 x 900L 1013+1004=1004+1013 | 900 | | |
|
| 71857016 | ST40-05 x 950L 1013+1004=1004+1013 | 950 | | |
|
| 71857025 | ST40-05 x 1000L 1013+1004=1004+1013 | 1000 | | |
|
| 71857041 | ST40-05 x 1100L 1013+1004=1004+1013 | 1100 | | |
|
| 71857050 | ST40-05 x 1200L 1013+1004=1004+1013 | 1200 | | |
|
| 71857059 | ST40-05 x 1300L 1013+1004=1004+1013 | 1300 | | |
|
| 71857068 | ST40-05 x 1400L 1013+1004=1004+1013 | 1400 | | |
|
| 71857077 | ST40-05 x 1500L 1013+1004=1004+1013 | 1500 | | |
|
| 71857086 | ST40-05 x 1600L 1013+1004=1004+1013 | 1600 | | |
|
| 71857095 | ST40-05 x 1700L 1013+1004=1004+1013 | 1700 | | |
|
| 71857111 | ST40-05 x 1800L 1013+1004=1004+1013 | 1800 | | |
|
| 71857120 | ST40-05 x 1900L 1013+1004=1004+1013 | 1900 | | |
|
| 71857129 | ST40-05 x 2000L 1013+1004=1004+1013 | 2000 | | |
|
| 71857138 | ST40-05 x 2000L 1013+1004=1004+1013 | 2000 | | |
|
| 71857147 | ST40-05 x 2100L 1013+1004=1004+1013 | 2100 | | |
|
| 71857156 | ST40-05 x 2200L 1013+1004=1004+1013 | 2200 | | |
|
| 71857165 | ST40-05 x 2300L 1013+1004=1004+1013 | 2300 | | |
|
| 71857181 | ST40-05 x 2400L 1013+1004=1004+1013 | 2400 | | |
|
| 71857190 | ST40-05 x 2500L 1013+1004=1004+1013 | 2500 | | |
|
| 71857199 | ST40-05 x 2600L 1013+1004=1004+1013 | 2600 | | |
|
| 71857208 | ST40-05 x 2700L 1013+1004=1004+1013 | 2700 | | |
|
| 71857217 | ST40-05 x 2800L 1013+1004=1004+1013 | 2800 | | |
|