DAPのおすすめ人気ランキング

2026/11/15更新
2,448件の「DAP」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「音楽プレーヤー」、「デジタルオーディオプレーヤー」、「振動板」などの商品も取り扱っております。
  • 2サイクルエンジンオイル バイク用 汎用 FD規格 モノタロウランキング1位
    始動性の良さと高いエンジン保護性能を実現しかつ、排気ガスが少なくなるように製造されたMade in Japanの高品質エンジンオイルです。粘度も適正なので低温でも流動性を失うことはなく快適なエンジンの働きを維持します。また本オイルは通常の2サイクル混合用としても、ご使用可能です。その場合は25:1の混合比率でご使用お願いします。JASO M 345適合品。
    用途ヤマハ車をはじめホンダ車・スズキ車の2サイクル2輪車にお勧めです。ベースオイル半合成油成分鉱油、合成油基油、希釈油、添加剤及びオイルカラー規格JASO FD危険等級Ⅲ動粘度(mm2/s)40℃:47.96。100℃:7.272危険物の類別第四類危険物の品名第三石油類危険物の数量1L関連資料よくある商品Q&A(0.2MB)化学物質等安全データシート(SDS)(0.2MB)危険物の性状非水溶性
    1本(1L)
    ¥939税込¥1,033
    当日出荷

  • ACアダプター MD14F・MHD14F用 エンゲルランキング2位
    DC12V専用冷蔵庫(MD14F)をAC電源(AC100V)で使用する場合の変換アダプタです。
    寸法(幅W×奥行D×高さH)(mm)146×76×43トラスコ品番836-8013質量(kg)0.55
    1個
    ¥12,980税込¥14,278
    当日出荷
    バリエーション一覧へ(2種類の商品があります)

  • リニアガイドキャリッジ PEシリーズ 15mm NSK(日本精工)ランキング3位
    。Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
    仕様●メーカーシリーズ:PE●レール幅:15mm●キャリッジ長さ:56.6mm●キャリッジ幅:60mm●動定格荷重:7600N●静定格荷重:10400N●コード番号:619-2385アズワン品番65-7969-72
    1個
    ¥18,980税込¥20,878
    7日以内出荷

  • DAP アルミパイプ NBK(鍋屋バイテック会社)ランキング4位
    NBK(鍋屋バイテック会社)

    DAP アルミパイプ

    画N固を取りつけるためのアルミパイプ。 丸パイプ製品と組み合わせてご使用ください。 ディスプレイ用の配線を、パイプの内部を通してまとめることができます。 操作中における、配線の引っかかりなどを防止します。 固定にはパイプホルダDPHをご使用ください。 パイプエンドキャップDPCを取りつけることで、アルミパイプの先端を美しく装飾します。
    材質/仕上A6063、アルマイト処理
    1個
    ¥869~税込¥956~
    当日出荷から6日以内出荷
    バリエーション一覧へ(10種類の商品があります)

  • 振動板 DAP-111NAVIS ナビス(アズワン)ランキング5位
    ナビス(アズワン)

    振動板 DAP-111NAVIS

    カラフルに、より使いやすく!お手頃価格です。
    材質ガラスエポキシサイズΦ43mmアズワン品番0-1400-12
    1個
    ¥297税込¥327
    当日出荷

  • Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
    仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363アズワン品番65-7902-66
    1個
    ¥49,980税込¥54,978
    7日以内出荷

  • RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様直径 = 4mm。カラー = 緑。最小プーリ径 = 38mm。長さ = 30m。食品認定 = なし。使用荷重 = 3.4kg。硬さ = 88Type A。動作温度 Min = -30℃。動作温度 Max = +80℃
    1個
    ¥15,980税込¥17,578
    8日以内出荷

  • DIC(旧:大日本インキ化学工業)

    DAPコンテナ DAP-15用蓋 黄

    トラスコ品番135-3099材質ポリプロピレン(PP)質量(g)400外寸法・幅(mm)463外寸法・高さ(mm)20外寸法・奥行(mm)285
    1個
    ¥1,998税込¥2,198
    3日以内出荷

  • SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKF。Its high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs low。The bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service life。As its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challenges。The sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting out。This decreases your lubricant consumption, lowering your maintenance and operating costs.
    仕様●ローラーベアリングタイプ:球状●ボアタイプ:テーパー●コード番号:209-4143幅(mm)23内径(Φmm)25外径(Φmm)52アズワン品番65-7956-86
    1個
    ¥29,980税込¥32,978
    7日以内出荷

  • RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様アクセサリタイプ = ステンレス鋼線材。併用可能製品 = ミグ溶接法。重さ = 0.5kg。ワイヤ径 = 0.8mm
    1個
    ¥9,598税込¥10,558
    8日以内出荷

  • 最新の HD コーティング・円形絞りを採用した、シャープな描写の超広角レンズ。 非球面レンズ、特殊低分散ガラスを使用して歪曲収差や色収差を補正。シャープな描写の超広角レンズです。 第1レンズ前面の曲率を抑え、円偏光フィルターに対応。スライド伸縮式の花形フードを内蔵しています。
    付属品ケース質量(g)189倍率(倍)0.15フィルター直径(Φmm)49レンズ超広角単焦点レンズ焦点距離(mm)15径(Φ)×全長(mm)63×39.5レンズ構成6群8枚撮影距離(m)(最短)0.18絞り(最少)F22マウントペンタックスK
    1個
    ¥64,980税込¥71,478
    4日以内出荷
    バリエーション一覧へ(2種類の商品があります)

  • 減圧・加圧両用タイプのダイアフラム型真空ポンプは、吸気口に配管することにより、真空ポンプとして、排気口に配管すれば加圧ポンプとして使用することができます。 接ガス部に油を使用していないドライタイプの真空ポンプ。 小型、軽量、低価格 サーマルプロテクターを内蔵し、安全面も考慮 シンプルな構造でメンテナンスも容易
    用途吸着搬送、吸着固定、真空ピンセット。分析機器、理化学機器。半導体検査装置。デバイス組立。自動機、包装機使用温度範囲(℃)7~40周波数(Hz)50/60電圧(V)100電源ACポンプの種類ドライドライポンプ種類ダイヤフラム形
    1台
    ¥44,980~税込¥49,478~
    当日出荷
    バリエーション一覧へ(2種類の商品があります)

  • 最新の HD コーティング・円形絞りを採用した、本体89g、全長わずか15mmの超軽量薄型パンケーキレンズ。 その携行性と取り回し性は、スナップショットに最適です。 中望遠に相当する画角で、表現したい対象を適度な距離感で切り取れます。
    付属品ケース、フード質量(g)89倍率(倍)0.13フィルター直径(Φmm)49レンズ標準単焦点レンズ焦点距離(mm)40径(Φ)×全長(mm)63×15レンズ構成4群5枚撮影距離(m)(最短)0.4絞り(最少)F22マウントペンタックスK
    1個
    ¥41,980税込¥46,178
    4日以内出荷
    バリエーション一覧へ(2種類の商品があります)

  • 。SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loads。This SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applications。Features & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearing。By applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)。Furthermore, the separable components are interchangeable。This facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operation。The axial load carrying capacity tapered roller bearing increases with an increasing contact angle。The size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
    仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
    1個
    ¥233,980税込¥257,378
    7日以内出荷

  • 業務用の威力で空気をきれいにする超微粒子除菌ドライミスト噴霧器です。超微粒子が空気中のウィルスをキャッチし、除菌&消臭します。ミニマムフォルムですが、適応面積は20畳と高性能です。お部屋のインテリアとしても活躍できる美しいデザインが特長です。給水容量は6.5Lで、水(6.25L)と専用水(250ml)で希釈して使用します。1日10時間運転するとして、噴霧量が「多:High」で約22時間(2程)、「少:Low」で65時間(1週間程)、「間欠」で16~17日(半月程)もちます。吸水は上蓋を開いて入れるだけなので、簡単な操作でラクラク便利です。タンクなどに給水して持ち運ばなくても、本体に直接給水すればお使いいただけます。お手入れもとても簡単で、月に1回程度、本体とタンクをタオルなどで簡単に拭き掃除するだけで、いつも清潔を保つことができます。
    用途リビング、寝室、洗面所、クローゼット、キッチン、玄関、トイレ、ペットがいるご家族、公共施設など様々なシーンに。仕様6.5L満水時連続運転時間(時間):【High】21【Low】65、噴射性能(ml/h):【High】300【Low】100、噴射方式:超音波振動噴射式、間欠運転:(1)1分噴射、2分停止(2)1分噴射、6分停止色ホワイトサイズ(cm)高さ75×直径20タンク容量(L)6.5定格消費電力(W)AC100V(50Hz/60Hz)25本体質量(kg)1.3適合面積(m2)40程度適合床面積20
    1セット
    ¥44,980税込¥49,478
    6日以内出荷

  • 1パック(24片)ほか
    ¥269~税込¥296~
    当日出荷から3日以内出荷
    バリエーション一覧へ(10種類の商品があります)

  • SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speed。Its part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service life。Optimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditions。This adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivity。This bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperatures。They are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
    仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
    1個
    ¥439,800税込¥483,780
    7日以内出荷

  • 。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
    仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
    1個
    ¥279,800税込¥307,780
    7日以内出荷

  • 1個
    ¥539~税込¥593~
    当日出荷から6日以内出荷
    バリエーション一覧へ(135種類の商品があります)

  • 長距離通信:最大500mの範囲をカバーできます。Omadaスマートブリッジ:手軽なセットアップを可能にする独自の機能を備えています。プラグ&プレイ:自動ペアリング機能で同梱のアクセスポイント同士を手間なく設定可能です。アプリで調整:アプリやスピードテストにより手軽な長距離セットアップが可能です。柔軟な給電方法:802.3af PoE・24VパッシブPoE・12V DC給電(TP-Linkソーラー給電システム対応)に対応しています。ファストイーサネットポート×3搭載:追加のスイッチなしで多くのカメラやデバイスを接続できます。屋外環境に強い:IP65 防水・防塵性能&-40℃~70℃の動作温度を備えています。リモート監視&管理:スタンドアロンモードやOmada SDNモードでWeb UIまたはアプリ経由のリモート集中管理が可能です。
    その他【信号レート】2.4GHz:最大300Mbpsセット内容EAP100-Bridge KIT本体、支柱取り付けキット、パッシブPoEアダプター、電源ケーブル、Installation Guide(設置/設定ガイド)寸法(mm)79×60×224規格Wi-Fi 4消費電力(W)4.8電源12VDC、802.3afPoE、24VパッシブPoE/48VパッシブPoE(パッシブPoEアダプター付属:屋内のみで使用可能)範囲【Wi-Fi】500m(0.31mi)保護等級IP65インターフェース10/100MbpsLANポート×3周波数範囲2.4GHz送信出力CE:<20dBm(2.4GHz、EIRP)、FCC:<22dBm(2.4GHz)保存温度範囲(℃)40~70(-40°F~158°F)動作温度(℃)-40~70(-40°F~158°F)アンテナ2×2デュアル偏波指向性MIMOアンテナ(内蔵)、2.4GHz:8.0dBi、水平:70°、垂直70°ワイヤレス通信MU-MIMO:2.4G2×2MIMO、メッシュ、ビームフォーミング、マルチSSID:8、Wi-Fi統計、Wi-Fiスケジュール、再起動スケジュール、RADIUSアカウンティング、スタティックIP/ダイナミックIP、レート制限、ゲストネットワーク、Wi-Fiの有効/無効、SSIDブロードキャストの有効/無効セキュリティVLAN、不正AP検出、MACフィルター:最大4000、Wi-Fi暗号化伝送速度(Mbps)300各種認証CE・FCC・RoHS動作湿度(%RH)10~90※結露を避けてください設置条件支柱取り付け(取り付けキット付属)、壁面取り付け(オプション)保存湿度範囲(%RH)5~90※結露を避けてくださいボタン仕様ペアリング/リセットボタン
    1個
    ¥19,980税込¥21,978
    当日出荷