差込角(inch)1/2
エスコ品番EA164DE
全長(mm)38〜40
質量(g)ソケット10:85、11:85、12:85、13:85、14:85、15:130、16:130、17:130、19:125、21:120、22:130、24:135、27:160
寸法L(mm)ソケット10:38、11:38、12:38、13:38、14:38、15:38、16:38、17:38、19:38、21:38、22:38、24:38、27:40
ソケット内容10・11・12・13・14・15・16・17・19・21・22・24・27mm
寸法D1(mm)ソケット10:17、11:18.2、12:19.5、13:20.7、14:22、15:23.2、16:24.5、17:25.7、19:28.2、21:30.7、22:32、24:34.5、27:38.2
寸法D2(mm)ソケット10:25、11:25、12:25、13:25、14:25、15:30、16:30、17:30、19:30、21:30、22:30、24:30、27:30
ケース寸法(mm)196×101×41
寸法I(mm)ソケット10:7、11:8、12:9、13:10、14:10、15:11、16:11、17:12、19:13、21:14、22:14、24:14、27:16