仕様●ON電圧/電流:トラッキングイネーブル入力:DC10V以上/2.0mA以上●OFF電圧/電流:トラッキングイネーブル入力:DC1.8V以下/0.18mA以下
質量(kg)0.15
外形寸法(mm)98.0(H)×27.4(W)×90.0(D)
定格入力電圧(V)DC12/DC24
入力方式トラッキングイネーブル入力:シンク/ソース共用(フォトカプラ絶縁)
入力点数2(トラッキングイネーブル入力)
応答時間トラッキングイネーブル入力:0.4ms/0.6ms/1ms(OFF→ON/ON→OFF)※パラメータで選択可能、デフォルト0.4ms
消費電流(A)(DC5V内部)0.07
定格入力電流(A)0.002/0.004
使用電圧範囲(V)トラッキングイネーブル入力:DC10.2〜26.4(リップル率5%以内)
入出力占有点数32点(I/O割付:インテリ、32点)
接続台数シリアルABS同期、エンコーダ入力:2台/1ユニット