用途
Races:CrMo
Balls:CrMo (HRC 61-66)
Retainer:Nylon
Sealing:Rubber LLU (full contact)
Grease: Multemp SRL (Kyodo Yushi)
Tolerance:ABEC-3
Quantity of balls:28 pcs
Dimension of balls:3.175mm(1/8)
Basic dynamic load rating:3.500 kN
Basic static load rating:3.100 kN
サイズ34.1×46.8×7