用途
Races:CrMo
Balls:Si3N4 Silicon Nitride (HRC 75-89)
Retainer:Nylon
Sealing:Rubber LLB (non-contact)
Grease:Multemp PS2 (Kyodo Yushi)
Tolerance:ABEC-5
Quantity of balls:8 pcs
Dimension of balls:2.0mm
Basic dynamic load rating:1.082 kN
Basic static load rating:0.442 kN
サイズ6×13×5