用途
Races:CrMo
Balls:CrMo (HRC 61-66)
Retainer:Steel
Sealing:Rubber 2RS (light contact)
Grease: Multemp SRL (Kyodo Yushi)
Tolerance:ABEC-3
Quantity of balls:10 pcs
Dimension of balls:6.350mm (1/4)
Basic dynamic load rating:10.100 kN
Basic static load rating:5.850 kN
サイズ25×47×12